高温測定用赤外線放射温度計A&D(エー・アンド・デイ)15日以内出荷から31日以内出荷
距離:測定領域=最大100:1バックライト、レーザーマーカー付き高温測定用。測定範囲200℃~1500℃(表示範囲100℃~1800℃)放射率設定変更可能、上限/下限温度アラーム機能付きデータメモリ機能付き、24個まで記録可能別売のKタイプ熱電対温度センサー使用可能(AD-1214/AD-1215/AD-1217/AD-1218/AD-1219)オートパワーオフ機能付
用途製鉄、鋳物、鍛造、焼却炉の温度測定、樹脂押出成型、金型の温度測定、金属熔湯、焼入・焼鈍・焼戻の温度管理、マイクロ波、レーザー加熱の温度管理測定範囲(℃)放射温度計:200~1500仕様上限、下限アラーム/+100~+1800℃まで設定可能(音量 約60dB、距離15cm)距離:測定範囲/最大100:1(距離が5m以上の場合)レーザーマーカー/クラス2(JIS C 6802)レーザー波長635nm~660nm、出力パワー1mW以下質量(g)約550(電池含む)電源単3形乾電池2本最小表示0.1℃(-64~+999.9℃)、 1℃(他の測定範囲)測定精度±2%rdg(+200~+1500℃)/周囲温度23℃±3℃寸法(幅W×高さH×奥行D)(mm)60×207.5×234電池寿命(時間)約140以上(アルカリ電池使用、レーザーマーカーとバックライトを使用しない場合の連続使用時)表示範囲熱電対温度計:-50~1400放射率0.10~1.00まで、0.01きざみで設定(変更)可能(出荷時設定0.95)応答速度約1秒(90%)入力端子Kタイプ熱電対センサー/米国オメガ社小型熱電対コネクタ(SMP型)相当品に適合(平板電極の中央の間隔7.9mm)温度表示方式デジタル温度計の種類放射温度計(ガンタイプ)距離対測定範囲比(D対S)100:1(距離Dが5m以上の場合)