レッドサン(15件のレビュー)当日出荷
従来のエアーブローガンと違い、ノズル部分を高速で回転させることにより強力なエアー振動を発生させる機能を持たせることが出来ました。このエアーを使用することで、溝・隙間・くぼみ等の除塵が簡単にでき、細かな部分に入った水切りもすばやく取ることが可能となりました。ガン自体にレギュレター(減圧弁)もついていますので、作業が多様にできるように開発されています。90%以上の材質をPP(ポリプロピレン)樹脂化し、環境に配慮した構造に。又、金属部品を極限まで削減。長時間作業や女性にもやさしい軽量化設計。疲れにくいレバータイプで、手にジャストフィット。
用途車内クリーニング用。機器類。自動車の洗車後に使用する水切り。自動車のエアーダクトの除塵。マット洗浄機使用後の仕上げと水切り。建物の網戸洗浄と仕上げ並びに水切り。建物の隙間に入った埃取り。プレス加工後のクリーニング。プラスチックや金属の切り屑クリーニング。精密機械の微細金属バリ取り質量(g)130タイプ樹脂製コーン接続接続部/カプラーオス 1/4常用使用圧力(MPa)0.98以下本体寸法(幅W×奥行D×高さH)(mm)44×226×160流量(L/min)範囲/40~290調節可(0.5MPa時)使用環境温度(℃)0~50適合流体エアー危険物の類別指定可燃物危険物の品名可燃性固体類危険物の数量0.13kg