CKD4日以内出荷から16日以内出荷
空気圧ラインを遮断し残圧を排気します。排気操作は1アクションと容易に残圧排出が可能です。保守作業時、残圧事故防止弁としてご利用ください。電磁弁やエアシリンダ等の修理や調整をする時、安全確保の為空気圧回路内の圧縮空気を残圧排出弁で排出してから作業を行うことが可能です。
用途空気圧ラインの残圧排気に。保守作業時の残圧事故防止弁として付属品サイレンサ(SLW-10A)最高使用圧力(MPa)1角度(°)【操作レバー切換】90ねじの種類【配管ねじ】Rcねじ使用流体圧縮空気操作力(N)【押し力】80耐圧力(MPa)1.5周囲温度および使用流体温度(℃)5~60弁漏れ(cm3/min)10(ANR)RoHS指令(10物質対応)対応操作力(N・m)【回転力】2外部漏れ(cm3/min)10(ANR)