NRLTシリーズIDEC(和泉電気)3日以内出荷から81日以内出荷
色(レバー色・本体色)黒取付方式リング取付け保存温度(℃)-40~85(ただし、氷結しないこと)補助接点1cマイクロスイッチ、AC125V・3A(抵抗負荷)、DC30V・2A(抵抗負荷)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-40~60(ただし、氷結しないこと)基準周囲温度(℃)25耐振動100m/s2(10~55Hz)(条件:定格電流通電時)保護方式流体電磁引外し方式耐久性電気的:10000回以上(6回/分)、機械的:20000回以上(6回/分)操作方式レバー式耐電圧(V/min)充電部とアース間、異極端子間、同極端子間(開路にて)、主回路と補助接点間AC2000耐衝撃500m/s2(耐久、誤動作)(条件:定格電流通電時、ただし補助接点は360m/s2)最小負荷AC/DC24V・100mA(参考値)使用周囲湿度(%RH)45~85(ただし、結露しないこと)保存湿度(%RH)45~85(ただし、結露しないこと)