仕様時計の時差:±60秒/月付属品CR2032形リチウム電池2個(モニター用)、USB通信ケーブル、ストラップ、取扱説明書、外部温度センサ寸法(mm)69(W)×19(D)×45(H)質量(g)約45(電池含む)電源CR2032形リチウム電池2個精度温度:±1.0(0.0~39.9)、±2.0(40.0~60.0)、湿度:±1.0(0.0~39.9)、±2.0(-20.0~-0.1、40.0~69.9)、±3.0(-40.0~-20.1、70.0~90.0)分解能0.1最小目盛(℃)温度:0.1動作温湿度範囲0.0~60.0℃、90%RH以下(結露しないこと)測定温度範囲(℃)CH1(内蔵温度センサ):0.0~60.0/CH2(外部温度センサ):-40.0~90.0アズワン品番65-2177-03防水性IP54データ記録件数最大525600データ(電池寿命1年に依存。記録間隔1分で1年間記録した場合)記録間隔00:01(1分)~12:00(12時間)、1分間隔で設定可能。、初期設定値は10分電池寿命(年)約1(周囲温度25℃、記録間隔1分毎、アラーム動作なしの場合)