LED投光器マキテック(1件のレビュー)取扱い終了
バラストレス水銀灯300Wに代わるLED電球です。バラストレス水銀灯であれば、工事不要で取替簡単。防塵・防水型のため、屋外でも使用可能です。虫が集まりにくく、照明に掛かる消費電力も大幅に削減できます。
用途屋外でも使用可能な投光器用電球です。仕様設計寿命(時間):40000材質本体:アルミ、カバー:ポリカーボネート幅(mm)165高さ(mm)230質量(g)830電源(V)本体内蔵消費電力(W)48定格電圧(V)AC85-265口金E39全光束(Lm)4300保護等級IP65動作温度(℃)-20~50使用場所屋外型配光角度(°)180演色指数(Ra)80電球の種類LED