充電ドリルドライバーPanasonic(パナソニック)(17件のレビュー)当日出荷
作業が早い「高速」、高いトルクの【低速】に切り替えられます。21段クラッチできめ細かくトルク設定でき、ネジの締めすぎを防ぎます。スイッチオフで駆動メカがロック。手で最後の確認締めができます。クラッチが効くと自動的に電源オフ。ねじ山を痛める心配がなく、電池の無駄遣いも防止。
締付け能力(目安・フル充電で)木ネジ・ラワン(Φ3.1×13)約600本 、木ネジ・ラワン(Φ3.5×20)約125本 、小ネジ・鉄(M5×8)約1000本穴あけ能力(mm)(目安・フル充電で) 金工・SPC(Φ2×1)約85穴、金工・アルミ(Φ2×2.5)約125穴チャック(mm)ワンタッチビットロック方式(段付までの寸法が11.5・13)最大締付トルク(N・m[kgf・cm])(弾性体締付トルク)高速:1.5[15]、低速:4.4[45]クラッチ作動トルク(N・m[kgf・cm])(約0.3~2.9(3~30)まで約0.1(1.3)きざみ穴あけ能力(mm) 木工高速:Φ3/低速:6ねじ締め能力(mm)高速:Φ3.1×13/低速:3.8×38回転数(min-1[回/分])高速0~600、低速0~200クラッチ数(段)21適合バッテリーEZ9L10
14.4V/18V充電インパクトレンチ(本体のみ)Panasonic(パナソニック)(1件のレビュー)当日出荷
長さ(mm)155幅(mm)61高さ(mm)191差込角(sq.)12.7適合バッテリーEZ9L54トラスコ品番467-9911質量(kg)0.98色グレータイプ本体のみ回転数(min-1[r.p.m])強モード:0~2300、中モード:0~1400、弱モード:0~1000締付け能力(目安・フル充電で)(18V電池(EZ9L51)装着時)万能ビス・米松(Φ4.2×75)約550本、木ネジ・米松(Φ5.2×120)約120本、テクスネジ・SPC(Φ4×13・板厚1.6)約950本(ソケットアンビル装着時の数値です)ボルト(M16×25・板厚10、普通ボルト)約1000本、ボルト(M14×25・板厚10、普通ボルト)約1090本、ボルト(M12×25・板厚10、高力ボルト)約350本モーターブラシレスモーター先端形状ピンタイプ/リテーナリングチャック(mm)□12.7(ピンタイプ)防塵防水性能IP56締付ボルト(本数)【高力ボルト】約400本 ボルト(M12×25mm・板厚10mm、高力ボルト)(2秒締め)18V/5.0Ah ・約240本 ボルト(M12×25mm・板厚10mm、高力ボルト)(2秒締め)18V/3.0Ah ・約320本 ボルト(M12×25mm・板厚10mm、高力ボルト)(2秒締め)14.4V/5.0Ah、【普通ボルト】約1150本 ボルト(M12×25mm・板厚10mm、普通ボルト)(2秒締め)18V/5.0Ah ・約680本 ボルト(M12×25mm・板厚10mm、普通ボルト)(2秒締め)18V/3.0Ah ・約730本 ボルト(M12×25mm・板厚10mm、普通ボルト)(2秒締め)14.4V/5.0Ah打撃数(min-1)強モード:0~3500、中モード:0~2800、弱モード:0~2000振動3軸合成値(m/s2)171充電当たりの作業量【高力ボルトM12×25mm・板厚10mm】(8V/5.0Ah)約400本・(18V/3.0Ah)約240本・(14.4V/5.0Ah)約320本【普通ボルトM16×25mm・板厚10mm】(8V/5.0Ah)約1150本・(18V/3.0Ah)約680本・(14.4V/5.0Ah)約730本【普通ボルトM14×25mm・板厚10mm】(8V/5.0Ah)約1230本・(18V/3.0Ah)約740本・(14.4V/5.0Ah)約1050本
『作業工具/電動・空圧工具』には他にこんなカテゴリがあります
高速切断機TINOVA税込¥21,978¥19,980