テラスヒータープラスマイナスゼロ5日以内出荷
室内だけでなくテラスやガレージなどの屋外でも使えるパワフルなカーボンヒーターです。ヒーターは700Wと350Wの2段階で調節でき、120度と360度の首振り調節が可能です。カーボンヒーターは炭素繊維(カーボン)を発熱体として利用した電気ストーブです。遠赤外線の放射効率が優れているので大変あたたかいです。急な小雨にも耐えるIPX4の防水性能付きだからアウトドアでのご使用にもぴったりです。ガードが外せるのでお手入れも簡単。屋外の集まりや作業も快適に過ごせます。
付属品本体(1)/取扱説明書[保証書付](1)材質ABS樹脂/スチール/シリコン質量(kg)3.5電源(V)AC100 50/60Hz消費電力(W)700スイッチ転倒オフ:ボール式、電源:ロータリー式コード長さ(m)1.8最大外形寸法(mm)約H447×W235×D235ヒーター(W)カーボンヒーター 3502本首振角度(°)約120/360防水性水の飛沫などから内部を保護する生活防水機能IPX4相当(あらゆる方向からの飛沫から性能に影響を及ぼすことなく動作を継続できる)の防水性能があります。故意に水をかけたり豪雨の時には使用しないでください。