仕様●入数:1チューブ(8個入り)●出力電圧:5V dc●入力電圧範囲:36 → 185 V dc●入力電圧公称:36 → 160 V dc●絶縁電圧:3kV dc●定格電力:12W●出力電流:2.4A●実装タイプ:スルーホール●出力数:1●医療規格認定:あり●鉄道用途向けに承認済み:あり●パッケージ:1 x 1 in●最低温度:-40℃●幅:25.4mm●コード番号:185-5392アズワン品番65-7223-35
仕様●入数:1チューブ(8個入り)●出力電圧:24V dc●入力電圧範囲:36 → 185 V dc●入力電圧公称:36 → 160 V dc●絶縁電圧:3kV dc●定格電力:12W●出力電流:500mA●実装タイプ:スルーホール●出力数:1●医療規格認定:あり●鉄道用途向けに承認済み:あり●パッケージ:1 x 1 in●ロードレギュレーション:±0.1%●最高温度:+100℃, +85℃●コード番号:185-5395アズワン品番65-7223-15
仕様●入数:1チューブ(15個入り)●出力電圧:5V dc●入力電圧範囲:9 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:8kV dc●定格電力:5W●出力電流:1A●実装タイプ:スルーホール●出力数:1●医療規格認定:あり●パッケージ:DIP●最低温度:-40℃●幅:20.3mm●コード番号:184-5720アズワン品番65-7215-26