絞り込み
ブランド
  • SICK
  • YAGEO(11)
  • KEMET(8)
  • 河村電器産業(6)
  • ワゴジャパン(4)
  • omron(オムロン)(2)
  • オジデン(大阪自動電機)(1)
  • HIROSE(ヒロセ電機)(1)
  • ABB(1)
  • HOBUT(1)
  • LAIRD TECHNOLOGIES(1)
  • RED LION(1)
  • TELEMECANIQUE SENSORS(1)
  • ビット・トレード・ワン(1)
  • SPARKFUN(1)
  • PowerLED(1)
  • Global Component Sourcing(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「POB」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
光電センサ 角形 検出範囲 50290 → mm SICK光電センサ 角形 検出範囲 50290 → mmSICK
189,800税込208,780
1個
7日以内出荷
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application caseThe complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

poe特集
おすすめ人気ランキング
制御機器