D-SUBコネクタ(25Pメス)LINKMAN5日以内出荷
2列25ピンのD-SUBコネクターのメスです。
オスは、【3220DB25SPWGTE】を参照してください。
使用温度範囲(℃)-55~+105定格5Aコネクタ形状メス絶縁抵抗(MΩ)1000(min)ピン数(ピン)25入数(個)1RoHS指令(10物質対応)対応耐電圧(V)AC1000最大接触抵抗(mΩ)30
D-SUBコネクタ(25Pオス)LINKMAN5日以内出荷
2列25ピンのD-SUBコネクターのオスです。
メスは、【3220DB25SSWGTE】を参照してください。コネクタカバーは、【322025CTE】が適合します。
使用温度範囲(℃)-55~+105定格5Aコネクタ形状オス絶縁抵抗(MΩ)1000(min)ピン数(ピン)25入数(個)1耐電圧(V)AC1000最大接触抵抗(mΩ)30
D-SUBコネクタ(25Pオス 基板取付)LINKMAN5日以内出荷
基板取り付けタイプのD-SUBコネクター25ピンのオスです。
メスは、【3223DB25RS1G1E】を参照してください。
備考DIP端子ピン数(ピン)25RoHS指令(10物質対応)対応オス・メスオス
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります