温湿度トランスミッタセンセカ(旧デルタオーム)47日以内出荷
HD2717Tシリーズは温度・湿度トランスミッタです。
電流または電圧のアナログ出力に加えて、RS232C/RS485シリアル通信機能(全機種)、制御用ON/OFF出力(型式末尾-R)も得られます。
用途室内の温湿度等の測定、制御測定範囲【温度】-50~150℃、【湿度】0~100%RH、【演算値】湿球温度:-50~100℃/露点温度:-50~100℃/絶対湿度:0~600g/m3/混合比:0~2000g/kg(乾燥空気)容量データロガー保存容量 :9000データ(最大256セッションにて)測定項目露点温度、温度、相対湿度、絶対湿度、混合比、湿球温度本体質量(g)約600精度温度:±0.25℃、温度範囲15~35℃:±1.5%RH(0~90%RH)、±2.0%RH(上記以外の範囲)、温度範囲-50~+15℃、35~150℃:±(1.5+1.5%rdg)%RHセンサー温度:Pt100 クラス1/3DIN(JISクラスAA)、湿度:静電容量型保護等級IP65外形寸法(幅W×高さH×奥行D)(mm)143×154×61インターバルデータ保存:1、2、5、10、20、60秒、2または4分動作温湿度範囲【電子回路】-20~60℃、0~90%RH(結露なきこと)RoHS指令(10物質対応)対応供給電源AC90~240V(50/60Hz)