仕様TK高温リフローシリーズ.パナソニック中型TKシリーズタイプV電解コンデンサは、125で2000時間の耐久性を発揮します。これらの表面実装コンデンサは、高いリフロー温度に耐えます。.AEC-Q200認定(一部偏差適用)高リプル電流高い信頼性低インピーダンス長寿命表面実装.用途.パナソニック中型TKシリーズタイプV電解コンデンサは、AEC-Q200認定済みで、車載用途に適しています。これらのパナソニック製電解コンデンサは、産業インフラストラクチャ、電源、測定機器、インバータ、モータドライバ、HEMS、BEMS、FEMSなどの用途での使用が推奨されます。その他の適合する用途には、基地局、PC、データセンタ、非接触充電などのICT用途が挙げられます。TKシリーズタイプV中型アルミコンデンサは、エアコン、白物家電、情報家電などの家庭用電化製品に使用できます。その他の用途には、医療機器、OA機器、電動工具、照明、電源管理、セーフティ、車載用途のインフォテインメント及びコンフォートアクセサリなどがあります。寸法(mm)16(Dia.)×16.5直径(Φmm)16高さ(mm)16.5取付方式表面実装寿命2000h許容差±20%リード線径(Φmm)1.2パッケージ/ケースJ16リードピッチ(mm)6.7等価直列抵抗(mΩ)80リーク電流(μA)300リップル電流(A)1.1