カテゴリ

  • すべてのカテゴリ
    • 制御機器/はんだ・静電気対策用品
      • 制御機器
        • 接続・省配線(制御機器)(1)
        • 電子部品(オンボード)(72)
        • 電源(制御機器)(1)

制御機器 :「VITREX」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
74件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スピーカーユニット 10W VISATONスピーカーユニット 10WVISATON
10,980税込12,078
1個
7日以内出荷
Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.
仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421アズワン品番65-7809-02
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436アズワン品番65-7841-48
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505アズワン品番65-7812-98
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
119,800税込131,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0810アズワン品番65-7812-31
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988アズワン品番65-7812-37
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814アズワン品番65-7809-55
リードスイッチ KEMETリードスイッチKEMET
1,898税込2,088
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931アズワン品番65-7811-40
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019アズワン品番65-7813-61
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1072アズワン品番65-7812-24
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870アズワン品番65-7813-57
リードスイッチ KEMETリードスイッチKEMET
1,998税込2,198
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055アズワン品番65-7811-79
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:熱●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0876アズワン品番65-7809-05
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0513アズワン品番65-7810-12
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0511アズワン品番65-7812-61
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0944アズワン品番65-7809-64
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847アズワン品番65-7837-03
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
予約販売
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1046アズワン品番65-7811-85
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0966アズワン品番65-7812-99
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1057アズワン品番65-7837-09
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
219,800税込241,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0561アズワン品番65-7809-46
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490アズワン品番65-7812-02
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
リードスイッチ KEMETリードスイッチKEMET
3,198税込3,518
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0993アズワン品番65-7809-10
リードスイッチ KEMETリードスイッチKEMET
4,598税込5,058
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1059アズワン品番65-7811-80
リードスイッチ KEMETリードスイッチKEMET
5,698税込6,268
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0927アズワン品番65-7807-80
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0555アズワン品番65-7813-01
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0551アズワン品番65-7842-30
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0541アズワン品番65-7812-19

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら