カテゴリ

  • すべてのカテゴリ
    • 制御機器/はんだ・静電気対策用品
      • 制御機器
        • 接続・省配線(制御機器)(18)
        • 操作用スイッチ・ブザー・表示灯(3)
        • 電子部品(オンボード)(29)
        • 検出・センサ(1)
        • 制御機器・PLC・リレー(1)
        • 通信(制御機器)(1)
        • 電源(制御機器)(8)
        • 冷却(制御機器)(2)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

制御機器 :「tone 68」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
63件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
丸型コネクタ 8極 M12 ケーブルマウント AMPHENOL丸型コネクタ 8極 M12 ケーブルマウントAMPHENOL
1,698税込1,868
1個
3日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158アズワン品番65-7569-73
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:252 mm 483-0070DELTRON
7,898税込8,688
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 252 mm高さ = 55.9 mm幅 = 146.4 mm外形寸法 = 252 x 146.4 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:114.3 mm 480-C030DELTRON
4,998税込5,498
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 114.3 mm高さ = 55.9 mm幅 = 88.9 mm外形寸法 = 114.3 x 88.9 x 55.9mmIP保護等級 = IP66, IP67, IP68色 = 銀蓋色 = 銀シールド = ありシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:171.5 mm 480-0050DELTRON
4,698税込5,168
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 480 Series Diecast Aluminium Boxes. The Deltron 480 series diecast aluminium enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 171.5 mm高さ = 55.9 mm幅 = 120.6 mm外形寸法 = 171.5 x 120.6 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 480RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:77 mm, 奥行き:170 mm 483-0100 DELTRONDeltron, アルミニウム, 高さ:77 mm, 奥行き:170 mm 483-0100DELTRON
4,698税込5,168
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 170 mm高さ = 77 mm幅 = 101.6 mm外形寸法 = 170 x 101.6 x 77mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:202 mm 483-0050DELTRON
4,898税込5,388
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 202 mm高さ = 55.9 mm幅 = 120.8 mm外形寸法 = 202 x 120.8 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Deltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030 DELTRONDeltron, アルミニウム, 高さ:55.9 mm, 奥行き:139.7 mm 483-0030DELTRON
2,998税込3,298
1個
5日以内出荷
BS EN 60529: 1992. Shielded (EMC) version has a carbon loaded silicone seal. IP68 Deltron 483 Series Diecast Aluminium Boxes, Flanged. The Deltron 480 series diecast aluminium flanged enclosures are rated at IP68 as defined in the IEC standard 60529. IP68 is the highest grade of protection defined in this standard. These boxes can handle depths of up to 5 metres for 1 hour and are certified to BS EN60529 1992. Making these enclosures ideal for systems exposed to demanding environmental conditions in marine, industrial, food preparation, transportation, leisure and other applications. Shielded (EMC) version available. Plain diecast aluminium enclosure PCB mounting guides on selected models Hard neoprene rubber seal with self adhesive backing Lid has seal location lugs to aid fitment and sealing Lid secured by M3.5 x 12 stainless steel fixing screws Minimum seal thickness 3.0mm, minimum seal frame width 4.0mm Minimum enclosure wall / lid thickness 1.5mm
仕様材質 = アルミダイキャスト奥行き = 139.7 mm高さ = 55.9 mm幅 = 89.1 mm外形寸法 = 139.7 x 89.1 x 55.9mmIP保護等級 = IP68シールド = なしシリーズ = 483RoHS指令(10物質対応)対応
Lumberg DINプラグ 12極 オス ケーブルマウント LUMBERGLumberg DINプラグ 12極 オス ケーブルマウントLUMBERG
3,898税込4,288
1個
5日以内出荷
Lumberg DINLumberg DIN プラグは、定格 250 ac 及び A 12 極オスケーブル取り付けコネクタです。丸形で、ピンは円形パターンでコネクタ内に配置されています。最大 12 極のシャーシ、ケーブル取り付けプラグ、及びソケットを備えています。コネクタのボディは、黄銅コンタクトと銀 金仕上げを施した亜鉛合金素材でできています。この丸型コネクタソケットは、基板に取り付けられるように設計されており、ロックにも適しています。 Lumbergコネクタ標準及びSWUM IP68 Lumberg Connector Standard および swum -IP68 シャーシおよびケーブル取り付けプラグおよびソケットは、 360 シールド付きまたはなしで、最大 12 極です。特長と利点360 シールド付き設計 長い曲げ保護 動作温度範囲: -40 85 C ねじ止めかん合タイプです はんだ端子 ねじ継手を備えたストレート方向用途自動化 制御エンジニアリング 医療用計測機器 MIDI 音源 PC キーボード ポータブルビデオデバイス及びプロジェクター認定IEC60130-9 IP68等級
仕様極数 = 12オス/メス = オス実装タイプ = ケーブルマウント接合型 = スクリューオン結線方法 = はんだ接続方向 = ストレート定格電流 = 3A定格電圧 = 60 V acIP保護等級 = IP68DINナンバー = DIN EN 60529動作温度 Max = +85℃RoHS指令(10物質対応)対応
丸型コネクタ 8極 M6 ねじ取り付け AMPHENOL丸型コネクタ 8極 M6 ねじ取り付けAMPHENOL
709税込780
1個
7日以内出荷
The Amphenol Industrial circular connector vent which has M6 x 0.75 thread sizeIt is made from thermoplastic material.IP rating IP68/IP66 Black colour
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190アズワン品番65-7569-04
丸型コネクタ 8極 M12 ねじ取り付け 1袋 10個入 AMPHENOL丸型コネクタ 8極 M12 ねじ取り付け 1袋 10個入AMPHENOL
4,498税込4,948
1袋(10個)
7日以内出荷
The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread sizeIt is made from nylon.IP rating IP68 Corrosion resistance
仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185アズワン品番65-7571-47
丸型コネクタ 4極 M12 ケーブルマウント 1袋 10個入 AMPHENOL丸型コネクタ 4極 M12 ケーブルマウント 1袋 10個入AMPHENOL
13,980税込15,378
1袋(10個)
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 4 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147アズワン品番65-7570-86
丸型コネクタ 8極 M12 ケーブルマウント AMPHENOL丸型コネクタ 8極 M12 ケーブルマウントAMPHENOL
2,098税込2,308
1個
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169アズワン品番65-7569-03
丸型コネクタ 5極 M12 ケーブルマウント AMPHENOL丸型コネクタ 5極 M12 ケーブルマウントAMPHENOL
1,498税込1,648
1個
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167アズワン品番65-7571-84
丸型コネクタ 3極 M12 ケーブルマウント AMPHENOL丸型コネクタ 3極 M12 ケーブルマウントAMPHENOL
1,698税込1,868
1個
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136アズワン品番65-7570-49
丸型コネクタ 8極 M12 ケーブルマウント AMPHENOL丸型コネクタ 8極 M12 ケーブルマウントAMPHENOL
2,698税込2,968
1個
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 8 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0156アズワン品番65-7570-44
丸型コネクタ 5極 M12 ケーブルマウント AMPHENOL丸型コネクタ 5極 M12 ケーブルマウントAMPHENOL
1,798税込1,978
1個
7日以内出荷
The Amphenol Industrial M12 female circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165アズワン品番65-7569-15
丸型コネクタ 5極 M12 ケーブルマウント AMPHENOL丸型コネクタ 5極 M12 ケーブルマウントAMPHENOL
1,898税込2,088
1個
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 5 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154アズワン品番65-7568-96
丸型コネクタ 3極 M12 ケーブルマウント AMPHENOL丸型コネクタ 3極 M12 ケーブルマウントAMPHENOL
1,598税込1,758
1個
7日以内出荷
The Amphenol Industrial M12 male circular sensor connector has 3 pinsThe housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system
仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0138アズワン品番65-7571-91
ブロアファン RG 160 Nシリーズ EBM PAPSTブロアファン RG 160 NシリーズEBM PAPST
28,980税込31,878
1個
5日以内出荷
電源電圧 = 24 V dcブロアタイプ = 遠心分離AC/DC動作 = DC風量 = 209m3/hシリーズ = RG 160 N高さ = 220mm幅 = 220mm奥行 = 56mm寸法 = 220 x 220 x 56mmファン回転速度 = 2850rpm騒音レベル = 66dB(A)ベアリングタイプ = ボール取り付け穴の間隔 = 203 x 203mm整流タイプ = エレクトロニック垂直取り付け穴の間隔 = 203mmebm-papst Centrifugal FanThe ebm-papst centrifugal fan has an airflow of 209m3/h and a supply voltage rating of 24VDC. It is designed for operation in the harshest of environments. These fans are constructed for high dust, high humidity and direct water exposure in indoors and outdoors. They are ideal for wash-down situations and cannot be damaged by continuous immersion in water making them suitable for a broad range of applications. It is 220mm long, 220mm wide and 56mm deep. With a construction based on the entire motor (winding and PCB) being completely coated in plastic, the integrated operating electronics of ebm-papst fans are completely encased and the cable connection is specially sealed. Note: To prevent overloading the motor, these blowers must be operated against the minimum static pressures.Features and BenefitsDC fans with electronic rotor switching and integrated electronic switching regulation Maintenance free Fibreglass-reinforced plastic, PBTP housing and PA vane Protected against polarity reversal and overload Electric connection with two 22AWG rated wiresApplicationsIndustrial use Central air conditioning units or building ventilation systems AutomobileCertificationsCE certified IP68 rated
RoHS指令(10物質対応)対応
TE Connectivity コネクタハウジング 1極, FASTON .250, ナチュラル 2-735075-6 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity コネクタハウジング 1極, FASTON .250, ナチュラル 2-735075-6TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
129,800税込142,780
1袋(7500個)
5日以内出荷
材質 = ナイロン長さ = 9mm色 = ナチュラル極数 = 1シリーズ = FASTON .250品番 ; 680-2962 680-2962 : 色が異なる場合あり. TE Connectivity FASTON 250シリーズレセプタクルハウジング. FASTON 250シリーズレセプタクルコンタクト用のハウジング製品です。
RoHS指令(10物質対応)対応
マイクロスイッチ ロングストレートレバー タブ ハネウェルマイクロスイッチ ロングストレートレバー タブハネウェル
1,398税込1,538
1個
5日以内出荷
ENEC, UL, CQCFor waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typicallyHoneywell 16A V3 style V15 seriesDesigned for enhanced reliability at great value Suitable for applications requiring an operati
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757アズワン品番65-7801-68
APC Smart-UPS Ultra On-Line Lithium ion XBP 180V 2U Rack/Tower シュナイダーエレクトリックAPC Smart-UPS Ultra On-Line Lithium ion XBP 180V 2U Rack/Towerシュナイダーエレクトリック
729,800税込802,780
1式
5日以内出荷
Smart-UPS Ultra 5kVA 200V(SRTL5KRM2UJ)用 外部バッテリーパックです。商用電源停止中に運転時間の延長ができます。最大10台まで接続可能で最大負荷時に最大2時間6分まで運転時間の延長ができます。
仕様●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-46
APC Smart-UPS Line Interactive 1500VA Tower 230V 8x IEC C13 outlets SmartConnect Port+SmartSlot AVR LCD シュナイダーエレクトリックAPC Smart-UPS Line Interactive 1500VA Tower 230V 8x IEC C13 outlets SmartConnect Port+SmartSlot AVR LCDシュナイダーエレクトリック
289,800税込318,780
1式
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1500VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):1000W●最大出力容量(VA):1500VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-37
APC Smart-UPS Line Interactive 1500VA Tower 120V 8x NEMA 5-15R outlets SmartConnect Port+SmartSlot AVR LCD シュナイダーエレクトリックAPC Smart-UPS Line Interactive 1500VA Tower 120V 8x NEMA 5-15R outlets SmartConnect Port+SmartSlot AVR LCDシュナイダーエレクトリック
259,800税込285,780
1式
5日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、エナジースター、120V入出力に対応した容量1500VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):1000W●最大出力容量(VA):1440VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-36
Infineon Pioneer 開発 ボード CY8CKIT-042 INFINEONInfineon Pioneer 開発 ボード CY8CKIT-042INFINEON
6,898税込7,588
1個
5日以内出荷
クイックスタートガイド、USB-A Mini-Bケーブル、ジャンパワイヤ 6. CY8CKIT-042-BLE キットは、PSoC 4と追加のBLE (Bluetooth 4.1)ワイヤレス機能を備えています。CY8CKIT-042 PSoC 4200 Pioneerキット、Cypress. CY8CKIT-042 PSoC Pioneer開発キットは、使いやすくコスト効果の高いプラットフォームです。作成や設計が簡単になります。この開発キットは、Arduinoシールドのハードウェア互換性と、使いやすいFCC認定のPSoC BLE及びPRoC BLEモジュールを活用し、設計の柔軟性を最大限に高められるよう設計されています。この開発プラットフォームを使用すると、ミックスドシグナル機能とBluetooth LE無線の両方を必要とする組込みソリューションを簡単に開発できます。PSoC CreatorソフトウェアはPC上で動作し、システムの設計、アプリケーションファームウェアの記述、PSoCへのコードのダウンロード、内蔵デバッガを使用したステップスルー実行が可能です。オンボードの内容 48 MHz CY8C4245AXI-483 Cortex-M0コアPSoC 4200 (32 KBフラッシュメモリ、4 KB SRAMを搭載) オンボードCY8C5868LTI-LP039 PSoC 5LPベースのプログラマ デバッガ オンボードNCP1117DT +3.3 V電圧レギュレータ SmartSense自動調整機能付きCapSenseRタッチスライダ PSoC 4用のリセットプッシュボタン ユーザープッシュボタン ユーザーRGB LED PSoC 5LP用のステータスLED PSoC 4のプログラミング デバッグ用USB Mini-Bコネクタ 6ピンDigilent Pmod拡張コネクタ Arduino Uno v3 Shieldヘッダ PSoC 5LP用10ピンプログラミングヘッダ PSoC 5LP GPIO用12ピン拡張ヘッダ 電源: USBコネクタ(Vbus +5 dc)又はArduino Shieldヘッダ(Vin +5 +12 dc)から 用途 組み込み設計と開発 センシング及び計装 電源管理 通信及びネットワーキング 信号処理
仕様分類 = 開発 ボードキット名 = Pioneerテクノロジー = PSoCデバイスコア = ARM Cortex M0プロセッサファミリ名 = PSoCプロセッサ品番 =CY8C4245AXI-483プロセッサ種類 = MCURoHS指令(10物質対応)対応
APC Smart-UPS Line Interactive 1000VA Tower 230V 8x IEC C13 outlets SmartConnect Port+SmartSlot AVR LCD シュナイダーエレクトリックAPC Smart-UPS Line Interactive 1000VA Tower 230V 8x IEC C13 outlets SmartConnect Port+SmartSlot AVR LCDシュナイダーエレクトリック
239,800税込263,780
1式
6日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、出力コンセントグループのOn/OFF制御、230V入出力に対応した容量1000VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):700W●最大出力容量(VA):1000VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-33
APC Smart-UPS Line Interactive 750VA Tower 120V 6x NEMA 5-15R outlets SmartConnect Port+SmartSlot AVR LCD シュナイダーエレクトリックAPC Smart-UPS Line Interactive 750VA Tower 120V 6x NEMA 5-15R outlets SmartConnect Port+SmartSlot AVR LCDシュナイダーエレクトリック
149,800税込164,780
1式
6日以内出荷
LCDディスプレイ、高効率グリーンモード、AVR機能(自動電圧調整機能)、エナジースター、120V入出力に対応した容量750VAのタワー設置型UPS
仕様●運転方式:ラインインタラクティブ●筐体:タワー型●最大出力容量(W):500W●最大出力容量(VA):750VA●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:なし●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●その他環境及び安全規格:なし●電波法備考:対象外製品の為●電気通信事業法備考:対象外製品の為●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20230425●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):非対象●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4204-42
T-Global製高性能グラファイトシート 粘着なし ワイドワークT-Global製高性能グラファイトシート 粘着なしワイドワーク
4,998税込5,498
1個
7日以内出荷
熱伝導率の高いグラファイトシートで、効率的に熱移動・熱伝導をさせます。粘着なし、グラファイトシートのみとなります。効率よく熱を伝え、優れた熱伝導率です。(面方向 1500W/m・K、厚さ方向 5W/m・K)。折り曲げが可能で、柔軟性があり超薄型で高いEMIシールド効果を備えています。磁破の問題も軽減することも可能です。経年変化のない高い安定性です。簡単に切断、トリミングできます。]RoHS対応品(2024年7月時点)
仕様熱容量(J/g-K):0.895、曲げテスト:10000times、粘着なし、グラファイトシートのみ厚さ(mm)0.025寸法(mm)140×140使用温度範囲(℃)-40~400導電率>13000S/cm難燃性V-0 UL94密度(g/cm3)2.1熱伝導率(W/mk)面方向1500(厚さ方向5)アズワン品番68-9172-91
Deutsch ピン・ソケットコンタクト, メス, サイズ:16, 圧着端子6862-201-16278 DEUTSCHDeutsch ピン・ソケットコンタクト, メス, サイズ:16, 圧着端子6862-201-16278DEUTSCH
6,898税込7,588
1袋(10個)
7日以内出荷
オス/メス メス端子サイズ 16適合電線サイズ 20 16 AWG結線方法 圧着シリーズ 6862併用可能製品 IMCシリーズコネクタ定格電流 13A表面処理:コンタクト ニッケルの上に金定格電圧 1 kV acコンタクト材質 銅合金最大接触抵抗 10mΩ動作温度 Min -55℃動作温度 Max +175℃Machined Crimp/Solder Contacts. Stock No. 314-6840 314-6840 is size 16 Pin Crimp for IP67 Connector Stock No. 314-6856 314-6856 is size 20 Pin Crimp for IP67 Connector Stock No. 314-6862 314-6862 is size 22 Pin Crimp for IP67 Connector Stock No. 314-7449 314-7449 is size 16 Socket Crimp for IP67 Connector Stock No. 314-7455 314-7455 is size 20 Socket Crimp for IP67 Connector Stock No. 314-7461 314-7461 is size 22 Socket Crimp for IP67 Connector
RoHS指令(10物質対応)対応
力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入 VISHAY力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入VISHAY
159,800税込175,780
1箱(4個)
7日以内出荷
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing propertiesThe current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
HD Connector Powerlok Gen 1 AMPHENOLHD Connector Powerlok Gen 1AMPHENOL
20,980税込23,078
1個
7日以内出荷
Automoive HEMS HVA 280 connector housing 1箱 50個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Automoive HEMS HVA 280 connector housing 1箱 50個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
84,980税込93,478
1箱(50個)
7日以内出荷
仕様●コイル電圧:850V dc●コード番号:236-4572アズワン品番65-8053-68
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
49,980税込54,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
39,980税込43,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
凡例プレート 1袋 10個入 SIEMENS凡例プレート 1袋 10個入SIEMENS
12,980税込14,278
1袋(10個)
7日以内出荷
Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
凡例プレート 1袋 10個入 SIEMENS凡例プレート 1袋 10個入SIEMENS
10,980税込12,078
1袋(10個)
7日以内出荷
Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
TeSys D - suppressor module - bidirectio シュナイダーエレクトリックTeSys D - suppressor module - bidirectioシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz EU RoHS Directive Compliant(2022年10月現在)
仕様●アクセサリタイプ:モジュール●範囲:TeSys●コード番号:211-1695アズワン品番65-7278-68
スイッチモジュール コンタクトブロック 24 → 240 V ac/dc ケージクランプターミナル SIEMENSスイッチモジュール コンタクトブロック 24 → 240 V ac/dc ケージクランプターミナルSIEMENS
12,980税込14,278
1個
7日以内出荷
Siemens は、Sirius ACT とブランド名の下、堅牢な高品質金属製 4 つのモダンなデザインラインに、世界中で承認を受けているプッシュボタン及び信号デバイスのユニークなポートフォリオを提供しています。 革新的な Snap-on コンセプトにより、ユニットの取り付けが非常に簡単になるため、片手でできるだけで、特別な工具も不要です。溝のない穴は、完全なねじれ防止機能が組み込まれているため、取り付け穴に適しています。 全体的に高度な保護機能を備えた頑丈なデバイスは、産業及び屋外での使用に適しています。高圧ジェットでの洗浄も可能です。埃、油、腐食性溶液が信頼性の高い動作を妨げることはありません。 標準配線だけでなく、PROFINET、AS インターフェイス、又は IO-Link 経由でもコントローラに接続できます。これにより、配線時間と労力を削減し、エラー源を最小限に抑え、柔軟性を高めることができます。 グラフィカルな Online Configurator を使用すれば、個々のデバイス、エンクロージャ、ラベルを簡単に選択して注文できます。詳細なドキュメント(マニュアル、3D データ、Terminal Diagram など)が用意されています。
仕様●シリーズ:SIRIUS ACT●照明タイプ:LED●定格電流:20mA●LED含む:あり●コード番号:193-4850アズワン品番65-7832-68
スピーカーユニット 10W VISATONスピーカーユニット 10WVISATON
10,980税込12,078
1個
7日以内出荷
Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.
仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
熱動過負荷リレー TeSysシリーズ 32 A 690 Vac シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 32 A 690 Vacシュナイダーエレクトリック
64,980税込71,478
1個
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:32 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7289-68

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器