アソー(5件のレビュー)当日出荷
接続の省力化。ボールバルブと継手を一体化。流体抵抗極少。流体がほとんどストレートに通過するので、圧力損失及び流速流量等の損失は極少です。優れた機能美。鮮やかな赤いハンドルとクロームメッキの白いボディーが調和して、機器の機能と美観を高めます。開閉がスムーズで確実。トルクは軽く、ハンドルを90度廻すだけで、確実に開閉できます。ハンドル位置自由自在。使用する個所により、ハンドルの操作位置を自由に変更することができます。
用途コンプレッサー等の空圧機器、小型ポンプ及び付属機器、船舶用・農業用機器、銅管配管用油圧機器、理化・医科機器、工作機械及び機器、其の他の産業機械・器具に形状ストレート材質(本体)黄銅流体水、油、空気使用温度範囲(℃)-10~80(凍結無き事)寸法L(mm)53寸法H(mm)約31寸法L1(mm)20使用圧力(MPa)0.98以下最高使用圧力(MPa)0.98寸法D(Φmm)13接続方式外ネジ×ワンタッチカップリング接続内径d(Φmm)6接続R×カップリング使用流体水、油、空気主な用途コンプレッサー等の空圧機器、小型ポンプ及び付属機器、船舶用・農業用機器、銅管配管用油圧機器、理化・医科機器、工作機械及び機器、其の他の産業機械・器具にハンドル形状丸形内径R(Φmm)6内径D1(Φmm)6バルブ種類ボールバルブ接続方向ストレート