デンゲン3日以内出荷
BMW/TOYOTA(EU)車体補修プログラムに採用。小型・軽量でLEDライトを搭載した溶接トーチにより作業性向上。国産車など薄い母材に適応した加熱システム。自動スリープ機能付トーチホルダー採用。タック専用トーチ付です。樹脂デントの作業も可能です。豊富な作業ツールを標準装備しております。
その他【エア流量調整】20~100%付属品エアー式本体ユニット、タッカー、平形溶接ストリップ、樹脂溶接専用バイス、タック3種類消費電力(W)290温度範囲(℃)【調整出力】50~480長さ(cm)【加熱トーチ】131コード長さ(m)【タッカー】1.75【入力コード】1.45方式【温度検知・温度制御】熱電対・無段階デジタル表示 温度/風量制御本体質量(kg)5.5寸法(幅W×奥行D×高さH)(mm)330×300×200(ハンドル含む)定格容量【タッカー】5VA機能【内部ヒーター保護】ヒーターOFF後、自動で余熱冷却、100℃以下で自動停止使用周囲温度(℃)5~45ポンプ【空気圧力発生エアポンプ】内蔵ダイアフラムポンプヒューズ【保護ヒューズ(A)】本体:8(予備1本)、タッカー:10(本体内蔵)※マイクロヒューズ流量調整範囲(L/min)0.3~24.0危険物の類別非危険物太さ(sq)【入力コード】1.25各種認証PSEグリーン購入法適合入力電源(V)単相AC100±5%(50/60Hz)相対湿度(%RH)70以下(結露無きこと)動作電流(A)2.9