LiTime 12V 40A DC-DC 走行充電器LiTime6日以内出荷
12Vバッテリー走行充電器おすすめ出力電流を20Aに制限できる低電流ポートがあります。20Aと40Aの2つの充電電流オプションで、さまざまなシナリオでの使用に便利です。さまざまなタイプのバッテリーの充電効率を最適化し、耐用年数を延ばすことができます。入力側と出力側を分離して、電圧転送エラーや家庭用バッテリー充電への干渉を防ぎます。出力端はサブバッテリーに接続できるだけでなく、DC負荷に接続して直接使用することもできます。リチウムバッテリー活性化機能付きで、BMS保護状態になったリチウムバッテリーを回復させることもできます。LiFePO4バッテリーの場合はプリチャージ、CC、CVの3段階モードで充電され、鉛蓄電池の場合はバルク、吸収、フロートの3段階モードで充電されます。過電圧保護、低電圧保護、過熱保護、短絡保護、出力逆極性保護を提供し、操作の安全性を確保しますキャンピングカー、商用車、ヨットと船のサブバッテリー充電などの走行充電システムおすすめ
質量(kg)5電圧(V)低い:10.5 ± 0.5 DC電力(W)サージピーク:6000、持続可能な:3000出力電圧(V)AC100±10%入力電圧(V)12周波数50Hz/60Hz機能低電圧保護○、短絡○保護機能高温保護○短絡保護○動作温度(℃)-20 ~ 40過電圧保護○効率≧90%入力電圧範囲(V)10.5-16.0 DC寸法(長さ×幅×高さ)(mm)取付ブラケット無し384 × 188.5 × 100 、取付ブラケット有り420 × 188.5× 102過負荷保護○過電圧保護(V)16.5 ± 0.5 DC