WURTH(ウルト)6日以内出荷
すべてのガソリンエンジンおよびディーゼルエンジンのクリーニング用。エンジンとオイル供給システムの内部をクリーニング。エンジンの汚れを落とし、クリーンなオイルを使用することにより、最高のパフォーマンスレベルで動作します。迅速で低刺激のクリーニング処理。シールへの攻撃性なし。排気ガスの排気を最適化。触媒コンバーターとの親和性。詰まったピストンリングを緩めることが可能。使いやすい。400mlで、最大5リットルのエンジンオイルに十分対応できます。1000mlで10~15リットルのオイルに十分対応。通知。ジョイントオイル回路を共有するオイルバスクラッチ付きの自動二輪出の使用には適していません
用途適用領域。すべての鉱油および合成油ベースのエンジンオイルに最適。すべてのガソリンエンジンおよびディーゼルエンジンに最適。説明書。エンジンが動作温度時にエンジンフラッシュおよびクリーナーを添加してください。約10分間、エンジンをアイドリングさせてください。その後、オイルとフィルターを交換します。色ブラウン引火点(℃)60香り特有の臭い密度(g/cm3)0.81(20℃)ベース添加剤の組合せ危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量0.4L危険物の性状非水溶性