OREC(オーレック)7日以内出荷
斜面の上から長い法面の草刈作業ができます。4WDの幅広スパイク車輪が、斜面をしっかりとらえ安定した草刈を可能にします。小型軽量で安定性抜群!ご年配の方から女性の方まで斜面草刈が楽に作業できます。蓄力式リコイルスタータ。小さなチカラで簡単にエンジン始動!。リコイルロープを引いて、力を蓄積することができるため、数回に分けてロープを引けば女性でも簡単にエンジンを始動させることができます。
仕様能率(反/時間):【1】0.4、【2】0.6(直線刈時)型式三菱/TLE33FA-355(蓄力式)種類フリーナイフ×4枚車輪特殊スパイク車輪(4輪)ハンドル4段伸縮1150~1600mm、上下:ワンタッチ可変式(7段調整・73°)、左右:ワンタッチ可変式(7段調整・133°)ハンドル長さ(mm)1150~1600(4段階)刈り幅(mm)300刈込み高さ(mm)15~35(3段調整)全長×全幅W×全高(mm)1300×375×970クラッチ作動:噛合式、走行:噛合式走行速度(km/h)前進【1】1.34、【2】2.02、後進【1】、1.34、【2】2.02油量(L)1.2(混合50:1)排気量(cc)32.6走行タイプ前進2段後進2段