S4 LED Light PodDENALI62日以内出荷
DENALI S4の固定ライトは、2種パターンのスポットライトを備える補助ハイブリッドライトです。非常に広い光量とハウジング内のピアシングスポットビームライトはとても優れています。8mm取り付け穴で任意の場所にて取り付けていただけます。Dシリーズライトと共通性のあるS4は、DENALIの革新的なDataDim(TM)テクノロジーを備えており、別売プラグアンドプレイのDataDim(TM)コントローラーを接続することでライトを数秒でアップグレードして、ライトをハーフと全灯間で自動的に切り替えることができます。特徴 :1ポッドあたり7665ルーメンを出力する高輝度シリーズクリーLEDドライシール防水ライトは、最も過酷な環境に耐えることができます。LiveActive(TM)サーマルマネージメントにより、LEDを冷却し、過熱による光出力の損失を防ぎます。ステンレス鋼のハードウェア収容する薄型の取り付けブラケット付属。
セット内容SINGLE、LED Light Pods、HotSwap(TM) Single Intensity Wiring Harness、Hinge Mounts with M8 Stainless Steel Hardware、Zip Ties & (1) Adhesive Mounting Square×2質量(g)ポッド:約360入力電圧(V)12/DC消費電流(A)4.6寸法(inch)ポッド:直径2.75 (69.85mm)× 長さ1.97 (50.04mm)LED(8x) 7W CREE XPL HI強度シングル防水性IP-67(6.6ftで60分間フル浸漬)ビーム距離(m)164.59(540フィート)ビーム幅(m)30.48(100フィート)