47件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

FYH(日本ピローブロック)ロックナット
エコ商品
RoHS指令(10物質対応)対応
1個
269 税込296
5日以内出荷
バリエーション一覧へ (21種類の商品があります)

1個
2,598 税込2,858
当日出荷から8日以内出荷
バリエーション一覧へ (25種類の商品があります)


イスカル16ミル
エコ商品
RoHS指令(10物質対応)対応
1箱(5個)ほか
10,980 税込12,078
翌々日出荷から29日以内出荷
バリエーション一覧へ (21種類の商品があります)

イスカルチップ ONHU-W
16ミル 18コーナー仕様チップでチップコーナー単価が低減
用途ミリング中仕上げ加工
1箱(5個)ほか
9,998 税込10,998
4日以内出荷から30日以内出荷
バリエーション一覧へ (6種類の商品があります)

インパクトドライバー用
セット内容(適応サイズ/下穴ドリルサイズ)・No.1:M3~M6/2.5~3.0(Φmm)・No.2:M6~M8/3.5~4.0(Φmm)・No.3:M8~M11/4.0~4.5(Φmm)・No.4:M11~M14/4.5~6.0(Φmm)・No.5:M14~M19/6.5~8.0(Φmm)差込はインパクトドライバーに取り付けて使用できる8mmの6角仕様。KTC SD6 koken AN112Aにも使用できます。 RoHS指令(10物質対応)対応
1個
1,788 税込1,967
当日出荷


PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

点灯方式初期照度補正・連続調光兼用形 光源色昼白色 RoHS指令(10物質対応)対応 グリーン購入法適合 埋込穴(Φmm)600角
1個
36,980 税込40,678
翌々日出荷
バリエーション一覧へ (2種類の商品があります)

サカエツーリングラック
エコ商品
仕様組立式、粉体塗装 色(本体)グリーン RoHS指令(10物質対応)対応 アジャスター樹脂製
1台
45,980 税込50,578
翌々日出荷
バリエーション一覧へ (66種類の商品があります)


PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
739 税込813
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット: RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。- RTM5001/11: 244-8583 244-8583 、; 508-7311 508-7311 、; 508-7399 508-7399 、; 797-0870 797-0870 、; 797-0874 797-0874 、; 797-0877 797-0877 。- RTM5007/17: 244-8656 244-8656 、; 508-7383 508-7383 、; 508-7462 508-7462 、; 797-0931 797-0931 、; 797-0934 797-0934 、; 797-0937 797-0937 。よくある質問: IP等級とは? IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。製品の内容は何ですか? 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 50 mm高さ = 31 mm幅 = 50 mm外形寸法 = 50 x 50 x 31mmIP保護等級 = IP54色 = Black蓋色 = 黒シールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
1,898 税込2,088
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: 244-8583 244-8583 ; 508-7311 508-7311 ; 508-7399 508-7399 ; 797-0870 797-0870 ; 797-0874 797-0874 ; 797-0877 797-0877 ? RTM5007/17: 244-8656 244-8656 ; 508-7383 508-7383 ; 508-7462 508-7462 ; 797-0931 797-0931 ; 797-0934 797-0934 ; 797-0937 797-0937 。. よくある質問:. IP等級とは?. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか?. 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 112 mm高さ = 31 mm幅 = 62 mm外形寸法 = 112 x 62 x 31mmIP保護等級 = IP54色 = Black蓋色 = 黒シールド = ありシリーズ = 5000 材質アルミニウム RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: 244-8583 244-8583 ; 508-7311 508-7311 ; 508-7399 508-7399 ; 797-0870 797-0870 ; 797-0874 797-0874 ; 797-0877 797-0877 ? RTM5007/17: 244-8656 244-8656 ; 508-7383 508-7383 ; 508-7462 508-7462 ; 797-0931 797-0931 ; 797-0934 797-0934 ; 797-0937 797-0937 。. よくある質問:. IP等級とは?. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか?. 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 121 mm高さ = 61 mm幅 = 95 mm外形寸法 = 121 x 95 x 61mmIP保護等級 = IP54色 = 白蓋色 = 白シールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
4,798 税込5,278
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: 244-8583 244-8583 ; 508-7311 508-7311 ; 508-7399 508-7399 ; 797-0870 797-0870 ; 797-0874 797-0874 ; 797-0877 797-0877 ? RTM5007/17: 244-8656 244-8656 ; 508-7383 508-7383 ; 508-7462 508-7462 ; 797-0931 797-0931 ; 797-0934 797-0934 ; 797-0937 797-0937 。. よくある質問:. IP等級とは?. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか?. 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 101 mm高さ = 25 mm幅 = 50 mm外形寸法 = 101 x 50 x 25mmIP保護等級 = IP54色 = Black蓋色 = 黒シールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
2,298 税込2,528
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: 244-8583 244-8583 ; 508-7311 508-7311 ; 508-7399 508-7399 ; 797-0870 797-0870 ; 797-0874 797-0874 ; 797-0877 797-0877 RTM5007/17: 244-8656 244-8656 ; 508-7383 508-7383 ; 508-7462 508-7462 ; 797-0931 797-0931 ; 797-0934 797-0934 ; 797-0937 797-0937 。. よくある質問:. IP等級とは?. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか?. 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 120 mm高さ = 40 mm幅 = 66 mm外形寸法 = 120 x 66 x 40mmIP保護等級 = IP54色 = グレー蓋色 = グレーシールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
2,698 税込2,968
5日以内出荷

CAMDENBOSS高温塗装ボックス 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: 244-8583 244-8583 ; 508-7311 508-7311 ; 508-7399 508-7399 ; 797-0870 797-0870 ; 797-0874 797-0874 ; 797-0877 797-0877 RTM5007/17: 244-8656 244-8656 ; 508-7383 508-7383 ; 508-7462 508-7462 ; 797-0931 797-0931 ; 797-0934 797-0934 ; 797-0937 797-0937 。. よくある質問:. IP等級とは?. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか?. 標準ユニットの内容: ベース ふた 亜鉛めっきM3ねじ 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 152 mm高さ = 50 mm幅 = 82 mm外形寸法 = 152 x 82 x 50mmIP保護等級 = IP54色 = 白蓋色 = 白シールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
2,998 税込3,298
5日以内出荷

CAMDENBOSS高温塗装ボックス - 5000シリーズ. 5000シリーズは、耐久性に優れた汎用アルミダイキャストエンクロージャで、RFIシールド特性を備えています。 保護等級はIP54ですが、オプションのガスケットを使用すれば、IP65に高めることができます。 このエンクロージャには、赤、黄、緑、及び黒のタイプが用意されています。. 特長と利点. タップ加工穴にM3ねじで留め、ふたをしっかり密閉し、エンクロージャを完全に遮断 耐熱性: 最大260 ℃ (ガスケットなしの場合) 高耐久性及び耐衝撃性 基板実装用の内部スロット Tri-mite塗装仕上げ ドリル加工、機械加工が容易 被覆厚: 1.8 mm 外面高さにはふたの厚さ4 mmを含む. オプションのガスケット:. RTM5002/12 ; 226-4155 226-4155 RTM5003/13 ; 226-4199 226-4199 RTM5004/14 ; 226-4183 226-4183 RTM5005/15 ; 226-4177 226-4177 RTM5006/16 ; 226-4161 226-4161. 以下の品番にはオプションのガスケットがないので、IP54等級になります。. RTM5001/11: ; 244-8583 244-8583 、 ; 508-7311 508-7311 、 ; 508-7399 508-7399 、 ; 797-0870 797-0870 、 ; 797-0874 797-0874 、 ; 797-0877 797-0877 。 RTM5007/17: ; 244-8656 244-8656 、 ; 508-7383 508-7383 、 ; 508-7462 508-7462 、 ; 797-0931 797-0931 、 ; 797-0934 797-0934 、 ; 797-0937 797-0937 。. よくある質問:. IP等級とは. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. 製品の内容は何ですか. 標準ユニットの内容: ベース / ふた 亜鉛めっきM3ねじ x 14 オプションのアクセサリ: 壁面取り付けキット IP65ガスケット
仕様材質 = アルミダイキャスト奥行き = 120 mm高さ = 40 mm幅 = 66 mm外形寸法 = 120 x 66 x 40mmIP保護等級 = IP54色 = 白蓋色 = 白シールド = ありシリーズ = 5000 RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

1個
23,980 税込26,378
4日以内出荷
バリエーション一覧へ (84種類の商品があります)

点灯方式初期照度補正・連続調光兼用形 光源色昼白色 RoHS指令(10物質対応)対応 グリーン購入法適合 埋込穴(Φmm)690角
1個
39,980 税込43,978
翌々日出荷
バリエーション一覧へ (2種類の商品があります)

寸法(幅W×長さL×高さH)(mm)570×570×40 器具・セット器具のみ 色温度(K)5000 点灯方式初期照度補正・連続調光兼用形 光源色昼白色 RoHS指令(10物質対応)対応 灯数4 グリーン購入法適合 演色指数(Ra)85 埋込穴(Φmm)540角 調光の可否調光/非調光兼用型
1個
33,980 税込37,378
翌々日出荷
バリエーション一覧へ (2種類の商品があります)

渡辺電機工業2出力交流変換器(平均値)WSP-ACW-14
エコ商品
入力信号AC0~10V RoHS指令(10物質対応)対応
1個
52,980 税込58,278
7日以内出荷
バリエーション一覧へ (360種類の商品があります)

渡辺電機工業2出力タコジェネ変換器WSP-TGW-14
エコ商品
入力信号AC0~10V RoHS指令(10物質対応)対応
1個
52,980 税込58,278
7日以内出荷
バリエーション一覧へ (360種類の商品があります)

1個
59,980 税込65,978
7日以内出荷
バリエーション一覧へ (360種類の商品があります)

1個
43,980 税込48,378
7日以内出荷
バリエーション一覧へ (576種類の商品があります)

渡辺電機工業2出力高速アイソレータWSP-DEW-14
エコ商品
入力信号DC1~5V RoHS指令(10物質対応)対応
1個
49,980 税込54,978
7日以内出荷
バリエーション一覧へ (576種類の商品があります)

RoHS指令(10物質対応)対応 入力信号/測定温度範囲Ni508.4Ω:-20~+80℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

1個
特価
3,598 税込3,958
当日出荷から7日以内出荷
バリエーション一覧へ (331種類の商品があります)

RoHS指令(10物質対応)対応 入力信号/測定温度範囲JPt100Ω:-20~+80℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲S熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲N熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲K熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲R熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲J熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

RoHS指令(10物質対応)対応 入力熱電対/測定温度範囲E熱電対:0~500℃
1個
54,980 税込60,478
7日以内出荷
バリエーション一覧へ (330種類の商品があります)

定格入力電圧(V)100~242 色温度(K)5000 材質(カバー)ポリカーボネート(乳白) 点灯方式初期照度補正・連続調光兼用(連続調光の範囲:100~約5%) 演色指数(Ra)85
1台
38,980 税込42,878
翌々日出荷
バリエーション一覧へ (3種類の商品があります)

渡辺電機工業比率設定器(レシオバイアス)
エコ商品
応答速度約25ms(0~90%) RoHS指令(10物質対応)対応 耐電圧(V/min)AC2000(入力-出力-電源各端子間相互) CE-対応品なし
1個
65,980 税込72,578
7日以内出荷
バリエーション一覧へ (500種類の商品があります)

サカエツーリングラック
エコ商品
ホルダーに高さをもたし、上向きだけでなく、下向きにも収納可能。より安全に保管することが出来ます。 工作機械横で活躍します。作業効率アップに貢献します。
仕様組立式 グリーン RoHS指令(10物質対応)対応 アジャスターアジャスター
1個
57,980 税込63,778
翌々日出荷
バリエーション一覧へ (8種類の商品があります)