omron(オムロン)(5件のレビュー)当日出荷から98日以内出荷
省工数・省メンテナンス・耐環境性を追求したFA用防水コネクタ。IP67に適合。94V-0の難燃性を実現したFA専用小型コネクタ。配線システムのコネクタ化により、設備のメンテナンスを容易にし、設備のダウンタイムを短縮。ケーブル付コネクタと組立式コネクタを品揃え。組立式コネクタは圧着タイプ、はんだタイプ、ねじ結線タイプの3種類。ケーブル付コネクタはUL規格認定品。IEC61076-2-101(IEC60947-5-2)、NECA4202準拠
備考芯線サイズによってコンタクトXS2U-2221/XS2U-2222をお選び下さい。タイプ防水コネクタ使用温度範囲(℃)-25~70保護構造IP67(IEC529)定格電流(A)4材質(キャップ)PBT樹脂(UL94V-O)固定タイプM12 ねじ式絶縁抵抗(MΩ)1000以上(DC500Vにて)接触抵抗(mΩ)40以下(コネクタ部:20mV以下、100mA以下にて)材質(ケーブル)(ケーブルクランプ)PA樹脂(UL94V-O)材質(カバー)PBT樹脂(UL94V-O)周囲湿度(%RH)20~85ケーブルなし材質(Oリング)ゴム材質(コンタクト)黄銅材質(リング)鋼組立部固定強度(引張)98N/15s、(回転)0.98Nm/15s材質(固定金具)黄銅耐電圧(V/min)AC1500 (コネクタ部リーク電流1mA以下)材質(コンタクトクランプ)PBT樹脂(UL94V-O)材質(コンタクトブロック)PBT樹脂(UL94V-O)材質(ロックスプリング)LCP樹脂(UL94V-O)材質(防水ブッシュ)ゴム挿抜耐久(回)200以上