用途工作機械、輸送機器、建築・土木機器、食品機械、厨房機器等付属品六角ナット(AT-503)、内歯座金、ゴム座金(AT-401-P)、Φ13.2丸ボタン(AT-414-K)種類非照光式極数1使用温度範囲(℃)-30~70規格PSEボタン形状丸(別売り)耐電圧AC1500動作方式モメンタリ照光種別非照光耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)別売付属品ゅ19丸ボタン(AT-412)、ゅ13.2丸ボタン(AT-414)、防水キャップ(AT-4043)絶縁抵抗(MΩ)200以上(DC500V)取付穴径(Φmm)12.2、12.5(回り止め機能なし)機械的開閉耐久性30000回以上電気的開閉耐久性15000回以上機能動作ON-回路単極双投最大取付パネル厚(mm)4電流容量6A 125VAC、3A 250VAC、6A 30VDCRoHS指令(10物質対応)対応回路構成単極耐電圧(V/min)AC1.5k以上