取付方式ねじ、DINレール定格絶縁電圧(V)690機能【充電部保護カバー】あり、【操作コイル用サージ吸収】なし、【配線合理化端子】なし定格使用電流(A)【交流抵抗 AC-12級】AC120V:10、AC240V:8、AC440V:5、AC550V:5、【交流電磁石 AC-15級】AC120V:6、AC240V:3、AC440V:1.5、AC550V:1.2、【直流抵抗 DC-12級 2極直列】DC24V:10、DC48V:8、DC110V:8、DC220V:3、【直流抵抗 DC-12級 単極】DC24V:10、DC48V:8、DC110V:5、DC220V:1、【直流電磁石 DC-13級 2極直列】DC24V:3、DC48V:1.5、DC110V:2、DC220V:0.8、【直流電磁石 DC-13級 単極】DC24V:3、DC48V:1.5、DC110V:0.6、DC220V:0.3機械的耐久性1000万回電気的耐久性【AC-15級】50万回、【DC-13級】50万回開閉頻度(回/時)1800開放熱電流(A)10特性[操作コイル]【消費電力 [W]】2.2、【操作電圧種類】交流、【入力瞬時 [VA]】45、【入力常時 [VA]】7最小負荷[レベル]20V 3mA端子ねじサイズ【制御回路】M3.5、【操作コイル】M3.5遮断電流容量(A)【AC-15級】AC120V:66、AC240V:55、AC550V:33閉路電流容量【AC-15級】AC120V:66、AC240V:55、AC550V:33A