158件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
早回しなど連続作業がしやすく、力の掛け具合を加減しやすい形状の便利工具です。ソケット部は6角形状です。
用途六角ボルト・ナットの締結作業 材質/仕上S45C・クロムメッキ 先端形状六角
1本
639 税込703
当日出荷から3日以内出荷
バリエーション一覧へ (20種類の商品があります)

形状ストレート 使用流体圧縮空気、真空、工業用水 材質(パッキン)NBR(二トリルゴム) 適合チューブTE、TP、MTP(ポリウレタンチューブ)、TN(ナイロンチューブ) 最高使用圧力(圧縮空気)(MPa)1 最高使用圧力(水)(MPa)0.3 使用真空圧力(kPa)-100 使用温度範囲(℃)圧縮空気、真空:-5~60/工業用水:5~40 寸法A(mm)40 RoHS指令(10物質対応)対応
1個
398 税込438
当日出荷
バリエーション一覧へ (4種類の商品があります)

AUTONICS(オートニクス)冷凍・冷蔵用温度調節器 TC3YF シリーズ
エコ商品
冷凍・冷蔵専用。ON/OFF制御。入力補正。自動/手動の除霜選択。コンプレッサ始動遅延、再稼動遅延、除霜終了遅延機能
制御方式ON/OFF制御 取得規格UL、KC、EAC RoHS指令(10物質対応)対応 関連資料(0.38MB)
1個
9,998 税込10,998
17日以内出荷
バリエーション一覧へ (14種類の商品があります)

フッソサーモ-S100Cホース専用ホース継手 トヨコネクタTC3-FSTの交換用スリーブです。
用途ホース継手(トヨコネクタTC3-FST型)交換用 材質【スリーブ】PVDF RoHS指令(10物質対応)対応 関連資料(0.15MB) 耐薬品データ(0.96MB) 取扱説明書(0.18MB)
1個
699 税込769
4日以内出荷
バリエーション一覧へ (4種類の商品があります)

ホース継手 フェルール ステンレス製[トヨコネクタ TC3-FST型] TOYOX(トヨックス) 動画あり
フッソサーモ-S100℃ホース専用継手(フェルール)です。【衛生的ホース用フェルール継手】液だまりしにくいニップル形状で食品・飲料用途に最適。【漏れ・抜け防止ホース用フェルール継手】特殊スリーブ構造でホースをしっかり固定し、液体漏れやホース抜けなどの生産トラブルを防止。安定生産が可能。【取付作業の標準化】ホース継手の袋ナットを最後まで締め付けるだけで、均一な取付作業が可能。また、増し締め作業も不要。【簡単施工】ホースと継手の挿入部が同サイズ。ホースを温めるなど今まで苦労していた継手の挿入が簡単に短時間で可能。
用途食品・飲料・薬品等の機器及び設備配管用継手(フッソサーモ-S100℃ホース専用継手) 材質【ニップル】SUS316L 【袋ナット】SCS13(SUS304相当) 【スリーブ】PVDF 使用温度範囲(℃)-5~100 機能簡単挿入、作業標準化、漏れ抜け防止、リユース、液だまり防止 使用流体空気、水(工業用水)、薬品、油、飲料・飲用水、食品 法規制RoHS2修正規制適合 入数1個 RoHS指令(10物質対応)対応 関連資料(0.15MB) 耐薬品データ(0.96MB) トヨコネクタ特長(0.35MB) トヨコネクタ(フェルールタイプ)製品比較表(0.14MB) 取扱説明書(0.18MB)
1個
33,584 税込36,942
当日出荷から4日以内出荷
バリエーション一覧へ (7種類の商品があります)

次世代半導体素材と言われているGaN(窒化ガリウム)採用で、省電力、充電の高速化、小型軽量化を実現した4ポートのPD対応急速充電アダプターです。同じ出力の一般的な充電器に比べ、発熱量が少なく、短時間で安定した充電ができます。USB Type-Cケーブルを同梱しており、ケーブル選びに悩まず、すぐにお使いいただける製品です。
付属品1.2m USB-C to USB-Cケーブル、マニュアル、保証書 材質PC耐火材料 ブラック 出力USB-C1/C2出力:5V=3A、9V=3A、12V=3A、15V=3A、20V=5AUSB-C3出力:5V=3A、9V=3A、12V=2.5A、15V=2A、20V=1.5APPS:USB-C1/C2:3.3-20V=5A、USB-C3:3.3-11V=2.7AUSB-A 出力:5V=3A 9V=3A 10V=2.25A 12V=2.5A 20V=1.5A2ポート利用時USB-C1+C2/C3 出力:65W+30WUSB-C2+C3 出力:65W+30WUSB-C1/C2+USB-A 出力:65W+30WUSB-C3+USB-A 出力:2ポートで合計20W3ポート利用時USB-C1+C2+C3出力:45W+30W+20WUSB-C1+C2+USB-A 出力:45W+30W+22.5WUSB-C1/C2+C3+USB-A 出力:65W+2ポートで合計20W4ポート利用時USB-C1+C2+C3+USB-A 出力:45W+30W+2ポートで合計20W 最大出力(W)100 ケーブル長(m)1.2 本体寸法(mm)約67.3×31×67 本体質量(g)約217 入力AC 100-240V~50/60Hz、1.5A(最大) USBポート数USB-C×3USB-A×1 RoHS指令(10物質対応)対応
1台
8,198 税込9,018
当日出荷

Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール RoHS指令(10物質対応)対応
1個
12,980 税込14,278
5日以内出荷

TC-21M ラージフォーマットプリンター TC-21M Canon 動画あり
【A1ノビ対応コンパクトデスクトップモデル】。A3図面からA1ポスターまでの大判プリントを最適な省スペース設計と使いやすさで実現。限られたスペースでも無理なく設置でき、大判の図面やポスターなどを身近な環境で印刷できます。また、フルフロントアクセスで印刷に関わる操作をプリンター前面から実行可能です。【微小余白印刷により、左右約0.5mmまで余白を最小化】。ロール紙印刷で上下余白はゼロ、左右余白は約0.5mmを実現。用紙端部検出センサーを搭載し、左右余白を限界まで最小化しました。後工程のカット作業を軽減し、余白の目立たないプリントでインパクトのあるポスター制作が可能です。【新画像設計を採用、普通紙でも高発色なポスターを出力】。新画像設計により、ポスター画質を向上し、色鮮やかな濃い出力を実現。誘目性に優れ、POPやポスターで多く使われる赤やオレンジ色、一般掲示物等で多く使われる青色など、高発色が可能です。【小サイズカット紙からラベル・封筒・薬袋まで対応】。オートシートフィーダー(ASF)により、はがきやラベル、封筒、薬袋、長尺POPなど、多様なサイズの成果物に対応。小サイズ用紙のプリントも行えるなど対応用紙サイズを37種類まで拡充し、一台で各種用途に利用できます。【A4/A3カット紙の連続印刷・ロール紙/カット紙切替印刷】。在宅ワークによるA3図面印刷のニーズに応え、A3カット紙をセットし連続印刷できるASFを標準搭載。普通紙のA3あるいはB4、レジャーサイズのカット紙なら50枚、A4あるいはレターサイズなら100枚を一度に積載可能です。ロール紙とカット紙は同時に装填し、自動で切り替えて印刷できます。【コピー&スキャン機能】。手書き原稿や教材、パンフレットなどを手軽にスキャンして拡大コピーできるA4フラットベッドスキャナーを搭載。ロール紙幅フィットコピーや繰り返しコピー、カット紙の多彩なコピー機能により、PCレスで簡単にPOPやポスター、オリジナルの包装紙などを内製化できます。また、取り込んだ原稿をPCレスでE-mail送信、USBメモリへの保存、ネットワークフォルダに保存可能です。
仕様●スキャナー:フラットベッド型、読取方式:CIS、光学解像度:1200×2400、最大原稿サイズ:A4/LTR●総ノズル数(ノズル):4352 付属品電源コード、プリントヘッド、スターターインクセット(4色 各1個)、設置ガイド、セットアップCD-ROM、Web登録のお願い、メンテナンスカートリッジ(本体に装着済)、2インチ紙管用ロールホルダー(シャフトレス)左右各1個 電源(V)AC100-240(50-60Hz) 本体質量(kg)約34(ヘッド含む・インクボトル含まず) 外形寸法(幅W×奥行D×高さH)(mm)968×533×245(ASF閉・オペパネ閉時)(本体のみ) メモリー1GB 最大解像度2400(横)×1200(縦)dpi 給紙方法手差し(ASF給紙)/ロール紙 印刷方式バブルジェット方式 インク顔料4色(チュービング方式) 使用可能用紙サイズ【ロール紙(微小余白印刷時)】(ISO)A3/A2/A2ノビ/A1、(JIS)B2/B3、(ARCH)18”/24”、(その他)17”、【手差し・カット紙】(ISO)A3/A4/A5/A6/B4、(DIN)C4、(JIS)B4/B5/B6、(ANSI)11×17"/8.5×11"/India/8.5× 14"/Foolscap/Executive、(ARCH)9×12"、(写真)四切 10×12"/四切ワイド 10×15"/六切 8×10"/7×10"/5×7"/4×6" KGサイズ/2L/L、(はがき)はがき/往復はがき、(封筒)#10 Envelope縦/DL Envelope/封筒 長形3号 縦/封筒 長形4号 縦/封筒 洋形4号 縦/封筒 洋形6号 縦、封筒 Envelope C5縦、封筒 Envelope Monarch 縦、(その他)B-Ofi cio/M-Ofi cio ユーザー定義サイズ 幅:89.0mm~297mm/長さ:127mm~1200mm インターフェイスHi-Speed USB、有線LAN IEEE802.3u(100BASE-TX)/IEEE802.3(10BASE-T)、無線LAN(IEEE802.11n/IEEE802.11g/IEEE802.11b /IEEE802.11a/IEEE802.11ac) RoHS指令(10物質対応)対応 色数顔料4色(BK/C/M/Y) グリーン購入法適合 商品タイププリンター
1台
139,800 税込153,780
3日以内出荷

アメリカ(UL)・カナダ(CSA)・ヨーロッパ(CE)・日本(PSE)に適合し、耐熱・耐油・難燃・柔軟性に優れた制御用ケーブル。米国のNFPA規格における、ケーブルトレイで使用可能です。
用途産業機器・電子機器の電源及び制御用。耐熱・耐油・難燃環境での配線。ケーブルトレイでの配線。 定格電圧1UL(UL62 STO):600V 2UL(UL1277 TC):600V 3cUL(CSA C22.2 No49):600V 4CE:300/500V 5PSE:600V 適合規格1UL(UL62 STO) 2UL(UL1277 TC) 3cUL(CSA C22.2 No49 STO) 4CE(EN 50525-2-51) 5PSE(電気用品安全法) 材質(シース)耐熱・耐油性ビニルシース 材質(絶縁体)耐熱性ビニル絶縁線芯 シース色 定格温度(℃)1UL(UL62 STO):105℃ 2UL(UL1277 TC):90℃(DRY)/75℃(WET) 3cUL(CSA C22.2 No49):105℃ 4CE:70℃ 5PSE:60℃ RoHS指令(10物質対応)対応 関連資料(0.6MB)
1本(10m)ほか
3,598 税込3,958
5日以内出荷
バリエーション一覧へ (210種類の商品があります)

タツタ電線CS-MTW/TC-ER (CE)
エコ商品
国内外向け規格ケーブル
定格電圧(V)600 定格温度(℃)60 RoHS指令(10物質対応)対応 各種認証<PS>E、UL、cUL、CEマーキング
1巻(10m)ほか
5,598 税込6,158
5日以内出荷から12日以内出荷
バリエーション一覧へ (54種類の商品があります)

極数 = 3。実装タイプ = ケーブルマウント。コネクタサイズ = スタンダード。プラグ/ソケット = プラグ。コンタクトジェンダー = オス。結線方法 = はんだ。IP保護等級 = IP68、IP69K。シリーズ = EN3。定格電圧 = 600 → 0 V。ストレインリリーフ = あり。コンタクト材質 = 銅。Switchcraft 丸型Switchcraft EN3 シリーズ 3 コンタクトオスコードコネクタは、プラグインこのケーブル取り付けコネクタは、定格電圧 250 V ac/dc 、定格電流がコンタクトあたり最大 13 A です。このコネクタは、銅合金の熱可塑性ゴム製ハウジングとニッケルめっきコンタクトの上に金めっきが施されています。また、ブーツバックシェルスタイルでコネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。このコネクタは、バヨネットロック機構が採用されていて、一体型の O リングとガスケットで簡単かつ確実に接続できます。このため、さまざまな用途に適しています。 Switchcraft EN3 及び EN2 O リングとガスケットを内蔵したミニ耐候性コネクタにより、漏れ防止性能に優れ、部品数が少なくなっています。かん合又は覆われた場合、 IP68 保護等級により、プロセス制御、海洋、医療機器、輸送、産業用電子用途、及び同様の過酷な環境での使用に最適です。極性キー溝と 1/4 回転ロック機構により、ずれや意図しない切断を防止します。ケーブル取り付けアセンブリは、スナップイン式のストレインリリーフ機構を備えています。熱可塑性ゴムブーツは、コネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。未使用時のパネルプラグ及びソケット用にオプションの保護キャップが用意されています。 注: ケーブルコネクタは、インラインコネクタ及びパネルコネクタ(ソケットとソケットの間、又はその逆)とかん合します。インラインコネクタは、パネルコネクタとはかん合しません。特長と利点ボディはストレートです はんだカップ終端 ケーブル開口幅は 4.6 mm → 6.73 mm です 挿抜が簡単 最小絶縁抵抗: 100 M Ω 動作温度範囲: -40 → 65 ° C シールドなし コンタクトサイズは 20 AWG です用途一般的な産業用電子機器用途 GPS 位置情報装置 計装 海洋用途 医療データカート 軍事及び産業用途 輸送認定CFR 46 パート 110.20 IEC 60529 IP68等級 NEMA 250 ( 6P ) UL認定
RoHS指令(10物質対応)対応
1個
1,598 税込1,758
7日以内出荷

6つが1つに、USB-Cコネクタのドッキングステーション。任天堂Switchに適合、テレビに接続して大画面で4K映像を楽しめます。
材質コンダクター:錫引き銅、シールド:アルミホイル+メタル編組+グランド 長さ(cm)15 定格出力(W)PD100 AWG34AWG+26AWG インターフェースUSB-C/HDMI/VGA/USB3.0x3/PD プラグニッケルメッキ 解像度4K/30Hz(HDMI), 1080P/60Hz(VGA),1080P/60Hz(同時出力) RoHS指令(10物質対応)対応 チップタイプAG9321(HDMI+VGA+PD)+GL3510(ハブ) 伝送速度(Gbps)5 材質(ジャケット)TPE 材質(シェル)アルミニウム合金
1個
11,980 税込13,178
6日以内出荷

TC-21 ラージフォーマットプリンター TC-21 Canon 動画あり
【A1ノビ対応コンパクトデスクトップモデル】。A3図面からA1ポスターまでの大判プリントを最適な省スペース設計と使いやすさで実現。限られたスペースでも無理なく設置でき、大判の図面やポスターなどを身近な環境で印刷できます。また、フルフロントアクセスで印刷に関わる操作をプリンター前面から実行可能です。【微小余白印刷により、左右約0.5mmまで余白を最小化】。ロール紙印刷で上下余白はゼロ、左右余白は約0.5mmを実現。用紙端部検出センサーを搭載し、左右余白を限界まで最小化しました。後工程のカット作業を軽減し、余白の目立たないプリントでインパクトのあるポスター制作が可能です。【新画像設計を採用、普通紙でも高発色なポスターを出力】。新画像設計により、ポスター画質を向上し、色鮮やかな濃い出力を実現。誘目性に優れ、POPやポスターで多く使われる赤やオレンジ色、一般掲示物等で多く使われる青色など、高発色が可能です。【小サイズカット紙からラベル・封筒・薬袋まで対応】。オートシートフィーダー(ASF)により、はがきやラベル、封筒、薬袋、長尺POPなど、多様なサイズの成果物に対応。小サイズ用紙のプリントも行えるなど対応用紙サイズを37種類まで拡充し、一台で各種用途に利用できます。【A4/A3カット紙の連続印刷・ロール紙/カット紙切替印刷】。在宅ワークによるA3図面印刷のニーズに応え、A3カット紙をセットし連続印刷できるASFを標準搭載。普通紙のA3あるいはB4、レジャーサイズのカット紙なら50枚、A4あるいはレターサイズなら100枚を一度に積載可能です。ロール紙とカット紙は同時に装填し、自動で切り替えて印刷できます。
仕様総ノズル数(ノズル):4352 付属品電源コード、プリントヘッド、スターターインクセット(4色 各1個)、設置ガイド、セットアップCD-ROM、Web登録のお願い、メンテナンスカートリッジ(本体に装着済)、2インチ紙管用ロールホルダー(シャフトレス)左右各1個 電源(V)AC100-240(50-60Hz) 本体質量(kg)約32(ヘッド含む・インクボトル含まず) 外形寸法(幅W×奥行D×高さH)(mm)968×533×245(ASF閉・オペパネ閉時)(本体のみ) メモリー1GB 最大解像度2400(横)×1200(縦)dpi プリント方式インクジェット 給紙方法手差し(ASF給紙)/ロール紙 インク顔料4色(チュービング方式) 使用可能用紙サイズ【ロール紙(微小余白印刷時)】(ISO)A3/A2/A2ノビ/A1、(JIS)B2/B3、(ARCH)18”/24”、(その他)17”、【手差し・カット紙】(ISO)A3/A4/A5/A6/B4、(DIN)C4、(JIS)B4/B5/B6、(ANSI)11×17"/8.5×11"/India/8.5× 14"/Foolscap/Executive、(ARCH)9×12"、(写真)四切 10×12"/四切ワイド 10×15"/六切 8×10"/7×10"/5×7"/4×6" KGサイズ/2L/L、(はがき)はがき/往復はがき、(封筒)#10 Envelope縦/DL Envelope/封筒 長形3号 縦/封筒 長形4号 縦/封筒 洋形4号 縦/封筒 洋形6号 縦、封筒 Envelope C5縦、封筒 Envelope Monarch 縦、(その他)B-Ofi cio/M-Ofi cio ユーザー定義サイズ 幅:89.0mm~297mm/長さ:127mm~1200mm インターフェイスHi-Speed USB、有線LAN IEEE802.3u(100BASE-TX)/IEEE802.3(10BASE-T)、無線LAN(IEEE802.11n/IEEE802.11g/IEEE802.11b /IEEE802.11a/IEEE802.11ac) RoHS指令(10物質対応)対応 色数4色 グリーン購入法適合 商品タイププリンタ
1台
109,800 税込120,780
3日以内出荷

充電器は、これ1つ:USB Power Delivery (USB PD) 対応の65W出力を備え、スマートフォンからノートPCまで幅広い機器に急速充電ができます。 利用機器毎に異なる充電器を持ち運ぶ必要はありません。 3台同時充電:USB PD対応の2つのUSB-Cポート使用時は最大45W&20Wの出力による急速充電が可能。 2つのUSB-CポートとUSB-Aポート使用時は最大40W&12W&12Wの出力で、幅広い機器を3台同時に充電できます。 超コンパクト設計:一般的な60W出力以上の充電器に比べ、約55%小さなコンパクトサイズを実現。 折りたたみ式プラグを採用し、どこにでも気軽に持ち運ぶことができます。 独自技術「Anker GaN II」採用:約2年の研究開発を経てGaN (窒化ガリウム) 搭載USB充電器が第二世代に進化。 電源ICと回路設計に革新を起こしGaNの持つ素材の力をさらに引き出したAnkerの独自技術です。 スイッチング周波数をメーカー比で約2倍に高めて電子部品を省サイズ化するとともに、高周波化の弊害として発生する熱およびEMI (ノイズ) を、内部基板部品の立体配置と回路構造の最適化 (PCBA 3D スタッキング) で抑えました。 結果として、厳しい安全基準を満たしながらさらなる小型化に成功しました。 幅広い対応機種:Anker独自技術の PowerIQ 3.0 (Gen2) を搭載。USB Power Deliveryとの互換性をさらに高めながら、Qualcomm Quick Chargeなどの充電規格にも対応しています。 iPhoneやiPad、MacBook、Apple WatchなどのApple製品を含む、幅広い機器へフルスピード充電できます。 国際的な安全規格にも準拠:国際的な安全規格であるIEC 62368-1の基準に準拠しています。 過電圧保護や電子回路のショート防止、温度管理など、Anker独自の多重保護システムにより、長く安全にお使いいただけます。
入力電圧(V)100~240(50/60Hz)1.8A 出力単ポート利用時 | USB-C : 5.0V:3.0A / 9.0V:3.0A / 15.0V:3.0A / 20.0V:3.25A (最大65W) | PPS出力 : 3.3V-16.0V:3.25A (最大52W) | USB-A : 4.5V:5.0A / 5.0V:4.0A / 5.0V:4.5A / 5.0V:3.0A / 9.0V:2.0A / 12.0V:1.5A (最大22.5W) | 2ポート利用時 | USB-C (2ポート同時):45W+20W (合計最大65W) | USB-C (上部) + USB-A : 40W+22.5W (合計最大62.5W) | USB-C (下部) + USB-A : 12W+12W (合計最大24W) | 3ポート利用時 | 40W+12W+12W (合計最大64W) 最大出力(W)合計64 ポート【出力】USB-C×2/USB-A ブラック 対応機種iPhone 1313 mini13 Pro13 Pro Max1212 mini12 Pro12 Pro Max1111 Pro11 Pro MaxSE (第2世代)XSXS MaxXRX88 Plus 他、Galaxy S21S21+S21 UltraS20S20+S20 UltraS10S10+S10eS9S9+S8S8+Note20Note20 UltraNote10+Note 10Note 9Note 8Note 7 他、Pixel 6544 XL33 XL 他、iPad (第9世代)iPad Air (第4世代)iPad Pro (12.9インチ) (第5世代)iPad Pro (11インチ) (第3世代)iPad mini (第6世代) 他、MacBook Air (M1、2020)Air (Retinaディスプレイ、13インチ、2020)Pro (13インチ、M1、2020)Pro (14インチ、2021)Pro (16インチ、2021) 他、Dell XPS 15XPS 13Inspiron 15Inspiron 14 他、Lenovo ThinkPad X1X390E490IdeaPad Slim 550IdeaPad Flex 550 他、HP EliteBook x360Spectre x2 12インチSpectre x360 2019Spectre FolioPavilion 15-egPavilion 14-dv 他、NEC LAVIE VEGALAVIE Pro MobileLAVIE Note MobileLAVIE First Mobile 他、Huawei MateBook 13MateBook XMateBook X Pro 2019 他、その他USB Power Delivery対応のノートPCに幅広く対応しています、Apple Watch 他 寸法(幅W×奥行D×高さH)(mm)約38×29×66(プラグ部を除く) 質量(g)約130 付属品取扱説明書 保証期間18ヶ月保証+6ヶ月(Anker会員登録後) RoHS指令(10物質対応)対応 ポート数3
1個
4,991 税込5,490
当日出荷
バリエーション一覧へ (2種類の商品があります)

I ・O DATA(アイ・オー・データ)液晶ディスプレイ 27型/USB-C/WQHD/100Hz/5Y
エコ商品
輝度:250cd/m2/応答速度:4ms/最大消費電力:120W/。Type-Cケーブル1本で映像出力もノートPCへの給電も可能な27型WQHD対応の液晶ディスプレイです。WQHD対応で、フルHDの約1.8倍の情報量を表示可能。作業領域が広がるのでA3サイズのPDFもスクロールせずに全体を見ることができます。写真や映像を細部まで美しく表示できます。ノートPCをUSB Type-Cケーブルで接続することにより、映像や音声の入力、ノートPCへの給電および充電がケーブル1本で行われ、使用するコンセントも最小限に抑えられます。打ち合わせはもちろん、出張や外出時もケーブル1本抜くだけでノートPCをすぐ持ち出せます。WQHD解像度に対応した液晶ディスプレイです。WQHDとは、フルHD(1920×1080)の約1.8倍の作業領域を実現する2560×1440ドットの解像度です。より多くの情報を表示し、快適に作業を行うことができます。上下左右178°の広視野角なAAS(Azimuthal Anchoring Switching)パネルを採用。見る位置や角度による色やコントラストの変化が少なく、どこから見ても映像を鮮明に映し出します。
仕様●最大消費電力(備考):120W(最大)●応答速度(G to G):4ms●上下角度調整(チルト)機能:なし●プラグ アンド プレイ:VESA DDC2B●本体(色):ブラック●電波法備考:電波を発しない為●標準消費電力:通常使用時(オンモード):16.7W●電源OFF時消費電力:待機時:1.1W●本体サイズ(H×W×D):(本体のみ):約444(H)×613(W)×197(D)mm※突起部除く●左右角度調整(スイベル)機能:なし●高さ調整:なし●縦回転(ピボット)機能:なし●パネル方式:AAS(IPS相当)●電気用品安全法(本体):適合●モニタ形状:平面●その他環境及び安全規格:対応 VCCI Class B●J-Moss:対応●その他節電関連:年間消費電力量:56.4kWh●国際エネルギースター:登録●VCCI:対応 VCCI Class B●電気通信事業法備考:公衆回線に直接接続しない為●リフレッシュレート:100Hz●PCリサイクル:○ サイズ27型 ピッチ0.2331(H)×0.2331(V)mm 電源電源内蔵 適合規格VCCI Class B、RoHS指令準拠(10物質)、J-Mossグリーンマーク、電気用品安全法(本体)、PCリサイクルマーク、国際エネルギースタープログラム、グリーン購入法 本体質量(g)4500 表面処理ノングレア 入力信号HDMI、DisplayPort、USB Type-C 最大消費電力(W)120 コントラスト比1300:1 表示色1677万色 解像度WQHD(2560×1440) 視野角上下:178° 左右:178° 走査周波数(水平)31-151 走査周波数(垂直)59.9-99.9 ケーブル電源コード(PSE適合品)、USBケーブル(C-C USB 5Gbps(USB 3.2 Gen1))、必ずお読みください、台座、台座ネック、ケーブルフック 入力端子HDMI、DisplayPort、USB Type-C スピーカーあり2W+2W(ステレオ) RoHS指令(10物質対応)対応 グリーン購入法適合 輝度(cd/m2)250 USBUSB Type-C×1、USB-A×3
1台
39,980 税込43,978
8日以内出荷

密度を大幅に低減した製品で、高い放熱効果を発揮するだけでなく、作業性にも優れた放熱シリコーンパッドです。従来品と同等の放熱性、取扱性を保持したまま、密度を低減しています。車載機器などの軽量化が求められる部品の放熱に好適です。放熱グリースなどと併用する際は、予め少量サンプルでテストをお願いします。難燃 UL-V-0相当品です。硬度10°品は熱伝導率3.1W/m・K品、硬度20°品は熱伝導率5.2W/m・K品があります。
用途リチウムイオンバッテリーなど、大面積での使用が求められる部位の放熱。凹凸のある発熱素子の放熱。その他、車載機器などの部品の放熱。 寸法(mm)300×400 構造単層 難燃性UL94-V-0相当 危険物の類別非危険物 RoHS指令(10物質対応)対応
1箱(5枚)
17,980 税込19,778
30日以内出荷
バリエーション一覧へ (16種類の商品があります)

アメリカ(UL)・カナダ(CSA)・ヨーロッパ(CE)・日本(PSE)に適合し、耐熱・耐油・難燃・柔軟性に優れた電源用ケーブル。米国のNFPA規格における、ケーブルトレイで使用可能です。
用途産業機器・電子機器の電源及び制御用。耐熱・耐油・難燃環境での配線。ケーブルトレイでの配線。 定格電圧1UL(UL1063 MTW):600V 2UL(UL1277 TC.TC-ER):600V 3UL(UL758 Style2501):600V 4CSA(C22.2 No210 AWM):600V 5CE(EN50525-2-51):300/500V 6PSE(電気用品安全法):600V 適合規格1UL(UL1063 MTW)2UL(UL1277 TC.TC-ER)3UL(UL758 Style2501)4CSA(C22.2 No210 AWM)5CE(EN50525-2-51)6PSE(電気用品安全法) 材質(シース)耐熱・耐油性ビニルシース 材質(絶縁体)耐熱・耐水性ビニル絶縁線芯 シールド シース色 定格温度(℃)1UL(UL1063 MTW):90℃(DRY)/60℃(WET) 2UL(UL1277 TC.TC-ER):90℃(DRY)/60℃(WET) 3UL(UL758 Style2501):105℃ 4CSA(C22.2 No210 AWM):105℃ 5CE(EN50525-2-51):70℃ 6PSE(電気用品安全法):60℃ RoHS指令(10物質対応)対応 関連資料(0.57MB)
1本(10m)ほか
3,698 税込4,068
5日以内出荷
バリエーション一覧へ (71種類の商品があります)

IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PE シリーズEcomateM ソケットorプラグプラグ 定格電圧(V)400 定格電流(A)16 保護等級IP67 材質(ハウジング)ポリマー 動作温度(℃)(Min)-40 RoHS指令(10物質対応)対応 ポール(形式)3+PE 結線方法スクリュー コネクタサイズスタンダード コンタクトジェンダーオス 実装タイプケーブルマウント 表面処理(コンタクト)
1個
3,398 税込3,738
7日以内出荷

出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
RoHS指令(10物質対応)対応
1個
11,980 税込13,178
5日以内出荷

「Type-C」から「Type-C」へ最大100W(20V/5A)の充電に対応したハイパワーケーブル。
ホワイト 出力最大100W(20V/5A) コネクタ形状Type-C RoHS指令(10物質対応)対応 適合用途充電用
1個
1,198 税込1,318
6日以内出荷
バリエーション一覧へ (2種類の商品があります)

極数 = 2。実装タイプ = ケーブルマウント。コネクタサイズ = スタンダード。プラグ/ソケット = ソケット。コンタクトジェンダー = メス。結線方法 = はんだ。IP保護等級 = IP68、IP69K。シリーズ = EN3。定格電圧 = 250 V。接合型 = バヨネット。ハウジング材質 = サーモプラスチック。表面処理:コンタクト = ニッケルの上に金。コンタクト材質 = 銅℃。Switchcraft 丸型Switchcraft EN3 シリーズ 2 コンタクトメスコードコネクタはこのケーブル取り付けコネクタは、定格電圧 250 V ac/dc 、定格電流がコンタクトあたり最大 13 A です。このコネクタは、銅合金の熱可塑性ゴム製ハウジングとニッケルめっきコンタクトの上に金めっきが施されています。また、ブーツバックシェルスタイルでコネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。このコネクタは、バヨネットロック機構が採用されていて、一体型の O リングとガスケットで簡単かつ確実に接続できます。このため、さまざまな用途に適しています。 Switchcraft EN3 及び EN2 O リングとガスケットを内蔵したミニ耐候性コネクタにより、漏れ防止性能に優れ、部品数が少なくなっています。かん合又は覆われた場合、 IP68 保護等級により、プロセス制御、海洋、医療機器、輸送、産業用電子用途、及び同様の過酷な環境での使用に最適です。極性キー溝と 1/4 回転ロック機構により、ずれや意図しない切断を防止します。ケーブル取り付けアセンブリは、スナップイン式のストレインリリーフ機構を備えています。熱可塑性ゴムブーツは、コネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。未使用時のパネルプラグ及びソケット用にオプションの保護キャップが用意されています。 注: ケーブルコネクタは、インラインコネクタ及びパネルコネクタ(ソケットとソケットの間、又はその逆)とかん合します。インラインコネクタは、パネルコネクタとはかん合しません。 Switchcraft EN3 シリーズ 2 コンタクトメスコードコネクタはこのケーブル取り付けコネクタは、定格電圧 250 V ac/dc 、定格電流がコンタクトあたり最大 13 A です。このコネクタは、銅合金の熱可塑性ゴム製ハウジングとニッケルめっきコンタクトの上に金めっきが施されています。また、ブーツバックシェルスタイルでコネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。このコネクタは、バヨネットロック機構が採用されていて、一体型の O リングとガスケットで簡単かつ確実に接続できます。このため、さまざまな用途に適しています。特長と利点ボディはストレートです はんだカップ終端 ケーブル開口幅は 4.6 mm → 6.73 mm です 挿抜が簡単 最小絶縁抵抗: 100 M Ω 動作温度範囲: -40 → 65 ° C シールドなし コンタクトサイズは 20 AWG です用途一般的な産業用電子機器用途 GPS 位置情報装置 計装 海洋用途 医療データカート 軍事及び産業用途 輸送認定CFR 46 パート 110.20 IEC 60529 IP68等級 NEMA 250 ( 6P ) UL認定
RoHS指令(10物質対応)対応
1個
1,698 税込1,868
5日以内出荷

「Type-C」から「Type-C」へ最大100W(20V/5A)の充電に対応したハイパワーケーブル。
出力最大100W(20V/5A) ケーブル長(m)2 コネクタ形状Type-C RoHS指令(10物質対応)対応 適合用途充電用
1個
1,498 税込1,648
当日出荷から6日以内出荷
バリエーション一覧へ (2種類の商品があります)

三菱電機低圧遮断器 NV100-FHU
エコ商品
仕様高調波サージ対応形 付属品端子ねじM8×14.6(3極6本)、IEC35mmレール取付具 種別選択度(使用カテゴリー):A 質量(kg)0.57 取付方式IEC 35mmレール取付具標準装備、取付ねじ-可能、取付板-可能、連結形取付爪-可能 外形寸法(mm)75(a)×97.5(b)×60(c)[76(ca)] フレーム100A 接続方法表面形 分類漏電保護付ノーヒューズ遮断器 別売付属品ロックカバー(LC)、とってロック装置(HL)、小形端子カバー(TC-S)、大形端子カバー(TC-L)、取付板、連結形取付爪 相線式3Φ3W、1Φ3W、1Φ2W 定格遮断容量(kA)UL 1077 CSA C22.2 No.2355(AC240V)IEC 60947-2 EN 60947-2(Icu/Ics)定格絶縁電圧Ui( V):AC230V(定格使用電圧)5/2(AC230V)GB/T 14048.2(Icu/Ics)定格絶縁電圧U i(V):AC240V(定格使用電圧)5/2(AC240V)JIS C 8201-2-2 Ann.1 Ann.2(Icu/Ics)定格使用電圧Ue AC( V):100-2005/2(AC200V)、5/2(A100V) 定格感度電流(mA)30 過電流引きはずし方式熱動 トリップボタン- 逆接続- 汚染度(使用環境)2 極数・素子数3 環境EMC環境条件(環境A又は環境B):A 適合安全規格適合電気用品安全法 RoHS指令(10物質対応)対応 特性漏電検出→Type AC 各種認証CEマーキング:TUV認証、UKCAマーキング:自己宣言、CCC:認証 ピックアップ電流:定格感度電流×75% 電流の種類AC 動作時間(s)最大0.04(at 5lΔn) 雷インパルス耐電圧(KV)4 アイソレーション適合- 漏電表示方法機械式ボタン
1個
26,980 税込29,678
3日以内出荷から4日以内出荷
バリエーション一覧へ (3種類の商品があります)

極数 = 3。実装タイプ = パネルマウント。コネクタサイズ = スタンダード。プラグ/ソケット = ソケット。コンタクトジェンダー = メス。結線方法 = はんだ。IP保護等級 = IP68、IP69K。シリーズ = EN3。定格電圧 = 600 → 0 V。表面処理:コンタクト = ニッケルの上に金。コンタクト材質 = 銅。Switchcraft 丸型Switchcraft EN3 シリーズ 3 コンタクトメスパネルコネクタは、ソケットタイプのこのコネクタは、定格電圧 250 V ac/dc 、定格電流がコンタクトあたり最大 13 A です。このコネクタは、銅合金の熱可塑性ゴム製ハウジングとニッケルめっきコンタクトの上に金めっきが施されています。安全な接続と優れた環境特性を誇り、 Coast Guard 要件を上回る耐水性を備えています。このコネクタは、バヨネットロック機構が採用されていて、一体型の O リングとガスケットで簡単かつ確実に接続できます。このため、さまざまな用途に適しています。 Switchcraft EN3 及び EN2 優れたリーク保護特性と部品数の少なさを実現した、Oリングとガスケット付きの小型耐候性コネクタ。かん合又は覆われた場合、 IP68 保護等級により、プロセス制御、海洋、医療機器、輸送、産業用電子用途、及び同様の過酷な環境での使用に最適です。極性キー溝と 1/4 回転ロック機構により、ずれや意図しない切断を防止します。ケーブル取り付けアセンブリは、スナップイン式のストレインリリーフ機構を備えています。熱可塑性ゴムブーツは、コネクタの背面にプッシュフィットし、直径 6.7 mm までのケーブルのストレインリリーフをさらに強化します。未使用時のパネルプラグ及びソケット用にオプションの保護キャップが用意されています。 注: ケーブルコネクタは、インラインコネクタ及びパネルコネクタ(ソケットとソケットの間、又はその逆)とかん合します。インラインコネクタはパネルコネクタとはかん合しません。特長と利点ボディはストレートです はんだカップ終端 ケーブル開口幅は 4.6 mm → 6.73 mm です 挿抜が簡単 最小絶縁抵抗: 100 M Ω 動作温度範囲: -40 → 65 ° C シールドなし コンタクトサイズは 20 AWG です用途一般的な産業用電子機器用途 GPS 位置情報装置 計装 海洋用途 医療データカート 軍事及び産業用途 輸送認定CER 46 part 110.20 IP68等級 NEMA 250 ( 6P ) UL認定
RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

長さが調整でき、コンパクトで持ち運びが便利な巻き取り式。USB Power Delivery対応で給電可能。Nintendo Switchの充電に対応。USB2.0対応、最大480Mbpsのデータ転送が可能
仕様USB Power Delivery対応 ブラック 定格電圧(V)20 ケーブル長(m)1 コネクタ形状USB Type-C(オス)/USB Type-C(オス) RoHS指令(10物質対応)対応 USBタイプUSB2.0対応 ケーブル種類巻き取り式 適合用途充電/データ転送
1個
1,898 税込2,088
当日出荷
バリエーション一覧へ (2種類の商品があります)

適合(素子)TC、RTD 適合径(Φmm)(TC)5.0~7.0、(RTD)7.0~8.0 タイプ一般形防滴処理 外径(Φmm)6.4 材質(保護管)SUS304 寸法L(mm)50 素子(測温抵抗)Pt100 素子数1 クラスクラスB 仕様リード線末端処理:M4圧着端子(標準9 RoHS指令(10物質対応)対応
1本
24,980 税込27,478
30日以内出荷
バリエーション一覧へ (3種類の商品があります)

タンガロイホルダ C-STCFL-18-CHP
エコ商品
勝手L 寸法CWN(mm)0.33 寸法CWX(mm)3.00 寸法SSC3 寸法DCONMS(mm)32.000 寸法L2(mm)20.00 寸法WF(mm)18.00 寸法D(mm)(max)32.0 型番TCP18R-100-010 RoHS指令(10物質対応)対応 給油方式With coolant hole
1個
47,980 税込52,778
3日以内出荷
バリエーション一覧へ (2種類の商品があります)

PIC24FJxxxGA / GB406 / 410 / 412 16ビットフラッシュマイクロコントローラ. Microchip PIC24FJxxxGA / GB406 / 410 / 412ファミリのマイクロコントローラは多様なペリフェラルを使用できる16ビットデバイスで、セキュアなデータ転送と保管を必要とする用途に適しています。 オンボードの暗号化エンジン、eXtreme低電力(XLP)機能、LCDディスプレイコントローラUSB On-The-Goなどを特長としています。 ライブアップデート機能を備えたデュアルパーティションフラッシュは、特に注目する必要があります。これにより、MCUは2つの独立したソフトウェアアプリケーション(ブートローダーを含む)を保持できます。 さらに、この機能を使用することで、1つのパーティションをプログラムしながら、他のパーティションで別のアプリケーションコードを実行できるようになります。. CPUの特長. モディファイドハーバードアーキテクチャ 最高動作速度: 16 MIPS @ 32 MHz 17ビット x 17ビット単一サイクルのハードウェア分数 / 整数乗算器 32ビット x 16ビットのハードウェア除算器 16 x 16ビットの作業レジスタアレイ. 暗号化エンジン機能. CPUの介入なしでNIST標準暗号化 / 復号化操作を実行 128、192、256ビットに対するAES暗号化サポート DES / 3DES暗号化サポート ECB、CBC、OFB、CTR、CFB128モードをサポート プログラム的に安全なOTPアレイでキーストレージ 真の乱数発生 バッテリバックアップRAMキーストレージ. デュアルパーティションフラッシュ機能. ブートローダーを含む、2つの独立したソフトウェアアプリケーションを保持可能 1つのパーティションのプログラムと同時に、他のパーティションで別のアプリケーションコードの実行が可能 アクティブパーティションの間でのランタイム切り替えが可能. eXtreme低消費電力(XLP)機能. 複数の電源管理オプション 低クロック速度へのオンザフライスイッチングに対応する代替クロックモード ディープスリープ時に超低電流消費: WDT 650 nA @ 2 V(代表値)、RTCC 650 nA @ 32 kHz 2 V(代表値)、ディープスリープ電流、60 nA(代表値) 実行モード: 160 μA/MHz. 周辺機能. 10 / 12ビット200 / 500 ksps A/Dコンバータ(ADC) 16又は24チャンネル 10ビット 1 Msps D/Aコンバータ(DAC) 3個の拡張型アナログコンパレータ 静電容量型タッチセンサ用の充電時間測定ユニット(CTMU) LCDディスプレイコントローラ 最高5個の外部割り込みソース ペリフェラルピン選択(PPS) 6チャンネルのダイレクトメモリアクセス(DMA) 5つの16ビットタイマ / カウンタ(プリスケーラ付き) - 32ビットタイマ / カウンタとペアリングが可能 6個の入力キャプチャモジュール(それぞれ専用の16ビットタイマを搭載) 6個の出力比較 / PWMモジュール(それぞれ専用の16ビットタイマを搭載) 4個のシングル出力CCP (SCCP)及び3個のマルチ出力CCP (MCCP)モジュール 拡張型パラレルマスタ / スレーブポート(EPMP / EPSP) ハードウェアリアルタイムクロック及びカレンダー(RTCC) USB v2.0 On-The-Go (OTG)準拠モジュール 4個の3線 / 4線SPIモジュール 3個のI2Cモジュール 6個のUARTモジュール プログラム可能な32ビット巡回冗長検査(CRC)発生器 4個の設定可能なロジックセル(CLC)
仕様ファミリー名 = PIC24Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PIC24F CPUデータバス幅 = 16bitプログラムメモリサイズ = 256 kB最大周波数 = 32MHzRAMサイズ = 16 kBUSBチャンネル = 1PWMユニット数 = 2SPIチャンネル数 = 4USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1セット(119個)
139,800 税込153,780
7日以内出荷

40W出力、2台のデバイスを同時に急速充電します。スマートチップとデュアルポート独立配電でデバイスを保護します。PD3.0、QC3.0、サムスンAFC、ファーウェイFCP急速充電プロトコルをサポートしています。複数の保護機能により安全に充電します。
付属品1m USB-C to USB-Cケーブル、マニュアル、保証書 材質PC耐火材料 ブラック 出力PD-1出力:5V=3A、9V=2.22A、12V=1.67A、20WPD-2出力:5V=3A、9V=2.22A、12V=1.67A、20W 最大出力(W)40 ケーブル長(m)1 本体寸法(mm)約52.5 ×30×47 本体質量(g)約86 入力AC 100-240V~50/60Hz、0.8A(Max) USBポート数USB-C×2 RoHS指令(10物質対応)対応
1台
2,998 税込3,298
4日以内出荷

EFC 5610 シリーズは、世界市場に向けて開発されました。CE、UL、cUL、RCM、EAC TUV、RoHs 等の認証を受けることで、世界のお客様に安全・安心なソリューション等を提供しています。 EFC 5610 の出力範囲はそれぞれ0.4~2.2 kW(単相200V) ,0.4~11kW(三相200V),0.4~160(重負荷)/200(標準) kW(3相400V)です。EFC シリーズは、多くの用途の要求を満たすため、同期モータ制御、内蔵 EMC フィルタ及びマルチイーサネット通信などの複数の拡張機能を備えています。 制御方式 ・V/f制御,センサレスベクトル制御(SVC)、センサ付きベクトル制御(FOC) 同期モータ制御 ・ EFC 5610 は、誘導モータを除き、同期モータ駆動の性能を備えるため、制御精度の向上とエネルギー消費の削減を実現。 EMCフィルタ内蔵 ・EN61800-3 カテゴリーC3 の要件に準拠し、電力網と他のデバイスへの電磁干渉を低減。 ・モータケーブル( シールド付)の長さ:15 m(4 kW 以下)、30m(5.5~18.5 kW)、50 m(30~90 kW)、75 m(110~132 kW) ・EMCフィルタで漏れ電流が大きくなる場合(例:主電源が△結線で1相を接地する場)、EMC フィルタを EMC ネジで外すことが可能。 安全トルクオフ(STO) ・ 停止カテゴリ0は EN60204-1 規格を参照し、SIL3 認証を取得しています。 ・ インバータの誤起動を防ぐことで、操作とメンテナンスの安全性を確保。 ディレーティング ・ EFC シリーズは、周囲温度が45 ℃以下の場合、出力特性が変化しない 通信オプションの追加 ・ PROFIBUS DP 及び CANopen に加えて、SERCOS III、PROFINET IO、Ethernet IP、Modbus TCP、EtherCAT も利用可能。 豊富なオプション対応 ・ I/Oカード、リレーカード、モータセンサカード、回生抵抗、EMCフィルタ(C3→C1可能)、通信カード.... ・ 様々な要求 に応じてファームウェアの追加で対応可能(繊維、印刷、給水等) IoT対応 ・ Ethernet を介した多機能なオプションの EFC シリーズは、複数のネットワーク(IoT 等)対応により優れた柔軟性及び適応性を発揮 Indraworks DsのPCソフト ・パラメータ設定、試運転、ファームウェア更新等
1個
特価
7,998 税込8,798
当日出荷から5日以内出荷
バリエーション一覧へ (14種類の商品があります)

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 128 kB最大周波数 = 80MHzRAMサイズ = 12 kB、32 kBUSBチャンネル = 1 x Host, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 4CANチャンネル数 = 1プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1セット(119個)
129,800 税込142,780
7日以内出荷

極数 = 3。オス/メス = メス。実装タイプ = ケーブルマウント。接続方向 = ストレート。表面処理:コンタクト = 銀。ハウジング材質 = 亜鉛。結線方法 = はんだ。定格電流 = 5A。定格電圧 = 125 V ac。コンタクト材質 = 銅合金。動作温度 Min = -55℃。動作温度 Max = +85℃。Switchcraft ミニチュアケーブルSwitchcraft Tini Q-g 3 極メスミニチュアケーブル取り付けソケットは、定格電流 5 A 、定格電圧 125 V ac です。精密加工が施されたニッケルめっき黄銅ボディとキー付きコネクタ部品により、すばやく簡単に組み立てられます。このコネクタはサイズが非常に小さいため、ポータブルオーディオ機器や計器での使用に最適です。主な用途には、オーディオ機器へのマイク接続などがあります。特長と利点絶縁耐性: 1000 V ( RMS ) 極性化されたポジティブラッチアクションを備えたミニチュアオーディオコネクタです 動作温度範囲: -55 → 85 ° C ボディはストレートです はんだ終端方式
RoHS指令(10物質対応)対応
1個
2,898 税込3,188
5日以内出荷

分類 = 評価ボード。テクノロジー = MCU。プロセッサファミリ名 = STM。プロセッサ品番 = STM32F373。STM32F3シリーズ評価ボード(STM32F373 MCU). STM32373C-EVAL評価ボードは、STMicroelectronicのARM Cortex-M4コアベースのSTM32F373VCT6マイクロコントローラ用の完全なデモンストレーション / 開発プラットフォームとして設計されています。 このボードは、I2C x 2、SPI x 3、USART x 3、CAN x 1、CECコントローラ x 1、12ビットADC x 1、16ビットシグマデルタADC x 3、12ビットDAC x 3、内蔵の32 KバイトSRAMと256 Kバイトフラッシュメモリ、タッチセンシングスライダ、USB FS、及びJTAGデバッグ機能を備えています。 この評価ボードは、ユーザーアプリケーション開発のリファレンスデザインとして使用できますが、最終的なアプリケーションとはみなされません。 このボードのさまざまなハードウェア特性により、あらゆる周辺機器(USB FS、USART、オーディオDAC、マイクADC、ドットマトリックスLCD、IrDA、LDR、Micro SDカード、HDMI CEC、ECG、圧力センサ、CAN、赤外線トランスミッタ / レシーバ、EEPROM、タッチスライダ、温度センサなど)を評価して独自のアプリケーションを開発することができます。 また、拡張ヘッダを使用すると、特定用途向けのドーターボードやラッピングボードを簡単に接続することができます。 ST-LINK/V2は、STM32 MCU用のインサーキットデバッガ / プログラマとしてこのボードに組み込まれています。. STM32F373VCT6マイクロコントローラ 4つの5 V電源オプション: 電源ジャック ST-LINK/V2 USBコネクタ ユーザーUSBコネクタ ドーターボード I2S DACに接続されたオーディオジャック アンプを通してADCに接続されたマイク SPI上の2ギガバイト(以上)のMicro SDカード I2Cバス上の3つのコンポーネント: 温度センサ、EEPROM、及びデュアルインターフェイスRF EEPROM フラッシュローダの通信用として構成可能なRS-232通信 IrDAトランシーバ SPIインターフェイスに接続された240 x 320 TFTカラーLCD 4方向制御のジョイスティック及びセレクタ リセット、ウェイクアップ又はタンパ、及びキーボタン 4色ユーザーLED LED 2灯、MCU電力範囲インジケータ用 STM32F373VCT6の16ビットシグマデルタADCに接続されたECG、圧力センサ、及びPT100温度センサ ドーターボード又はラッピングボード用の拡張コネクタ MCU電圧: 3.3 V又は2.0 → 3.6 Vで調整可能 USB FSコネクタ タッチスライダ リアルタイムクロック(RTC)、バックアップバッテリ付き CAN 2.0 A / B対応接続 光依存性抵抗器(LDR) DDC / CEC対応HDMIコネクタ x 2 赤外線トランスミッタ / レシーバ ADC及びDAC入力 / 出力信号コネクタ x 2、及びシグマデルタADC入力信号コネクタ x 1 ポテンショメータ JTAG / SWD及びETMトレースデバッグサポート 内蔵ST-LINK/V2
RoHS指令(10物質対応)対応
1個
44,980 税込49,478
7日以内出荷

グリーンハウスUSB Type-C LANアダプタ
エコ商品
USB3.2 Gen1対応ギガビットLANアダプタ。LANポートが無いUSB Type-Cポートを搭載したパソコン、モバイル端末を有線で高速LAN接続。Nintendo Switch対応
外形寸法(mm)59×24×17 規格【USB】USB3.2 Gen1/ USB3.1 Gen1/3.0/2.0【LAN】IEEE802.3ab(1000BASE-T)準拠、IEEE802.3u(100BASE-T×)準拠、IEEE802.3(10BASE-T)準拠 電源DC5V (USBバスパワー駆動) 本体質量(g)約29 保証期間1年間 コネクタ【USB】Type-C オス【LAN】RJ-45※Auto MDI/MDI-×対応 動作温度、湿度範囲0~40℃0~85 %RH(ただし結露なきこと) 転送速度(Mbps)(LAN)10/100/1000(理論値) ケーブル長(cm)約16.5 RoHS指令(10物質対応)対応 消費電流最大約184mA 転送速度(Gbps)USB:(最大)1
1個
4,298 税込4,728
22日以内出荷

大電流回路の中継端子に最適なスタッドタイプの端子台です。 小型・軽量で取り付けスペースが少なく、あらゆる方向からの接続が可能です。 大電流回路の中継端子、試験端子、ブスバー(銅帯)の支持台などに最適です。 ベース部はフェノール樹脂(UL94HB相当)成型ですから非常に堅牢です。 ボルト先端部にガイドを設けていますのでナットの取り外しが容易です。 RoHS指令に対応しています。
取付方式直付け 定格絶縁電圧(V)600 結線方式ネジ
1個
特価
699 税込769
当日出荷
バリエーション一覧へ (8種類の商品があります)

PIC32MX1x0/2x0/5x0 32ビットマイクロコントローラ. Microchip製のPIC32シリーズのマイクロコントローラは32ビットMCUで、MIPS microAptiv又はM4Kコアに加えて、組み込み用途に最適な各種の統合ツールを搭載しています。 これらのデバイスは高性能を発揮するので、インパクトの強いグラフィックス ユーザーインターフェイス、イーサネット USB CAN接続、マルチタスク組み込み制御、高性能オーディオなどの高度な用途に適しています。 PIC32Mx1x0/2x0/5x0ファミリのマイクロコントローラは、Microchip製のMIPS32R M4KRコアをベースにしており、最大83 DMIPS、最大512 KBのフラッシュプログラムメモリ及び最大64 KBのRAMを搭載するバージョンが用意されています。. マイクロコントローラの機能. CPUクロック速度: 最大50 MHz コードのサイズを最大で40 %縮小するMIPS16eRモード 複数の電源管理モード 構成可能なウォッチドッグタイマ(WDT) In-Circuitシリアルプログラミング(ICSP) In-Circuitデバッグ(ICD). 周辺機能. ペリフェラルピン選択(PPS) 10ビット、1 Msps A/Dコンバータ(ADC)モジュール モデルによって9 48チャンネル アナログコンパレータ 2 3(モデルによって異なる) 5個の16ビットタイマ 2個の32ビットタイマ リアルタイムクロック及びカレンダー(RTCC)モジュール 5個の出力比較(OC)及び5個の入力比較(IC)モジュール 4つのダイレクトメモリアクセス(DMA)チャンネル. オーディオ グラフィック タッチHMI機能. データ通信 I2S、LJ、RJ、及びDSPモード 制御インターフェイス SPI及びI2C マスタクロック 分数周波数の生成向け USBクロックと同期可能で、ランタイムにチューニング可能 充電時間測定ユニット(CTMU) 一部のモデル. 通信インターフェイスの機能. USB 2.0対応フルスピード(OTG)コントローラ モデルによって異なる 2個のUARTモジュール LIN 2.0プロトコル及びIrDAR 2個の4線式SPIモジュール 2個のI2Cモジュール、SMBus対応 パラレルマスタポート(PMP)
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = M4K、MIPS32データバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 40MHzRAMサイズ = 32 kBUSBチャンネル = 1 x OTGPWMユニット数 = 5SPIチャンネル数 = 4UARTチャンネル数 = 5プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1セット(119個)
109,800 税込120,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0ADCユニット数 = 1mm RoHS指令(10物質対応)対応
1セット(119個)
199,800 税込219,780
7日以内出荷

タンガロイホルダ C-STCR/L-18-CHP
エコ商品
寸法CWN(mm)0.33 寸法CWX(mm)3.00 給油方式With coolant hole RoHS指令(10物質対応)対応
1個
47,980 税込52,778
3日以内出荷
バリエーション一覧へ (4種類の商品があります)

グリーンハウスAC充電器 3ポート 140W
エコ商品
最大出力140Wの高速充電に対応したコンパクトなAC充電器。ノートPCを充電しながら、スマートフォンを充電できる高出力モデル。収納式プラグで持ち運びにも便利。GaN(窒化ガリウム)採用により、高出力&コンパクト。Nintendo Switch対応。海外でも使える100V~240V対応
ブラック 質量(g)約286 出力(USB Type-A)DC 5V/3A, 9V/3A, 12V/2.5A, 20V/1.5A、(USB Type-C1)DC 5V/9V/12V/15V 3.0A, 20V/5A, 28V/5A(最大140W)、(USB Type-C2)DC 5V/9V/12V/15V 3.0A, 20V/5A 3ポート合計:最大120W 入力AC100V-240V~50-60Hz,2A 外形寸法(幅W×奥行D×高さH)(mm)73×29×73(プラグ収納時) 動作湿度(%)10~90(結露なきこと) 出力端子USB Type-A(メス)×1、USB Type-C(メス)×2 USBポート数3 RoHS指令(10物質対応)対応 動作温度範囲(℃)0~25
1個
15,790 税込17,369
7日以内出荷

ボッシュ・レックスロスインバータ EFC5610シリーズ (3相400V)
EFC 5610 シリーズは、世界市場に向けて開発されました。 CE、UL、cUL、RCM、EAC TUV、RoHs 等の認証を受けることで、世界のお客様に安全・安心なソリューション等を提供しています。 EFC 5610 (3相400V)の出力範囲は、0.4~160(重負荷)/200(標準) kWです。 汎用インバータEFC シリーズは、多くの用途の要求を満たすため、同期モータ制御、内蔵 EMC フィルタ及びマルチイーサネット通信などの複数の拡張機能を備えています。 効率: >95% 制御方式: V/f制御,センサレスベクトル制御(SVC)、センサ付きベクトル制御(FOC) 同期モータ制御: EFC 5610 は同期モータ駆動の性能を備えるため、制御精度の向上とエネルギー消費の削減を実現しています。 EMCフィルタ内蔵: ・EN61800-3 カテゴリーC3 の要件に準拠し、電力網と他のデバイスへの電磁干渉を低減します。 ・モータケーブル( シールド付)の長さ:15 m(4 kW 以下)、30m(5.5~18.5 kW)、50 m(30~90 kW)、75 m(110~132 kW) ・EMCフィルタで漏れ電流が大きくなる場合(例:主電源が△結線で1相を接地する場)、EMC フィルタを EMC ネジで外すことが可能です。 安全トルクオフ(STO): 停止カテゴリ0は EN60204-1 規格を参照し、SIL3 認証を取得しています。インバータの誤起動を防ぐことで、操作とメンテナンスの安全性を確保します。 ディレーティング: EFC シリーズは、周囲温度が45 ℃以下の場合、出力特性が変化しません。 通信オプションの追加: PROFIBUS DP 及び CANopen に加えて、SERCOS III、PROFINET IO、Ethernet IP、Modbus TCP、EtherCAT も利用可能。 豊富のオプション対応: I/Oカード、リレーカード、モータセンサカード、回生抵抗、EMCフィルタ(C3→C1可能)、通信カード等。また、様々な要求 に応じてファームウェアの追加で対応可能(繊維、印刷、給水等)です。 IoT対応: Ethernet を介した多機能なオプションの EFC シリーズは、複数のネットワーク(IoT 等)対応により優れた柔軟性及び適応性を発揮します。 Indraworks DsのPCソフト: パラメータ設定、試運転、ファームウェア更新等
周波数(Hz)50/60 ±5 % 制御方式V/f、SVC、FOC 定格周波数(Hz)0~400 定格出力電圧入力電圧対応 定格容量(kW)重負荷:0.4~160、軽負荷:7.5~200 モータ種類誘導/同期 推奨EMCフィルタC3
1個
特価
11,980 税込13,178
当日出荷から40日以内出荷
バリエーション一覧へ (23種類の商品があります)