付属品専用ACアダプター(コード長:1.8m)、保証書付取扱説明書
質量(g)500(専用ACアダプター含む)
消費電力(W)6.8(100%点灯時)
電源専用ACアダプター(入力…AC100-240V〜50/60Hz 0.3A、出力…12V 直流450mA)
全光束(Lm)500(100%点灯時)
寸法(幅W×高さH×奥行D)(mm)130×365×195(通常使用時)
光源LED×24灯使用(交換不可)/昼白色
照度(Lx)3200(27cm直下/100%点灯時)
エネルギー消費効率(Lm/W)73.5
出力切替3段階調光(100%-50%-15%-OFF)