電源コードの紛失を防ぐ「本体裏側の収納スペース」付き。1400W 1口卓上IHコンロ。5段階の火力調整に加え、揚げ物モード・保温モードを搭載。マグネットプラグ採用で万が一、コードに引っかかっても安心。
用途IHコンロ、IHヒーター、IH調理器として。適合(対応鍋)加熱時:鍋直径12~26cmまで、揚げ物時:鍋直径18~22cmまで質量(kg)2.2色ブラック電源(V)AC100(50/60Hz)消費電力(W)1400電源コード(m)1.9保証期間1年温度調節(揚げ物温度)5段階(160度~200度)火力調節5段階(300W~1400W)安全機能電源切り忘れ防止自動OFF、鍋検知センサー機能、鍋なし自動OFF、小物発熱防止自動OFF、空焚き防止自動OFF取扱説明書(8.98MB)保温方式3段階(60度/70度/80度)本体寸法(cm)幅30×奥行33.5×高さ5.8