シャーレンチとは、シャーボルトを締め付ける際に使用する電動工具です。インパクトレンチのように簡易的に締め付けるのではなく、強力なトルクで本締めに使用されます。ボディに使用される素材にはいろいろありますが、剛性の高いアルミを使用したものであれば軽量化も可能。小回りがきいて使い勝手がよくなります。各種建築物の鉄骨や橋梁の建築などの際、シャーレンチで強力に固定したい場合に活躍する工具です。シャーボルトのそれぞれの規格に1台で幅広く対応できるものもあります。
「最大回転数(min-1[r.p.m])」から絞り込む
M24シャーレンチTONE(トネ/旧:前田金属工業)3日以内出荷
超高力M24にも対応のM24用シヤーレンチ。;従来型を軽量化し、デザインと性能を向上。;二重絶縁モータ採用で電気安全性を確保。;高トルク1250N・mで高耐久&高性能。;作業性重視の洗練されたデザイン。
最大消費電力(W)2000適応ボルトサイズ高力M20・M22・M24用、超高力M20・M22・M24用(トルシア)絶縁方式二重絶縁構造質量(kg)7.1締付トルク(N・m)(常用)1250
『締付/穴あけ(電動工具)』には他にこんなカテゴリがあります
インパクトレンチHiKOKI(ハイコーキ)税込¥131,780~¥119,800~