M16x190mm 雄ねじアンカー(2本)エスコ翌日出荷
エスコ品番EA945BA-164材質スチール製全長(mm)190下穴径(Φmm)17.0ねじ長さ(mm)40表面処理電気亜鉛メッキ埋め込み深さ(mm)60適合材コンクリート最大引張荷重(kN)10.9剪断最大荷重(kN)34.71胴外径(Φmm)16
M16x100mm 雄ねじアンカー(2本)エスコ翌日出荷
エスコ品番EA945BA-161材質スチール製全長(mm)100下穴径(Φmm)17.0ねじ長さ(mm)40表面処理電気亜鉛メッキ埋め込み深さ(mm)60適合材コンクリート最大引張荷重(kN)10.9剪断最大荷重(kN)34.71胴外径(Φmm)16
M20x150mm 雄ねじアンカー(2本)エスコ翌日出荷
エスコ品番EA945BA-202材質スチール製全長(mm)150下穴径(Φmm)21.5ねじ長さ(mm)50表面処理電気亜鉛メッキ埋め込み深さ(mm)80適合材コンクリート最大引張荷重(kN)19.83剪断最大荷重(kN)54.24胴外径(Φmm)20
M20x230mm 雄ねじアンカー(2本)エスコ翌日出荷
エスコ品番EA945BA-204材質スチール製全長(mm)230下穴径(Φmm)21.5ねじ長さ(mm)50表面処理電気亜鉛メッキ埋め込み深さ(mm)80適合材コンクリート最大引張荷重(kN)39.2剪断最大荷重(kN)54.88胴外径(Φmm)20
M20x190mm 雄ねじアンカー(2本)エスコ翌日出荷
ねじの呼びM20エスコ品番EA945BA-203材質スチール製全長(mm)190下穴径(Φmm)21.5ねじ長さ(mm)50表面処理電気亜鉛メッキ埋め込み深さ(mm)80適合材コンクリート最大引張荷重(kN)19.83剪断最大荷重(kN)54.24胴外径(Φmm)20
M16x120mm 雄ねじアンカー(2本)エスコ翌日出荷
エスコ品番EA945BA-162材質スチール製全長(mm)120下穴径(Φmm)17.0ねじ長さ(mm)40表面処理電気亜鉛メッキ埋め込み深さ(mm)60適合材コンクリート最大引張荷重(kN)10.9剪断最大荷重(kN)34.71胴外径(Φmm)16
『ねじ・ボルト・釘/素材』には他にこんなカテゴリがあります