工具顕微鏡Mitutoyo(ミツトヨ)5日以内出荷
新設計のLED照明を搭載し、クリアな観察を実現。色再現性にも優れています。オプションのデジマチックマイクロメータヘッドMHD-50MBを装着することで、簡単デジタル測定が可能です。オプションのLEDリング照明を設定することで、多彩な観察を可能にします。接眼レンズ横のバーニヤ目盛で簡単な角度測定が可能です。
仕様合焦方式:手動(粗動)、検出装置:マイクロメータヘッド、角度目盛:最小目盛1°/回転角度360°/最小読取値6′(バーニヤ)/ゼロ位置調整可能寸法(mm)載物台(上面):240×152、合焦部:測定物最大高さ107測定範囲(mm)載物台:100×50(セラブロック50mm併用の場合)最小表示量(mm)マイクロメータヘッドの仕様による(MHD-50MBの場合0.001)最大積載量(kg)載物台(ガラス上面):5照明装置透過照明装置:無階段ボリューム調光/白色LED光源/グリーンフィルタ付、反射照明装置:単燈斜めタイプ/無階段ボリューム調光/白色LED光源像正立正像鏡筒形式単眼(附視角60°)付有効寸法(mm)載物台(載物ガラス):154×96RoHS指令(10物質対応)対応移動量(mm)(マイクロメータヘッドMHD-50MB):50ミツトヨ品番176-819対物レンズ(倍)標準付属:2(作動距離67mm)接眼レンズ(倍)標準付属:15(視野数13)