マキタ(5件のレビュー)当日出荷
工具レスブレード交換。ホルダーボルトを差込み、レバーを閉じるだけで先端工具を取り付け可能。様々な部材、多様な作業に対応。ハイパワー&高作業能率!広い振角度プラス高速揺動運動が優れた作業スピードを生み出します。(先端工具振角度3.2°、最大振動数20000min-1)。握りやすいグリップ形状。様々な用途で快適な取り回し。工具取付け角度360°。30°毎に取付け可能で様々な作業に対応できます。
用途切断、剥離、研削振動数(min-1)6000~20000電源(V)単相100電流(A)3.4消費電力(W)320コード長さ(m)2.5カーボンブラシ呼び番号461角度(°)振動/左右1.6(計3.2)周波数(Hz)50/60電動機直巻整流子電動機全長(mm)283本体寸法(長さL×幅W×高さH)(mm)283×68×87仕様二重絶縁、ダイヤル変速、ケース付付属品カットソーTMA009(A-56275)、サンディングパッド(A-53447)、サンディングペーパー(木工用♯60/♯120/♯240各2枚)、ツールボックス質量(kg)1.6