絞り込み
ブランド
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
2,806件中 361400
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Slip Ring - 12 Wire 2A SPARKFUN

    Slip Ring - 12 Wire 2A

    SPARKFUN
    8,198税込9,018
    1個
    33日以内出荷
    仕様●項目1:スリップリング●項目2:Slip Ring - 12 Wire(2A)アズワン品番67-0455-26
  • Mini Load Cell - 500g, Straight Bar TAL221 SPARKFUN

    Mini Load Cell - 500g, Straight Bar TAL221

    SPARKFUN
    4,998税込5,498
    1個
    33日以内出荷
    Description。This miniature straight bar load cell(sometimes called a strain gauge)can translate up to 500g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proport
    アズワン品番67-0426-83
  • Interface Cable for RP-TNC to RP-SMA - 1m SPARKFUN

    Interface Cable for RP-TNC to RP-SMA - 1m

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    Description。This is a very simple 1m long Male RP-TNC to Male RP-SMA cable. We like to use this cable to connect our ultra high-frequency RFID antennas to an equally powerful reader board. This cable is perfect for extending pre-existing cables to give
    アズワン品番67-0420-29
  • Arducam Upgraded Camera Pan Tilt Platform SPARKFUN

    Arducam Upgraded Camera Pan Tilt Platform

    SPARKFUN
    9,998税込10,998
    1個
    33日以内出荷
    Description。If you're looking for a sturdy pan-tilt mechanism for most of the cameras that are used with Arduino and Raspberry Pi but don't want the weight of metal, this is the rig for you. The Upgraded Camera Pan Tilt Platform from Arducam takes the
    アズワン品番67-0426-45
  • Analog Discovery用オーディオアダプター DIGILENT

    Analog Discovery用オーディオアダプター

    DIGILENT
    4,498税込4,948
    1個
    5日以内出荷
    Analog Discoveryで音声を解析するためのアダプター。Analog Discoveryのオシロスコープ機能で音声信号を解析する際に使用するアダプターボードです。オシロスコープの入力に接続されるモノラルとモノラル/ステレオのジャックコネクタが1つずつ、その他の信号を通す2×15 MTEコネクタが1つ装備されています。
    仕様●3.5mmモノラルオーディオジャック×1●3.5mmステレオオーディオジャック×1●モノラル×2、ステレオ×1選択ジャンパー●デジタルI/O信号、電源、トリガー用のパススルーコネクタ●Analog Discovery2とAnalog Discovery(レガシー)に互換性があります。アズワン品番67-0392-31
  • M5St M5STACKシリーズ M5Stack

    M5St M5STACKシリーズ

    M5Stack
    1,098税込1,208
    1個ほか
    5日以内出荷
  • SparkFun OpenLog SPARKFUN

    SparkFun OpenLog

    SPARKFUN
    4,698税込5,168
    1個
    5日以内出荷
    microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。
    仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
  • M5St M5STACKシリーズ M5Stack

    M5St M5STACKシリーズ

    M5Stack
    519税込571
    1個
    5日以内出荷
    M5Stack用ユニバーサルプロトタイピング基板。通常のM5Stackユニットと同じサイズのユニバーサルプロトタイピング基板です。プロトタイピング基板を使えば自由にプロジェクトを作ることができ、M5CoreのCONNEXTポートA、B、Cと相互にやりとりする独自の回路を設計することができます。
    仕様●穴サイズ:1mm(CNC穿孔)●穴ピッチ:2.54mm●穴数:40個●LEGO互換の穴が2個●【内容物】●ミニプロトユニット本体 ×1●GROVE互換ケーブル ×1●【ピン配置】●M5 PORTA●GPIO22●GPIO21●5 V●GND●M5 PORTB:GPIO36:GPIO26:5 V:GND●M5 PORTC:GPIO16:GPIO17:5 V:GND●MINI.PROTO:P1-1:P1-2:5 V:GNDアズワン品番67-0370-85
  • M5St M5STACKシリーズ M5Stack

    M5St M5STACKシリーズ

    M5Stack
    8,398税込9,238
    1個
    5日以内出荷
    M5Stack用のW5500を搭載したLANモジュール。M5StackコアはESP32ベースなのでWi-FiとBluetoothにより無線でネットワークに接続が可能ですが、有線LAN機能はありません。このモジュールはハードワイヤードTCP/IP組み込みイーサネットコントローラW5500を搭載し、LAN接続を可能にします。産業用アプリケーション向けに設計されており、マグネット付き取り付け用金属レールが付属しているため、取り付けと固定が簡単にできます。HT3.96コネクタの6ピン端子が引き出されているため、M-BUSなどに接続することができます。入力電圧:9~24V。RS485通信が可能で、RS485対応のHT3.96ポートを搭載。壁への取付けが簡単。【ご注意】。※RS485インターフェースを追加する場合は、RS485ボードをメインボードのピンにはんだ付けしてください。※RS485ボードのシリアルポートピンは、LANモジュールのGPIO16、GPIO17に接続します。
    仕様●重量:32g●サイズ:54×54×28mm●【セット内容】●LANベース ×1●TTL-to-RS485アダプタボード ×1●20ピンヘッダ ×1●取付け用金属レール(マグネット付き)×1●HT3.96ターミナル ×3●3ピン ×2●4ピン ×1●圧着端子 ×10●六角レンチ ×3(1.5mm ×1、2mm ×1、2.5mm ×1)●六角ソケットなべネジ(M3×28)×2●六角ソケットタッピングネジ(KA2×4)×4●皿ネジ(M3×8)×1(英語)●W5500 データシート(英語)●回路図アズワン品番67-0405-31
  • Raspberry Pi用超低消費電流リアルタイムクロックモジュール基板 多摩デバイス

    Raspberry Pi用超低消費電流リアルタイムクロックモジュール基板

    多摩デバイス
    2,998税込3,298
    1個
    当日出荷
    RV3028-Raspiは、超低消費電流/電源切替機能付きリアルタイムクロックモジュール RV-3028-C7 をRaspberry PiやArduinoなどで、はんだ付け不要でテストや評価ができるようにしたブレークアウト基板です。基板上には、RV-3028-C7、インターフェース用のプルアップ抵抗、バ
    アズワン品番67-0416-69
  • Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch SPARKFUN

    Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch

    SPARKFUN
    1,198税込1,318
    1個
    33日以内出荷
    Description。This is a 5-pin JST-ZHR cable that's terminated on the end with breadboard breadboard compatible Dupont connectors. It's the same cable that comes with our SPS30 Particulate Matter Sensor and is a great spare if you need one or if you happ
    アズワン品番67-0420-44
  • M5Stack BAVG2ソケット M5Stack

    M5Stack BAVG2ソケット

    M5Stack
    709税込780
    1個
    5日以内出荷
    RS485用の通信ラインターミナル。2.54-2P端子とDC電源入力インターフェースを3.96-4P仕様の端子に変換します。M5Stack用4チャンネルリレーユニットなどに使用されている3.96-4Pインターフェースにアクセスする場合に使用します。DC電源インターフェースを搭載して
    仕様●DC入力電圧●モデル:9V~24V●DC-IN-TH_DC-0440-2.5A-2.0●重量:6.7g●ターミナル仕様:2.54-2P+DC-0440-3.96-4P●サイズ:17×30×10mm●【セット内容】●120Ωプラグイン抵抗 ×1●2.54-2P接続ターミナル ×1●3.96-4P接続ターミナル ×1アズワン品番67-0396-14
  • SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A SPARKFUN

    SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A

    SPARKFUN
    3,898税込4,288
    1個
    当日出荷
    アズワン品番67-0420-13
  • 長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ INTERPLAN

    長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ

    INTERPLAN
    11,980税込13,178
    1個
    5日以内出荷
    長・中距離モードを内蔵したマルチホップ対応特定小電力920MHz無線モジュールの外部アンテナタイプ。IM920sシリーズ互換の高速モードに加え、長距離・中距離モードを内蔵。AES-GCM方式によるパケット暗号化と送信元認証に対応。動的にマルチホップネットワークのルートを検索して構成。最大6段のフルメッシュ・ツリー・シンプルマルチホップモード。コマンドでブロードキャスト送信、ユニキャスト送信が可能。
    仕様●周波数:920.6~923.4MHz(15チャンネル、ARIB24~38CH)●922.4~928.0MHz(29チャンネル、ARIB33~61CH)●送信出力:10mW/1mW(コマンド切替え)●空間データレート:高速モード 100kbps(IM920sシリーズ互換)●中距離モード 12.5kbps●長距離モード 2.5kbps●内蔵動作モード:データモード、接点入力/出力モード、ADモード●動作電圧:DC2.1~3.5V(定格3.0V)●消費電流(3.0V時)●(Typ.値):送信(10mW時):27mA●送信(1mW時):16mA●受信時:12mA●スリープ時:2μA●アンテナ:ストレートタイプ無指向性ホイップアンテナ(SMAコネクタ)、ゲイン3.0dBi以下、防水グレードIP67、動作/保存温度-20~+70℃●アンテナ接続ケーブル:SMA-R-u.FL変換ケーブル、約170mm長、SMA-Rコネクタ部は防水仕様●サイズ:20×29.5×3mm(本体)●動作温度範囲:-30℃~+70℃(結露なきこと)●見通し通信距離:長距離モード 約7km/約9km●中距離モード 約4km/約5km●高速モード 約2.4km/約3.4km●各10mW出力時、双方ワイヤアンテナ間/双方XWアンテナ間●通信方式:単信●基本プロトコルスタック:スカイリーネットワークス DECENTRA II●他社DECENTRA II製品とは通信できません●通信トポロジ:フルメッシュ、ツリー、シンプル(単純)マルチホップ●送信モード:ブロードキャスト、ユニキャスト、センドバック●インターフェイス:調歩同期式シリアルインターフェイス●適合コネクタ:日本圧着端子(JST)社20Pxx-JMCSシリーズ●(モジュール側には20R-JMCS-G-B-TFを搭載)●互換性:IM920sシリーズとハードウェアコンパチブル、ソフト上位互換●高速モードではIM920sシリーズと通信可能●コマンドセットはIMコマンドを採用●IM920/IM920cとは通信できません●無線規格:電波法技適認証取得、ARIB STD-T108準拠●※技術資料はメーカーサイトをご確認ください。アズワン品番67-0384-75
  • ATOM Mate M5Stack

    ATOM Mate

    M5Stack
    1,198税込1,318
    1個
    5日以内出荷
    ATOMシリーズ向けの拡張キット。3種類のアクセサリを含むATOMシリーズ用の拡張キットです。AtomPinは、M5Atomの底面にあるピンを側面から拡張できるアダプタ基板で、ブレッドボードでの利用や実験回路で使用するのに適しています。AtomHatは、M5AtomでHatシリーズ
    仕様●【内容物】●AtomPin frame ×1●AtomPin board ×1●AtomHat ×1●AtomMount ×1●5ピン ×5●4ピン ×1●M2×6 六角穴付き小ネジ ×1●M2×8 六角穴付き小ネジ ×1●六角キー ×1●正味重量:11g●総重量:22g●製品寸法:AtomHAT:24×24×8mm●AtomMount:24×24×8mm●AtomPin:24×38×8mm●包装寸法:50×50×21mm●ケース素材:プラスチック(PC)●【ピン配置】●HAT:GND:5V:G26:G36:G0:3V3●ATOM HAT:GND:5V:G22:G33:G19:3V3●【資料】●製品ドキュメント●PcbDoc●動画アズワン品番67-0370-72
  • myCobot MYCOBOTシリーズ Elephant Robotics

    myCobot MYCOBOTシリーズ

    Elephant Robotics
    19,980税込21,978
    1個
    5日以内出荷
    myCobotを吸盤で固定するベースプレート。6軸ロボットmyCobot 280用のベースプレートで、吸盤とレゴ互換のコネクタを使用してmyCobotを固定することができます。ガラスや大理石など、吸盤が付きやすい机上での固定に適しています。【ご注意】。※myCobot 280本体は別売です。
    仕様●寸法:140×140×45mm●重量:26.2g●【セット内容】●ベースプレート ×1●吸盤(45mm)×4●Lego互換コネクタ ×10●【資料】●製造元ドキュメントアズワン品番67-0395-75
  • Pmod TPH2 12ピンテストポイントヘッダー DIGILENT

    Pmod TPH2 12ピンテストポイントヘッダー

    DIGILENT
    1,298税込1,428
    1個
    5日以内出荷
    12個の外部テストポイントヘッダー。12ピンPmodコネクタに接続して使用します。12個の外部ピンヘッダを備えており、各ピンを通過するGPIO信号を途中でバイパスしてテストすることができます。
    仕様●GPIOインターフェースを備えたPmodコネクタ●基板サイズ:33mm×20mmアズワン品番67-0484-53
  • 長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ INTERPLAN

    長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ

    INTERPLAN
    11,880税込13,068
    1個
    5日以内出荷
    長・中距離モードを内蔵したマルチホップ対応特定小電力920MHz無線モジュールの外部アンテナタイプ。IM920sシリーズ互換の高速モードに加え、長距離・中距離モードを内蔵。AES-GCM方式によるパケット暗号化と送信元認証に対応。動的にマルチホップネットワークのルートを検索して構成。最大6段のフルメッシュ・ツリー・シンプルマルチホップモード。コマンドでブロードキャスト送信、ユニキャスト送信が可能。
    仕様●周波数:920.6~923.4MHz(15チャンネル、ARIB24~38CH)●922.4~928.0MHz(29チャンネル、ARIB33~61CH)●送信出力:10mW/1mW(コマンド切替え)●空間データレート:高速モード 100kbps(IM920sシリーズ互換)●中距離モード 12.5kbps●長距離モード 2.5kbps●内蔵動作モード:データモード、接点入力/出力モード、ADモード●動作電圧:DC2.1~3.5V(定格3.0V)●消費電流(3.0V時)●(Typ.値):送信(10mW時):27mA●送信(1mW時):16mA●受信時:12mA●スリープ時:2μA●アンテナ:無指向性ホイップアンテナ(SMAコネクタ)、ゲイン2.0dBi以下●アンテナ接続ケーブル:SMA-R-u.FL変換ケーブル、約170mm長、SMA-Rコネクタ部は防水仕様●サイズ:20×29.5×3mm(本体)●動作温度範囲:-30℃~+70℃(結露なきこと)●見通し通信距離:長距離モード 約7km/約9km●中距離モード 約4km/約5km●高速モード 約2.4km/約3.4km●各10mW出力時、双方ワイヤアンテナ間/双方XWアンテナ間●通信方式:単信●基本プロトコルスタック:スカイリーネットワークス DECENTRA II●他社DECENTRA II製品とは通信できません●通信トポロジ:フルメッシュ、ツリー、シンプル(単純)マルチホップ●送信モード:ブロードキャスト、ユニキャスト、センドバック●インターフェイス:調歩同期式シリアルインターフェイス●適合コネクタ:日本圧着端子(JST)社20Pxx-JMCSシリーズ●(モジュール側には20R-JMCS-G-B-TFを搭載)●互換性:IM920sシリーズとハードウェアコンパチブル、ソフト上位互換●高速モードではIM920sシリーズと通信可能●コマンドセットはIMコマンドを採用●IM920/IM920cとは通信できません●無線規格:電波法技適認証取得、ARIB STD-T108準拠●※技術資料はメーカーサイトをご確認ください。アズワン品番67-0384-73
  • Teensy Stackable Header Kit Extended SPARKFUN

    Teensy Stackable Header Kit Extended

    SPARKFUN
    619税込681
    1個
    5日以内出荷
    。Description。These headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!
    アズワン品番67-0425-96
  • SparkFun Triple Axis Accelerometer Breakout - ADXL362 SPARKFUN

    SparkFun Triple Axis Accelerometer Breakout - ADXL362

    SPARKFUN
    6,998税込7,698
    1個
    5日以内出荷
    仕様●シリーズ名:(汎用品)●種別:モジュール●主機能:センサー●シールドコネクタ:一般モジュール(基板)●主要チップ:ADXL362アズワン品番67-0455-39
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
  • Servo Kit 180° M5Stack

    Servo Kit 180°

    M5Stack
    3,398税込3,738
    1個
    5日以内出荷
    。LEGO互換のサーボモータ(回転角180°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は180°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。180° サーボでは角度しか制御できません。速度は制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
    仕様●【内容物】●SG90 サーボ(180°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●延長ケーブル(30cm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●180° サーボ速度:0.1sec/60°/4.8V、0.09sec/60°/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mmアズワン品番67-0370-70
  • Raspberry Pi Zero Camera Cable SPARKFUN

    Raspberry Pi Zero Camera Cable

    SPARKFUN
    3,198税込3,518
    1個
    33日以内出荷
    。Description。The Raspberry Pi Zero and Zero W are both equipped with a smaller CSI(Camera Serial Interface)port than on a full-sized Raspberry Pi board --- luckily, that's where this cable can help! The Raspberry Pi Zero Camera Cable replaces the pre-existing camera module cable, allowing your Zero or Zero W light and imaging capabilities.。This cable measures 15cm from end to end and can easily be swapped in and out.。Note:This product only includes the CSI cable and does。NOT。include a Raspberry Pi Camera Module. The module will need to be purchased separately.
    アズワン品番67-0425-30
  • Grove - ブレッドボード Seeed Studio

    Grove - ブレッドボード

    Seeed Studio
    799税込879
    1個
    当日出荷
    。Groveコネクタで接続できる35×47×8.5mmのブレッドボード。Groveコネクタを搭載したブレッドボードで、Groveモジュールを接続して使用できます。ボードの下部に金属ストリップがあり、ボード上部の穴と電気的に接続されています。プラグ&プレイ接続が可能なGroveポート搭載。簡単にプロトタイピングできるデュポントコネクタ搭載。電流保護用のリセット可能なヒューズ(PTC)で保護。最大電流500mA。動作ステータス表示用パワーLED。Grove標準サイズ(40×60mm)
    仕様【セット内容】Groveブレッドボード本体・Groveケーブル・4pinオスヘッダ 【Groveとは?】Groveは、回路どうしの接続や実験を容易にし、プロトタイピングを簡素化します。ジャンパーやはんだ付けは必要ありません。また、Groveモジュールを接続することで様々なニーズを満たすことができます。さらに、オープンハードウェアだけでなく、オープンソースのソフトウェアも用意されています。・Seeeduino/Arduino・Seeed Studio BeagleBone Green・LinkIt One【資料】Grove セレクションガイド・初心者のためのブレッドボードの使い方アズワン品番67-0392-75
  • Grove - LED String Light Seeed Studio

    Grove - LED String Light

    Seeed Studio
    4,598税込5,058
    1個
    33日以内出荷
    。ステップアップDC/DCコンバーターであるAIC1896をベースにした、モジュール電圧は5V/3V、ストリングライトは12Vで動作するLEDドライバです。5mの赤色ストリングLEDライト(LED 50個)が付属しますので、クリスマスなどの装飾に適しています。
    アズワン品番67-0451-24
  • センサケーブル 両端XHコネクター付き RDPシリーズ JAPAN ROBOTECH

    センサケーブル 両端XHコネクター付き RDPシリーズ

    JAPAN ROBOTECH
    589税込648
    1個
    11日以内出荷
    仕様●1本入
  • 長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ INTERPLAN

    長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ

    INTERPLAN
    11,980税込13,178
    1個
    当日出荷
    長・中距離モードを内蔵したマルチホップ対応特定小電力920MHz無線モジュールの外部アンテナタイプ。IM920sシリーズ互換の高速モードに加え、長距離・中距離モードを内蔵。AES-GCM方式によるパケット暗号化と送信元認証に対応。動的にマルチホップネットワークのルートを検索して構成。最大6段のフルメッシュ・ツリー・シンプルマルチホップモード。コマンドでブロードキャスト送信、ユニキャスト送信が可能。
    仕様●周波数:920.6~923.4MHz(15チャンネル、ARIB24~38CH)●922.4~928.0MHz(29チャンネル、ARIB33~61CH)●送信出力:10mW/1mW(コマンド切替え)●空間データレート:高速モード 100kbps(IM920sシリーズ互換)●中距離モード 12.5kbps●長距離モード 2.5kbps●内蔵動作モード:データモード、接点入力/出力モード、ADモード●動作電圧:DC2.1~3.5V(定格3.0V)●消費電流(3.0V時)●(Typ.値):送信(10mW時):27mA●送信(1mW時):16mA●受信時:12mA●スリープ時:2μA●アンテナ:L型タイプ無指向性ホイップアンテナ(SMAコネクタ)、ゲイン3.0dBi以下、防水グレードIP67、動作/保存温度-20~+70℃●アンテナ接続ケーブル:SMA-R-u.FL変換ケーブル、約170mm長、SMA-Rコネクタ部は防水仕様●サイズ:20×29.5×3mm(本体)●動作温度範囲:-30~+70℃(結露なきこと)●見通し通信距離:長距離モード 約7km/約9km●中距離モード 約4km/約5km●高速モード 約2.4km/約3.4km●各10mW出力時、双方ワイヤアンテナ間/双方XWアンテナ間●通信方式:単信●基本プロトコルスタック:スカイリーネットワークス DECENTRA II●他社DECENTRA II製品とは通信できません●通信トポロジ:フルメッシュ、ツリー、シンプル(単純)マルチホップ●送信モード:ブロードキャスト、ユニキャスト、センドバック●インターフェイス:調歩同期式シリアルインターフェイス●適合コネクタ:日本圧着端子(JST)社20Pxx-JMCSシリーズ●(モジュール側には20R-JMCS-G-B-TFを搭載)●互換性:IM920sシリーズとハードウェアコンパチブル、ソフト上位互換●高速モードではIM920sシリーズと通信可能●コマンドセットはIMコマンドを採用●IM920/IM920cとは通信できません●無線規格:電波法技適認証取得、ARIB STD-T108準拠●※技術資料はメーカーサイトをご確認ください。アズワン品番67-0384-72
  • ユニバーサル基板 ICB-Mシリーズ サンハヤト

    ユニバーサル基板 ICB-Mシリーズ

    サンハヤト
    689税込758
    1枚
    5日以内出荷
    。部品穴をナンバリングすることで、部品面とはんだ面間の位置関係をわかりやすくしました。DIP部品を搭載する際に便利です。目印として、部品面は格子状に白線を引き、白線を引いてある箇所のはんだ面は□型のランドになっています。
    仕様●材質:紙フェノール●仕上がり:片面パターン、フラックス、部品面シルク印刷●外形寸法:95×72mm 1.6mmt●穴径:Φ1.0、2.54mmピッチ、ドットパターン●穴数:750穴(30x25)アズワン品番67-0371-50
  • サイボーグブラスター エレキット

    サイボーグブラスター

    エレキット
    4,198税込4,618
    1個
    10日以内出荷
    5つのモードに変形するウォーターガンが作れます。左右どちらの手にも装着可能!
    RoHS指令(10物質対応)対応
  • にょろっとアーム エレキット

    にょろっとアーム

    エレキット
    4,798税込5,278
    1個
    10日以内出荷
    ワイヤー駆動で生き物のようにくねくね動く!先端ヘッドの組替も可能。
    RoHS指令(10物質対応)対応
  • Slip Ring - 3 Wire 10A SPARKFUN

    Slip Ring - 3 Wire 10A

    SPARKFUN
    11,980税込13,178
    1個
    33日以内出荷
    仕様●項目1:スリップリング●項目2:Slip Ring - 3 Wire(10A)アズワン品番67-0455-24
  • ESP32 Thing Stackable Header Set SPARKFUN

    ESP32 Thing Stackable Header Set

    SPARKFUN
    789税込868
    1個
    33日以内出荷
    Description。These headers are made to work with the SparkFun ESP32 Thing to connect to ESP32 Shield boards. Each set of headers makes your ESP32 Thing easily stackable with the Power Control, Environmental, or Motion Shields as well as other applications. This set includes two 1x20 headers, enough to connect your ESP32 to anything you want!
    アズワン品番67-0425-34
  • EdelBoard for Seeeduino XIAO ピンヘッダなし EdelWorks

    EdelBoard for Seeeduino XIAO ピンヘッダなし

    EdelWorks
    789税込868
    1個
    5日以内出荷
    Seeeduino XIAO用のGrove拡張基板。既存の拡張基板よりも小型で、入出力用、シリアル用、ws2812b/サーボモータ用に3個のGroveコネクタが付いたSeeeduino XIAO用のシンプルな拡張基板です。Groveライトアングルコネクタも3個付属しています。本製品にはピンヘッダーが付いていませんが、Seeeduino XIAOを直付けすることによって、ピンヘッダーがあるときよりも薄くして使うことができます。
    仕様●基板サイズ(コネクタ込):42.0×24.0×1.6mm●ピン配置:背面上部(ws2812b/サーボモータ用):GND/VCC/P4/P5●背面右部(シリアル用):GND/3V3/TX(P6)/RX(P7)●背面左部(入出力用):GND/3V3/P1/P0●付属品:本体 ×1●Grove ライトアングルコネクタ ×3●【資料】●プロダクトページアズワン品番67-0391-46
  • Arty S7-50 Spartan-7開発ボード DIGILENT

    Arty S7-50 Spartan-7開発ボード

    DIGILENT
    59,980税込65,978
    1個
    5日以内出荷
    Arty S7-50を搭載した汎用FPGA開発ボード。XilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
    仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能アズワン品番67-0390-97
  • RL78/ CPUボード FB-R5Fシリーズ 内藤電誠町田製作所

    RL78/ CPUボード FB-R5Fシリーズ

    内藤電誠町田製作所
    9,298税込10,228
    1個
    5日以内出荷
    ユニバーサルエリア(2.54mmピッチ)を搭載。フラッシュメモリプログラミング、オンチップデバッグの両方に対応(TOOL0端子を使用)。マイコンの端子を周辺ボードコネクタに配置し拡張性に優れる。鉛(Pb)フリーに対応
    仕様●CPU:RL78/G14(R5F104PLAFB)●メインクロック動作周波数:20MHz●サブクロック動作周波数:32.768kHz●搭載部品:CN1、CN2:周辺ボードコネクタ(2.54mmピッチ)50pinソケット ×2(パッドのみ)●CN3:14pinコネクタ(E1接続用)●Power LED:赤 ×1(LED3)●評価用LED:黄 ×2(LED1はP75、LED2はP76へ接続)●評価用SW:SW1(INTP0へ接続)●メインクロック(OSC1):20MHz発振子(X1、X2へ接続)●サブクロック(OSC2):32.768KHz発振子(XT1、XT2へ接続)●動作電圧:2.7V~5.5V(OSC1:20MHz発振子使用時)●【内容物】●FB-R5F104PL-TB 本体●ユーザーズ・マニュアルアズワン品番67-0369-86
  • Panel Mount USB-C Extension Cable - 6" SPARKFUN

    Panel Mount USB-C Extension Cable - 6"

    SPARKFUN
    5,598税込6,158
    1個
    33日以内出荷
    Description。This panel mount USB-C extension cable enables you to more easily enclose a project that contains a USB-C port. The cable is 6" in length and includes two 14mm M3 screws compatible with the cable's 3mm panel mount holes, spaced 18mm apart.
    アズワン品番67-0420-56
  • Raspberry Pi Pico用 Groveシールド v1.0 Seeed Studio

    Raspberry Pi Pico用 Groveシールド v1.0

    Seeed Studio
    999税込1,099
    1個
    当日出荷
    Raspberry Pi Pico用のプラグプレイシールド。Raspberry Pi Picoの拡張用として、I2Cが2個、アナログ入力が3個、UARTが2個、デジタルポートが3個の計10個のGroveコネクタを搭載したシールドです。5V/3.3V切り替えスイッチ、SWD(Serial Wire Debug)用コネクタ、SPIピンなどを搭載しています。ジャンパーワイヤーやブレッドボードなしで、簡単かつ迅速にプロトタイプを構築することができます。ご注意。用途。SWDデバッグ。ラピッドプロトタイピング。ウェアラブルデバイス。インテリジェント制御
    アズワン品番67-0383-61
  • M5Stamp Pico DIY Kit M5Stack

    M5Stamp Pico DIY Kit

    M5Stack
    4,298税込4,728
    1個
    5日以内出荷
    M5Stamp PicoとピンヘッダーやGrove互換コネクタなどのキット。M5Stamp Pico、ESP32ダウンローダ、ピンヘッダー、Grove互換コネクタ、耐熱ステッカーなどをセットにしたキットです。M5Stamp Picoへのプログラムの書き込みやデバッグには、ESP32ダウンローダを使用します。Arduino IDEやMicroPython、ESP32-IDFによる開発およびUIFlowを使ったグラフィカルプログラミングが可能です。M5Stamp Picoは、240MHzで動作するESP32-PICO-D4を搭載した切手サイズの小さなマイコンボードで、アンテナを内蔵しWi-FiやBluetoothによる無線通信が可能です。スペースに制約のあるウェアラブル機器や医療機器、IoTデバイスやバッテリー駆動デバイスなどに適しています。本製品の技適マークは添付のステッカーに印字されています。直接本体に貼らない場合は大切に保管してください。
    仕様●ESP32-PICO-D4:240MHzデュアルコア、600DMIPS、520KB SRAM、Wi-Fi/Bluetooth、デュアルモード●フラッシュメモリ:4MB●入力電源:5V@500mA●消費電力:通常スタンバイ時 5V@29mA、Wi-Fi STAモード 5V@60mA、Bluetoothモード 5V@84mA、スリープモード 5V@0.35mA●2.4GHz SMDアンテナ:Proant 440●Wi-Fi:802.11b/g/n(最大150Mbps@802.11n)、2.4GHz~2.5GHz●Bluetooth:Bluetooth V4.2 BR/EDRおよびBLE standard、NZIFレシーバ、最大感度-97dBm●RGB LED(WS2812B):1●プログラム可能なボタン:1●インタフェース:ADC、DAC、タッチセンサ、SD/SDIO/MMCホストコントローラ、SPI、SDIO/SPIスレーブコントローラ、EMAC、モーターPWM、LED PWM、UART、I2C、I2S、IRリモートコントローラ、GPIOパルスコントローラ●入出力:12(G0、G1、G3、G26、G36、G18、G19、G21、G22、G25、G32、G33)●入出力端子ピッチ:2.54mm●本体重量:1.6g●全体重量:2.5g●寸法:18×24×4.4mm●【セット内容】●M5Stamp Pico ×1●ESP32ダウンローダ ×1●耐熱ステッカー ×1●六角レンチ ×1●HY2.0-4Pコネクタ(90°Grove互換コネクタ)×1●ピンヘッダ 6ピン ×1●ピンソケット 6ピン ×1●ピンヘッダ 9ピン ×1●ピンソケット 9ピン ×1●ESP32-PICO-D4:中文データシート●回路図●ピンアサイン●リフロープロファイルアズワン品番67-0396-18
  • ユニバーサル基板 ICB-Mシリーズ サンハヤト

    ユニバーサル基板 ICB-Mシリーズ

    サンハヤト
    959税込1,055
    1枚
    当日出荷
    部品穴をナンバリングすることで、部品面とはんだ面間の位置関係をわかりやすくしました。DIP部品を搭載する際に便利です。目印として、部品面は格子状に白線を引き、白線を引いてある箇所のはんだ面は□型のランドになっています。
    仕様●材質:ガラスコンポジット●仕上がり:片面パターン、はんだレベラー、部品面シルク印刷●外形寸法:95×72mm 1.2mmt●穴径:Φ1.0、2.54mmピッチ、ドットパターン●穴数:750穴(30x25)アズワン品番67-0371-51
  • サーボモーター ICS 近藤科学

    サーボモーター ICS

    近藤科学
    15,980税込17,578
    1個
    5日以内出荷
    ケース:KRS-2500シリーズ。通信仕様:ICS3.6。互換性について。※ただし、RCB-3でご利用いただいたときのみ一部組み合わせに注意が必要です。詳細はこちらをご参照ください。RCB-4やその他マイコンボードでは問題ありません。
    仕様●(11.1V時)●最大トルク:25.0kgf・cm●最高スピード:0.13s/60°●寸法:41×21×30.5mm(突起部除く)KRS-2552RHVと同じサイズ●重量:47.7g(サーボホーンを含まず)●最大動作角度:270°●最大消費電流:2.5A●ギヤ種類:全段メタルギヤ●ケース材質:ガラス入り樹脂●ギヤ比:309.11:1●電源電圧:HV仕様(9V~12V)●通信規格:ICS3.6(シリアル/PWM選択式)●通信速度:115200/625000/1250000bps●初期設定:ID0/BR115200●信号レベル:TTL●回転モード:可●対応コントロールボード:RCB-4HV●RCB-3HV(※参照)●KCB-5●インターフェース:Dual USBアダプターHS●ICS USBアダプターHS●付属品:ZH接続ケーブル2A(300mm)×1●ZH接続ケーブル2B(300mm)×1●M3×8低頭ホーン止めビス ×1アズワン品番67-0384-59
プログラミング/ロボティクス