絞り込み
ブランド
- SPARKFUN(727)
- 近藤製作所(599)
- Seeed Studio(211)
- Adafruit(113)
- M5Stack(94)
- アーテック[学校教材・教育玩具](89)
- スイッチサイエンス(88)
- Pololu(82)
- Kitronik(58)
- スイッチエデュケーション(52)
- 近藤科学(48)
- DIGILENT(45)
- ハイテックマルチプレックスジャパン(43)
- ナリカ(38)
- JAPAN ROBOTECH(32)
- DFRobot(30)
- レゴエデュケーション(22)
- WAVESHARE(17)
- ワンダーキット(16)
- ブランドをもっと見る
エコロジープロダクト

FeatherWing - イーサネット
Adafruit¥5,798税込¥6,3781個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:有線ネットワーク●機能:-●使用IC/部品:-●プラットフォーム:Adafruit FeatherWing●タイプ:組込み(完成機能)アズワン品番68-2094-56
ADT7410搭載 高精度I2C温度センサモジュール
Adafruit¥1,798税込¥1,9781個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2103-79
TWELITE SPOT
Mono Wireless¥5,898税込¥6,4881個当日出荷仕様●タイプ:-●カテゴリ:無線ネットワーク、データ通信●機能:無線LANゲートウェイ●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2220-52
レゴ(R)エデュケーション 個人学習キット ベーシック
レゴエデュケーション¥2,398税込¥2,6381セット4日以内出荷柔軟に使える多目的な個人学習キット。組立て、試行錯誤、実験を促す小学校低・中学年を対象にしたキットで、「遊びを通した学び」ができます。このキットで幅広い種類の作品を作ることができます。キット専用に用意されたオンラインアクティビティを利用すれば、レゴ学習システムの基本的な仕組みに親しむことができます。セット内容総ピース数102個RoHS指令(10物質対応)対応
SWD Cable - 2x5 Pin
SPARKFUN¥999税込¥1,0991個33日以内出荷Description。This is a 150mm(~6")long, 10-conductor cable that's especially ideal for many JTAG applications. Both ends are terminated with 2x5 pin female connectors with 1.27mm(0.05")spacing.アズワン品番67-0420-48
Servo Kit 360°
M5Stack¥2,498税込¥2,7481個5日以内出荷LEGO互換のサーボモータ(回転角360°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は360°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。360° サーボは速度と方向を制御できますが、角度を制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。仕様●【内容物】●SG90 サーボ(360°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mmアズワン品番67-0370-71
Load Cell - 10kg, Straight Bar TAL220
SPARKFUN¥3,998税込¥4,3981個33日以内出荷Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。80mm×12.7mm×12.7mm, 250mm Wireアズワン品番67-0426-52
Groveケーブル用中継基板 2個セット
EdelWorks¥989税込¥1,0881セット(2個)5日以内出荷Groveケーブルの延長用基板。Groveケーブルの長さが足りないときにGroveケーブル同士を繋いで、延長することができます。仕様●基板サイズ(コネクタ込):30.0×10.0×8.0mm●付属品:本体 ×2●【資料】●プロダクトページアズワン品番67-0391-47
ESP32ダウンローダーキット
M5Stack¥2,598税込¥2,8581個5日以内出荷ESP32/ESP8266用のプログラムダウンローダー。ESP32やESP8266を搭載した製品用のUSB-TTLアダプターボードで、M5Stackシリーズなどのプログラムの書き込みやシリアルデバッグができます。送受信用バッファを備え、インターフェースにはUSB 2.0仕様のUSB Type-Cを使用しています。USB-UARTブリッジには、Silicon Labs社製のCP2104またはWinChipHead社製のCH9102Fが使用されています。CH9102FはCP2104の互換品ですが、購入時にチップの選択はできません。USB Type-Cインターフェース。ESP32/ESP8266プログラムダウンローダ。M5Stack製品(UNIT CAM、STAMPシリーズなど)と同様のI/O配列で直接接続や書き込みが可能で、配線は不要。受信/送信バッファ。USB2.0規格準拠仕様●USB-TTL IC:CP2104/CH9102F●USB インターフェース:USB Type-C●ボーレート:300bps~2Mbps●対応データフォーマット:データビット:5, 6, 7, 8●ストップビット:1, 1.5, 2●パリティ:奇数、偶数、マーク、スペース、パリティなし●バッファ:576バイト受信バッファ、576バイト送信バッファ●重量:10g●サイズ:33×16×3mm●【セット内容】●ESP32 CAMダウンローダ ×1●ESP32 CAMピンアウトボード ×1●2.54-6Pピンソケット ×1●2.54-3Pピンヘッダ ×2●ジャンパワイヤ(オス-メス)×1アズワン品番67-0397-99
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個12日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
連続回転サーボ FS5106R
アズワン¥2,260税込¥2,4861個当日出荷FS5106Rは、指定した速度で連続に回転する重さ40gのアナログサーボモーターです。速度の指定は、加えるパルスを700μs~2300μsの間で変化させることで行います。静止点は1500μsで、それより短いパルスでは時計回りになり、長いパルスでは反時計回りになります。接続は標準的なJR型コネクタで行い、各種のサーボホーンとネジ類が付属しています。仕様●電源電圧:4.8V~6V●最大回転速度(無負荷時):60rpm(6V時)、55rpm(4.8V時)●最大トルク:6kg.cm(6V時)、5kg.cm(4.8V時)●最大電流:1100mA(6V時)、980mA(4.8V時)●サイズ:40.8×20.1×38mm●静止電流(6V):7mA●無負荷速度(6V):60rpm●無負荷電流(6V):190mA●ストールトルク(6V):6kg・cm●ストール電流(6V):1100mA●静止電流(4.8V):5mA●無負荷速度(4.8V):55rpm●無負荷電流(4.8V):160mA●ストールトルク(4.8V):5kg・cm●ストール電流(4.8V):980mA●リード線の長さ:約300mm ±5mm●寸法:40.8×20.1×38mm●重量:40±0.2g● 無負荷動作平均値アズワン品番67-0396-08
SparkFun I2S Audio Breakout - MAX98357A
SPARKFUN¥1,998税込¥2,1981個33日以内出荷Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.アズワン品番67-0422-64
SMAP-SMAJ低損失ケーブル 2m
Mono Wireless¥3,198税込¥3,5181個当日出荷TWELITEシリーズ 同軸コネクタタイプ専用のSMAケーブル。SMAアダプタが不要でSMA-JからSMA-Pへのケーブルを連結できます。無線マイコンモジュールTWELITE-トワイライトに接続可能な認証適合ケーブルです。同軸版のTWELITEシリーズにメーカーアンテナを取り付ける際に使用するSMAケーブルです。同時に、SMA変換ケーブル(MW-C-UJ-)も必要です。屋内アンテナ(MW-A-D85)や防水アンテナ(MW-A-D114)を直接取り付けることが可能です。仕様●ケーブル長:2m●損失:最大2.00dB●コネクタ形状:SMA-J SMA-P●使用温度範囲:-40℃~+85℃●耐久性と締め付けトルク:500回以下0.45N・m●ケーブル曲げ特性:最小曲げ半径50mmアズワン品番67-0371-96
Raspberry Pi Zero Case
SPARKFUN¥2,298税込¥2,5281個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
M5Stamp C3 Mate
M5Stack¥2,598税込¥2,8581個5日以内出荷Wi-FiとBluetooth 5(LE)を使用できる切手サイズのモジュール。IoTエッジデバイス向けのEspressif社製のESP32-C3 RISC-Vマイコン(32ビット、最大動作周波数160MHz)を搭載し、400KBの内蔵RAMと4MBのフラッシュを備えた切手サイズのモジュールです。Wi-Fi、Bluetooth5.0 Low Energy(LE)、Bluetooth5.0 long-range(LR)を利用可能です。Arduino、ESP32-IDF、その他の主要な開発環境に対応しています(UIFlowは今後サポート予定)。仕様●ESP32-C3:32ビットRISC-Vシングルコアプロセッサ(動作周波数160MHz)●ストレージ:384KB ROM、400KB SRAM、8KB RTC SRAM、4MBフラッシュ●Wi-Fi:2.4GHz(20MHz/40MHzチャンネル幅に対応)、IEEE 802.11 b/g/n、最大150Mbpsデータレート●Bluetooth:Bluetooth 5、Bluetooth mesh、対応レート125Kbps/500kbps/1Mbps/2Mbps●入力:5V@500mA●インターフェース(HMI):プログラマブル物理ボタン ×1、リセットデバッグボタン ×1、プログラマブルRGB LED(SK6812)●USBインターフェース:USB(Type-C)×1●アンテナタイプ:2.4GHz 3Dアンテナ●周辺機能:ADC、GPIO、SPI、UART、I2C、I2S、PWM、RMT、DMA、USBシリアルポート、TWAI●I/O ×13:G0、G1、G4、G5、G6、G7、G8、G9、G10、G18、G19、G20、G21●I/Oピッチ:2.54mm●重量:3.8g●サイズ:34×20×4.5mm●【セット内容】●M5Stamp C3 ×1●耐熱ステッカー ×1●M2 六角レンチ ×1●HY2.0-4Pコネクタ(90° Grove互換コネクタ)×1●ピンヘッダ 6ピン ×1●ピンソケット 6ピン ×1●ピンヘッダ 9ピン ×1●ピンソケット 9ピン ×1●注:技適マークは添付のステッカーに印字されています。直接本体に貼らない場合は、大切に保管してください。(英語)●回路図●ESP32-C3 データシート(英語)●Get Started(英語)アズワン品番67-0398-01
Grove - EMG Detector
Seeed Studio¥9,998税込¥10,9981個33日以内出荷EMG検出器は、人体の筋肉細胞が。収縮時に発生する活動電位(筋電位)を電気信号として、人体に装着した表面電極で検出するものです。筋電位はセンサーで収集、増幅され、フィルタで処理されるためArduinoで認識され、コントロールシステムに入力できます。スタンバイモードでは、出力電圧は1.5V、筋肉活動をすると信号が上がり、最大3.3Vになります。3.3V又は5Vシステムで使用できます。Grove互換性。使い捨て表面電極/6個仕様●ケーブルリード:1000mm、Φ3.5コネクタアズワン品番67-0476-08
Analog Discovery用トランジスタテスター
DIGILENT¥15,980税込¥17,5781個5日以内出荷Analog Discoveryをカーブトレーサーとして使用するためのアダプター。トランジスタテスターをAnalog Discoveryに接続することで、従来のカーブトレーサー測定器と同様に、ダイオードやNPN/PNPトランジスタ、P型/N型FETなどのデバイスの特性曲線を描くことができます。しかし、従来のカーブトレーサー機器とは異なり、WaveFormsがコンピュータ上で動作するため、ボタンをクリックするだけで測定値やスクリーンショットなどをすぐに取得できます。これは実験レポートを作成するのに非常に便利で、ディスプレイの写真で確認するよりもはるかに正確です。アダプターには2×15メスコネクターが搭載されており、Analog Discoveryに直接差し込むことができます。部品やリード線は、トランジスタテスターの端子台を介して取り付けることができます。仕様●ダイオード、NPNトランジスタ、PNPトランジスタ、P型FET、N型FETに対応。●E/C/B/E接続用コネクタJ2●10kΩ Rb用抵抗●10kΩ Rb用抵抗●100Ω Rc用抵抗●2×15Analog Discoveryコネクタ●Analog Discovery2とAnalog Discovery(レガシー)に互換性があります。アズワン品番67-0392-32
SparkFun I2C DAC Breakout - MCP4725
SPARKFUN¥2,098税込¥2,3081個当日出荷仕様●項目1:組込み(完成機能)●項目2:AD、DA変換●項目4:DA変換●項目5:MCP4725アズワン品番67-0452-42
Molex Flexible GNSS Antenna - U.FL Adhesive
SPARKFUN¥2,298税込¥2,5281個33日以内出荷Description。The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).。The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).。Features。Cable length:50mm。Connector:U.FL。Radiation Pattern:Omnidirectional。Polarization:Linear。Weight:0.466 g。Mounting Style:Adhesive。Protocol:BeiDou, Galileo, GLONASS, GPS。Return Loss:< -8dB。Peak Gain(Max):1.1 dBi+。Efficiency:>74%。Input Impedance 50 Ohmsアズワン品番67-0423-78
SparkFun Pi Wedge
SPARKFUN¥4,898税込¥5,3881個33日以内出荷Description。This is the SparkFun Pi Wedge, a small board that connects to the 40-pin GPIO connector on the Raspberry Pi and breaks the pins out to breadboard-friendly arrangement and spacing, and even adds a couple of decoupling capacitors on the powerアズワン品番67-0419-89
Slip Ring - 12 Wire 2A
SPARKFUN¥8,198税込¥9,0181個33日以内出荷仕様●項目1:スリップリング●項目2:Slip Ring - 12 Wire(2A)アズワン品番67-0455-26
Mini Load Cell - 500g, Straight Bar TAL221
SPARKFUN¥4,998税込¥5,4981個33日以内出荷Description。This miniature straight bar load cell(sometimes called a strain gauge)can translate up to 500g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportアズワン品番67-0426-83
Interface Cable for RP-TNC to RP-SMA - 1m
SPARKFUN¥2,398税込¥2,6381個33日以内出荷Description。This is a very simple 1m long Male RP-TNC to Male RP-SMA cable. We like to use this cable to connect our ultra high-frequency RFID antennas to an equally powerful reader board. This cable is perfect for extending pre-existing cables to giveアズワン品番67-0420-29
Arducam Upgraded Camera Pan Tilt Platform
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。If you're looking for a sturdy pan-tilt mechanism for most of the cameras that are used with Arduino and Raspberry Pi but don't want the weight of metal, this is the rig for you. The Upgraded Camera Pan Tilt Platform from Arducam takes theアズワン品番67-0426-45
Analog Discovery用オーディオアダプター
DIGILENT¥4,498税込¥4,9481個5日以内出荷Analog Discoveryで音声を解析するためのアダプター。Analog Discoveryのオシロスコープ機能で音声信号を解析する際に使用するアダプターボードです。オシロスコープの入力に接続されるモノラルとモノラル/ステレオのジャックコネクタが1つずつ、その他の信号を通す2×15 MTEコネクタが1つ装備されています。仕様●3.5mmモノラルオーディオジャック×1●3.5mmステレオオーディオジャック×1●モノラル×2、ステレオ×1選択ジャンパー●デジタルI/O信号、電源、トリガー用のパススルーコネクタ●Analog Discovery2とAnalog Discovery(レガシー)に互換性があります。アズワン品番67-0392-31
SparkFun Qwiic SHIM for Raspberry Pi
SPARKFUN¥669税込¥7361個33日以内出荷Description。The SparkFun Qwiic SHIM for Raspberry Pi is a small, easily removable breakout that easily adds a Qwiic connector to your Raspberry Pi. The SHIM design allows you to plug directly to the Pi's I2C bus with no soldering required and the thinアズワン品番67-0422-90
M5St M5STACKシリーズ
M5Stack¥519税込¥5711個5日以内出荷M5Stack用ユニバーサルプロトタイピング基板。通常のM5Stackユニットと同じサイズのユニバーサルプロトタイピング基板です。プロトタイピング基板を使えば自由にプロジェクトを作ることができ、M5CoreのCONNEXTポートA、B、Cと相互にやりとりする独自の回路を設計することができます。仕様●穴サイズ:1mm(CNC穿孔)●穴ピッチ:2.54mm●穴数:40個●LEGO互換の穴が2個●【内容物】●ミニプロトユニット本体 ×1●GROVE互換ケーブル ×1●【ピン配置】●M5 PORTA●GPIO22●GPIO21●5 V●GND●M5 PORTB:GPIO36:GPIO26:5 V:GND●M5 PORTC:GPIO16:GPIO17:5 V:GND●MINI.PROTO:P1-1:P1-2:5 V:GNDアズワン品番67-0370-85
TWELITE UART MWシリーズ
Mono Wireless¥2,298税込¥2,5281個5日以内出荷外部のマイコンとUARTで接続できる無線通信モジュールです。シリアル通信アプリAPP_Uartがインストールされています。アプリ(ファームウェア)の編集や書き換え可能です。TXとRX信号を接続することで、外部のマイコンと通信ができます。鉛フリー、RoHS対応仕様●【無線部】●通信方式:2.4GHz、IEEE802.15.4準拠●対応プロトコルスタック:TWELITE NET、IEEE 802.15.4 MAC●通信速度:最大 250kbps●変調方式:O-QPSK、DSSS●通信チャネル数:16(国によっては、使用できるチャネルが異なる)●送信出力:2.5dBm●※1 詳しい無線の仕様に関しては TWELITE のデータシートをご覧ください。●※2 本製品は電源としてコイン電池(CR2032)を使用します。そのため、TWELITE CUE はスリープによる間欠動作が基本になります。●【マイコン部】●32 ビット RISC プロセッサ●RAM:32KB●EEPROM:4KB●フラッシュメモリ:160KB●【認証など】●認証型式:TWE-001 Lite●工事設計認証番号:007-AB0031●FCC ID:2AINN-L1●IC ID:21544-L1●※1 海外で使用できるのは TWELITE UART BLUE の基板アンテナタイプ(MW-B-UART-P)のみです。●※2 使用国によっては TWELITE や製品上などに FCC ID や IC ID などの表示が必要である場合がございます。●RoHS:2021/09/06時点アズワン品番67-0396-29
M5St M5STACKシリーズ
M5Stack¥8,398税込¥9,2381個5日以内出荷M5Stack用のW5500を搭載したLANモジュール。M5StackコアはESP32ベースなのでWi-FiとBluetoothにより無線でネットワークに接続が可能ですが、有線LAN機能はありません。このモジュールはハードワイヤードTCP/IP組み込みイーサネットコントローラW5500を搭載し、LAN接続を可能にします。産業用アプリケーション向けに設計されており、マグネット付き取り付け用金属レールが付属しているため、取り付けと固定が簡単にできます。HT3.96コネクタの6ピン端子が引き出されているため、M-BUSなどに接続することができます。入力電圧:9~24V。RS485通信が可能で、RS485対応のHT3.96ポートを搭載。壁への取付けが簡単。【ご注意】。※RS485インターフェースを追加する場合は、RS485ボードをメインボードのピンにはんだ付けしてください。※RS485ボードのシリアルポートピンは、LANモジュールのGPIO16、GPIO17に接続します。仕様●重量:32g●サイズ:54×54×28mm●【セット内容】●LANベース ×1●TTL-to-RS485アダプタボード ×1●20ピンヘッダ ×1●取付け用金属レール(マグネット付き)×1●HT3.96ターミナル ×3●3ピン ×2●4ピン ×1●圧着端子 ×10●六角レンチ ×3(1.5mm ×1、2mm ×1、2.5mm ×1)●六角ソケットなべネジ(M3×28)×2●六角ソケットタッピングネジ(KA2×4)×4●皿ネジ(M3×8)×1(英語)●W5500 データシート(英語)●回路図アズワン品番67-0405-31
Raspberry Pi用超低消費電流リアルタイムクロックモジュール基板
多摩デバイス¥2,998税込¥3,2981個当日出荷RV3028-Raspiは、超低消費電流/電源切替機能付きリアルタイムクロックモジュール RV-3028-C7 をRaspberry PiやArduinoなどで、はんだ付け不要でテストや評価ができるようにしたブレークアウト基板です。基板上には、RV-3028-C7、インターフェース用のプルアップ抵抗、バアズワン品番67-0416-69
Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch
SPARKFUN¥1,198税込¥1,3181個33日以内出荷Description。This is a 5-pin JST-ZHR cable that's terminated on the end with breadboard breadboard compatible Dupont connectors. It's the same cable that comes with our SPS30 Particulate Matter Sensor and is a great spare if you need one or if you happアズワン品番67-0420-44
Solar Charger Shield v2.2
Seeed Studio¥3,998税込¥4,3981個33日以内出荷ソーラー充電器はArduino互換プラットフォームへの積み重ね可能なシールドであり、適応型バッテリー電力を可能にし、フィールド内充電のためのエネルギーハーベスターとして機能します。3.0V~4.2Vのさまざまなバッテリーを使用して、5V出力にアップしたり、リチウムイオ仕様●ソーラー電圧:4.8V~6V●バッテリー接続時の最大出力:3W(5V/600mA)アズワン品番67-0451-51
M5Stack BAVG2ソケット
M5Stack¥709税込¥7801個5日以内出荷RS485用の通信ラインターミナル。2.54-2P端子とDC電源入力インターフェースを3.96-4P仕様の端子に変換します。M5Stack用4チャンネルリレーユニットなどに使用されている3.96-4Pインターフェースにアクセスする場合に使用します。DC電源インターフェースを搭載して仕様●DC入力電圧●モデル:9V~24V●DC-IN-TH_DC-0440-2.5A-2.0●重量:6.7g●ターミナル仕様:2.54-2P+DC-0440-3.96-4P●サイズ:17×30×10mm●【セット内容】●120Ωプラグイン抵抗 ×1●2.54-2P接続ターミナル ×1●3.96-4P接続ターミナル ×1アズワン品番67-0396-14
M5stack UnitV2 AIカメラ
M5Stack¥24,980税込¥27,4781個当日出荷Linuxで動作するスタンドアローンの高性能AIカメラモジュール。SigmaStar社製のSSD202D(ARM Cortex-A7デュアルコア1.2GHz)を採用したIoT機器向けのカメラモジュールです。128MB DDR3メモリ、512MBフラッシュ、1080Pカメラ、2.4GHz Wi-Fi、冷却ファンなどを搭載してい仕様●Sigmstar SSD202D:Arm Cortex-A7デュアルコア 1.2GHz(Neon、FPU内蔵)●フラッシュ:512MB●RAM:128MB DDR3●カメラ:GC2145、1080P、カラーセンサ●レンズ:FOV(視野角)68°、DOF(焦点距離)60cm~∞●電源:5V @500mA●周辺機器:USB Type-C ×1、UART ×1、microSDカードスロット ×1、ボタン ×1、●マイクロフォン ×1、冷却ファン ×1●インジケータLED:赤、白●Wi-Fi:150Mbps、2.4GHz、802.11b/g/n●動作温度:0℃~+40℃●重量:18g●サイズ:48×18.5×24mm●V-Training●【セット内容】●M5Stack UnitV2 ×1●USB-Cケーブル(50 cm)×1●スタンド ×1●背面パーツ ×1●【用途】●アクセス制御●ホームオートメーション●占有監視●ニューリテールビジネス●産業/マシンビジョン●倉庫管理/物流アズワン品番67-0391-81
Seeeduino XIAO ピンヘッダー実装済み
Seeed Studio¥1,598税込¥1,7581個5日以内出荷ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード。Seeeduino XIAOは、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに適しています。Arduino IDEと完全に互換性があり仕様●CPU:ARM Cortex-M0+(SAMD21G18)、最大48MHzで動作●メモリ:256KB Flash、32KB SRAM●I/Oピン:GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1●インターフェース:I2C、UART、SPI●電源およびダウンロード:USB Type-C●LED:ユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2●リセットボタン:2個●パワーパッド:バッテリー電源用●ソフトウェア互換性:Arduino、CircuitPython●サイズ:20mm×17.5mm×6mm●その他:回路保護用カバー●【用途】●ウェアラブルデバイス●ラピッドプロトタイピング●ミニArduinoボードが必要なプロジェクト●自作キーボード●USB開発(USBからマルチチャネルTTL/USBホストモードなど)●複数のモック値を読み取る必要があるシナリオ●※注意:すべてのI/Oピンは3.3Vですので、3.3Vを超えて入力しないでください。入力すると、CPUが損傷する可能性がありますアズワン品番67-0372-19
Insulated Silicone Soldering Mat
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。Keeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your dアズワン品番67-0428-27
長距離&マルチホップ920MHz無線モジュール IM920SLシリーズ
INTERPLAN¥11,980税込¥13,1781個5日以内出荷長・中距離モードを内蔵したマルチホップ対応特定小電力920MHz無線モジュールの外部アンテナタイプ。IM920sシリーズ互換の高速モードに加え、長距離・中距離モードを内蔵。AES-GCM方式によるパケット暗号化と送信元認証に対応。動的にマルチホップネットワークのルートを検索して構成。最大6段のフルメッシュ・ツリー・シンプルマルチホップモード。コマンドでブロードキャスト送信、ユニキャスト送信が可能。仕様●周波数:920.6~923.4MHz(15チャンネル、ARIB24~38CH)●922.4~928.0MHz(29チャンネル、ARIB33~61CH)●送信出力:10mW/1mW(コマンド切替え)●空間データレート:高速モード 100kbps(IM920sシリーズ互換)●中距離モード 12.5kbps●長距離モード 2.5kbps●内蔵動作モード:データモード、接点入力/出力モード、ADモード●動作電圧:DC2.1~3.5V(定格3.0V)●消費電流(3.0V時)●(Typ.値):送信(10mW時):27mA●送信(1mW時):16mA●受信時:12mA●スリープ時:2μA●アンテナ:ストレートタイプ無指向性ホイップアンテナ(SMAコネクタ)、ゲイン3.0dBi以下、防水グレードIP67、動作/保存温度-20~+70℃●アンテナ接続ケーブル:SMA-R-u.FL変換ケーブル、約170mm長、SMA-Rコネクタ部は防水仕様●サイズ:20×29.5×3mm(本体)●動作温度範囲:-30℃~+70℃(結露なきこと)●見通し通信距離:長距離モード 約7km/約9km●中距離モード 約4km/約5km●高速モード 約2.4km/約3.4km●各10mW出力時、双方ワイヤアンテナ間/双方XWアンテナ間●通信方式:単信●基本プロトコルスタック:スカイリーネットワークス DECENTRA II●他社DECENTRA II製品とは通信できません●通信トポロジ:フルメッシュ、ツリー、シンプル(単純)マルチホップ●送信モード:ブロードキャスト、ユニキャスト、センドバック●インターフェイス:調歩同期式シリアルインターフェイス●適合コネクタ:日本圧着端子(JST)社20Pxx-JMCSシリーズ●(モジュール側には20R-JMCS-G-B-TFを搭載)●互換性:IM920sシリーズとハードウェアコンパチブル、ソフト上位互換●高速モードではIM920sシリーズと通信可能●コマンドセットはIMコマンドを採用●IM920/IM920cとは通信できません●無線規格:電波法技適認証取得、ARIB STD-T108準拠●※技術資料はメーカーサイトをご確認ください。アズワン品番67-0384-75
ATOM Mate
M5Stack¥1,198税込¥1,3181個5日以内出荷ATOMシリーズ向けの拡張キット。3種類のアクセサリを含むATOMシリーズ用の拡張キットです。AtomPinは、M5Atomの底面にあるピンを側面から拡張できるアダプタ基板で、ブレッドボードでの利用や実験回路で使用するのに適しています。AtomHatは、M5AtomでHatシリーズ仕様●【内容物】●AtomPin frame ×1●AtomPin board ×1●AtomHat ×1●AtomMount ×1●5ピン ×5●4ピン ×1●M2×6 六角穴付き小ネジ ×1●M2×8 六角穴付き小ネジ ×1●六角キー ×1●正味重量:11g●総重量:22g●製品寸法:AtomHAT:24×24×8mm●AtomMount:24×24×8mm●AtomPin:24×38×8mm●包装寸法:50×50×21mm●ケース素材:プラスチック(PC)●【ピン配置】●HAT:GND:5V:G26:G36:G0:3V3●ATOM HAT:GND:5V:G22:G33:G19:3V3●【資料】●製品ドキュメント●PcbDoc●動画アズワン品番67-0370-72