HYPERPRO(ハイパープロ)92日以内出荷
スプリングの自由長を大きく変えずに、レート変更と油面調整で車高を下げるハイパープロならではのローダウンスプリング。しなやかに衝撃を吸収し、奥で踏ん張るコンスタントライジングレートの滑らかな乗り心地をお楽しみください。ハイパープロ社が独自設計する『コンスタントライジングレート』をもつサスペンションスプリング。サスペンションの動きに追従してバネレートが常に変化。柔らかすぎず硬すぎない状態を維持し、高負荷のコーナリングや急ブレーキ時も踏ん張る力を併せ持ちます。・コーナー手前のブレーキング時におけるキャスタの変化を適正化し、次の動作に移りやすくします。コーナリング中の細かなギャップを吸収し、乗り手の邪魔となる振動をなくします。・通常のスプリングと違い一定のバネレートがないため、共振することがありません。・ハイパープロ社の本拠地オランダでは、救急バイク全車にハイパープロのスプリングが装着されています。フロントスプリングには必要量のフォークオイルが付属します。各スプリング品番に掲載のセッティングデータを参照して基準のセッティングを行ってください。30mm以上のローダウンの場合、車体状態によってショートサイドスタンドが必要な場合があります。プリロード調整ができる車種は、サイドスタンドが使用できるローダウン量に調整しながらセッティングを行ってください。
その他【サグ値】80mm、【フォークオイル】SAE#5 / 140mm備考【セッティング】10mm+2.5mmのプリロードブッシュを取り外す(30mmのブッシュはそのまま使用 / 突出し量10MM)番号【スプリング部材】1662調整方式【コンプレッション】12クリック戻し、【プリロード】調整なし、【リバウンド】12クリック戻し主な適合車種KTM 390 ADVENTURE R 25-26