サンワサプライ(1件のレビュー)翌日出荷
ノートパソコンやタブレットを充電しながら保管できるキャビネットです。収納部1ヵ所あたり有効内寸、W30×D380×H272mm)14インチ程度までのタブレット、ノートPCが収納可能です。機器収納部は傷が付きにくい樹脂素材です。内部にACコンセントが10口内蔵されています。本体上部にはACアダプタを収納できるスペースがあります。前扉は鍵付きで、セキュリティ強化に最適です。側面部にはファンが搭載されており、内部の熱を外へ出します。キャビネットをスタッキングできる仕様になっており、省スペースで複数台の収納ができます。オプションでCAI-CABCT1へ2台までスタッキングして搭載することができます。セキュリティワイヤーの取付けに対応しています。
用途ACコンセント内蔵。ノートパソコン、タブレットが充電できる保管庫収納数10付属品電源ケーブル(3Pメス・2Pオス コード長1.8m)、鍵×2個(200種類)、ケーブルタイ(10本)材質本体/樹脂、側面・背面部/スチール(エポキシ樹脂粉体塗装)、取っ手/樹脂質量(kg)20有効内寸(幅W×奥行D×高さH)(mm)33×380×271本体寸法(幅W×奥行D×高さH)(mm)570×411×408電源仕様定格入力/AC100120V 50/60Hz 10A、定格出力/AC100120V 10A(1000Wまで)