カテゴリ
- すべてのカテゴリ
- 配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
- コンプレッサー・空圧機器・ホース
- 汎用管継手
- くい込み管継手・インサート管継手(3)
- その他汎用管継手(21)
- 配管用ワンタッチ管継手(16)
- SUSワンタッチ管継手(2)
- 汎用管継手
- コンプレッサー・空圧機器・ホース
- 配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
絞り込み
ねじの種類
ブランド
BeHAUS・CKD・PISCO(ピスコ)・RS PRO・SMC・コンサス・ナブテスコサービス・フジキン・ベンカン機工・リガルジョイント・藤井高圧
汎用管継手 :「S15」の検索結果
特価
本日10月6日(火)は、配管・水廻り部材/ポンプ/空圧・油圧機器・ホースカテゴリの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
ライトカップリング ソケット ストレート ワンタッチ継手付
PISCO(ピスコ)(9件のレビュー)¥579~税込¥637~1個当日出荷一般空気圧配管用ワンタッチ継手内蔵型カップリング 片手操作で簡単着脱 オール樹脂製で軽量・コンパクト形状ストレートタイプ分離型タイプ使用温度範囲(℃)0~60(凍結なきこと)シリーズ15シリーズ最高使用圧力(MPa)0.9使用流体空気使用真空圧力(kPa)-100
ライトカップリング ソケット 隔壁ストレート ワンタッチ継手付
PISCO(ピスコ)¥999~税込¥1,099~1個当日出荷一般空気圧配管用ワンタッチ継手内蔵型カップリング 片手操作で簡単着脱 オール樹脂製で軽量・コンパクト形状ストレート質量(g)36タイプ分離型タイプ使用温度範囲(℃)0~60(凍結なきこと)シリーズ15シリーズ最高使用圧力(MPa)0.9寸法A(mm)18.2寸法B(mm)50.7チューブ外径(Φmm)8寸法M(mm)M16X1使用流体空気使用真空圧力(kPa)-100
チューブ継手 カップリングソケット
BeHAUS¥1,198~税込¥1,318~1個当日出荷プラグを抜くとエアが止まるエアストップ機能付です。スーパーカプラシリーズと接続が可能です。チューブ接続がワンタッチ着脱で簡単に配管を行えます。ロック爪がチューブ外部を均等に把持します。用途カップリングプラグCPP15とチューブの接続として形状ソケット最高使用圧力(MPa)0.9使用流体空気適合プラグCPP15RoHS指令(10物質対応)対応
ライトカップリング ソケット ストレート ネジタイプ
PISCO(ピスコ)(4件のレビュー)¥659~税込¥725~1個当日出荷から4日以内出荷一般空気圧配管用ワンタッチ継手内蔵型カップリング 片手操作で簡単着脱 オール樹脂製で軽量・コンパクト形状ストレートタイプ分離型タイプ使用温度範囲(℃)0~60(凍結なきこと)シリーズ15シリーズ最高使用圧力(MPa)0.9使用流体空気使用真空圧力(kPa)-100
溶接式管継手 ラップジョイント
ベンカン機工¥3,500税込¥3,8501個当日出荷耐酸性があり、さびにくいステンレス製の配管です。用途石油化学関連。一般ビル建築配管。材質ステンレス(SUS304W)形状ラップジョイント
LAP10Sステンレス鋼製ラップジョイン150A
ベンカン機工¥219,800税込¥241,7801箱(20個)9日以内出荷耐酸性があり、さびにくいステンレス製の配管です。用途石油化学関連。一般ビル建築配管。トラスコ品番850-5035材質ステンレス(SUS304W)形状ラップジョイント高さ(mm)50呼び径(B)6寸法F(mm)50寸法G(mm)つば径:212呼び径(A)150肉厚t(mm)3.4外径OD(Φmm)165.2
ニューV-Lok継手 ティーエスユニオン(NPT)(インチ)
フジキン¥6,698税込¥7,3681個9日以内出荷から82日以内出荷チューブを差し込み、ナットを締める圧縮リング式継手。 特殊工具や火気不要。 高圧から真空まで使用可能。 繰返し脱着可能。形状ティーエスユニオン(NPT)
SRC10Sステンレス鋼製レジューサー150AX100A
ベンカン機工¥159,800税込¥175,7801箱(8個)9日以内出荷耐酸性があり、さびにくいステンレス製の配管です。用途石油化学関連。一般ビル建築配管。トラスコ品番850-5074材質ステンレス(SUS304W)形状同心レデューサ高さ(mm)139.7タイプステンレス品呼び径(B)6×4肉厚(mm)3.4×3.0(t1×t2)呼び径(A)150×100H(mm)139.7外径(mm)165.2×114.3(OD1×OD2)
SRC10Sステンレス鋼製レジューサー150AX125A
ベンカン機工¥159,800税込¥175,7801箱(8個)9日以内出荷耐酸性があり、さびにくいステンレス製の配管です。用途石油化学関連。一般ビル建築配管。トラスコ品番850-5075材質ステンレス(SUS304W)形状同心レデューサ高さ(mm)139.7タイプステンレス品呼び径(B)6×5肉厚(mm)3.4×3.4(t1×t2)呼び径(A)150×125H(mm)139.7外径(mm)165.2×139.8(OD1×OD2)
カンタッチ TH型 SUS
リガルジョイント(3件のレビュー)¥5,198税込¥5,7181個当日出荷継手本体とホース差込み部を分離することで、ホースを抜き差しする際に起きるホース軟化と内面の傷による水漏れ・ホースの抜けを完全に防止。 インサートスリーブとOリングシール構造により流路抵抗を最小限にし、効果の良い配管が可能。用途ブレードホース用継手材質ボディ・ナット・インサートスリーブ/SUS304、バックリング・スラストリング・フロントリング/ポリアセタール、Oリング/クロロプレンゴム形状カンタッチ TH型最高使用圧力(MPa)1ねじの種類Rねじ規格インチサイズ使用流体水
ニュージョイントGW(継手)/(片口ストレート(丸))
CKD¥299~税込¥329~1個ほか当日出荷から翌々日出荷チューブ内径分フルに流用を流せます、難熱性樹脂を標準採用、チューブと継手のシールはV型形状パッキンを採用、軽い力で挿入でき確実にシールします最高使用圧力(MPa)1使用温度(℃)-10~60(但し凍結なきこと)使用チューブソフトナイロンチューブ(F-12※※)/ウレタンチューブ(U-95※※,NU-※※)使用流体圧縮空気負圧性能(kPa)-100
ZWシリーズ ニュージョイントステンレスタイプ
CKD¥2,390~税込¥2,629~1個当日出荷から13日以内出荷ボディ、プッシュリングは難燃性樹脂を採用 金属部品は、すべてステンレス標準採用用途チューブの接続脚部伸縮ピッチ(mm)【コンパクトサイズ】省スペースに応えるコンパクトサイズ。滑らかな挿入と確実なシール。ホワイトボディ及びプッシュリングは難燃性樹脂。(UL94規格V-0相当)金属部品はすべてステンレス。
溶接式管継手 同心レジューサ ステンレス鋼製
ベンカン機工¥2,898税込¥3,1881個当日出荷から9日以内出荷耐酸性があり、さびにくいステンレス製の配管です。用途石油化学関連。一般ビル建築配管。材質ステンレス(SUS304W)形状同心レデューサタイプステンレス品
チューブ継手 カップリングプラグ
BeHAUS(1件のレビュー)¥379~税込¥417~1個翌々日出荷から4日以内出荷カップリングソケットCPS15用のプラグです。スーパーカプラシリーズと接続が可能です。チューブ接続がワンタッチ着脱で簡単に配管を行えます。ロック爪がチューブ外部を均等に把持します。用途カップリングプラグCPS15とチューブの接続として形状プラグ最高使用圧力(MPa)0.9使用流体空気適合ソケットCPS15RoHS指令(10物質対応)対応
Quittoソケット側1.5S
ナブテスコサービス¥49,980税込¥54,9781個3日以内出荷ヘルール接続に革命。ワンアクションでクイックコネクトを実現。部品は4点だけで分解洗浄が簡単。作業時間に短縮/怪我のリスク低減/異物混入リスクを低減サイズ1.5S材質(シール)シリコン使用圧力(MPa)0.5使用温度(℃)16~150耐圧(MPa)0.7材質(ボディ)SUS304材質(接液部)SUS316L
SUS 304 ブラインドライナー ZLB-S1シリーズ
コンサス¥1,980税込¥2,1781個6日以内出荷から7日以内出荷ステンレスサニタリー配管用に使用できるユニオン継手用のブラインドライナー。、様々なステンレスサニタリー配管用に使用できる。
SUS 316L ブラインドライナー ZLB-S3シリーズ
コンサス¥2,277税込¥2,5051個6日以内出荷から7日以内出荷ステンレスサニタリー配管用に使用できるユニオン継手用のブラインドライナー。、様々なステンレスサニタリー配管用に使用できる。
Male parallel elbow adaptor,1/4inx8mm
RS PRO¥4,398税込¥4,8381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx6mm
RS PRO¥3,198税込¥3,5181袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm
RS PRO¥2,998税込¥3,2981袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm
RS PRO¥2,898税込¥3,1881袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
SUS 304 ブラインドナット ZNB-S1シリーズ
コンサス¥14,058税込¥15,4641個7日以内出荷から8日以内出荷サニタリー配管用ブラインドナット。、接液SUS316Lも制作可能。、ネジ用のキャップとして適しています。