極数・素子数2P2E定格電圧(V)AC100、AC100/AC200(単3)付属品端子カバー、木ねじ寸法A(mm)32寸法D(mm)53.5寸法B(mm)70寸法C(mm)36.2端子構造ソルダーレス端子接続可能電線(mm2)Φ1.6mm~Φ2.6mm、 5.5~8定格遮断容量(kA)1.5基準周囲温度(℃)25過電流引きはずし方式熱動逆接続可フレーム(AF)30適合JIS規格JIS C 8211 Ann2
接続方式表面形保護機能漏電・過負荷・短絡・単3中性線欠相保護兼用相線式1Φ3W過電流引きはずし方式熱動-電磁逆接続不可極数・素子数3P2E定格使用電圧(AC V)100/200(単3)適合JIS規格JIS C 8201-2-2 Ann2定格動作過電圧(V)AC135定格不動作過電圧(V)AC120定格過電圧動作時間(秒)0.5以内
フレーム(AF)50保護機能漏電・過負荷・短絡保護兼用相線式3Φ3W・1Φ3W・1Φ2W極数・素子数3P3E高速形動作時間(sec)0.1以内端子構造線押え端子 M5寸法B(mm)98適合圧着端子R2-5~CB22-5S接続可能電線(mm2)Φ1.6~2.6、2~22逆接続可適合JIS規格JIS C 8201-2-2 Ann2・JIS C 8222 Ann2寸法A(mm)75寸法C(mm)60寸法D(mm)78定格遮断容量(kA)2.5(AC100、AC200)定格電圧(V)AC100、AC200(両用)付属品端子カバー、取付ねじ、木ねじ、封印プレート、端子カバー止ねじ、レールホルダ、レールホルダバネ過電流引きはずし方式完全電磁質量(kg)0.52
付属品取付金具質量(kg)0.16寸法A(mm)25寸法D(mm)78寸法B(mm)95寸法C(mm)60高速形動作時間(sec)0.1以内端子構造線押え端子 M5接続可能電線(mm2)Φ1.6~8漏電表示方式電子式、LED表示過電流引きはずし方式熱動-電磁逆接続不可適合圧着端子R2-5~R5.5-5、8-5NS(JST)、R8-5S(NTM)フレーム(AF)50適合JIS規格JIS C 8201-2-1 Ann2