絞り込み
ブランド
  • SIEMENS
  • RS PRO(63)
  • AMPHENOL(37)
  • MH CONNECTORS(32)
  • omron(オムロン)(20)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(19)
  • SCHURTER(19)
  • ハーティング(17)
  • CONTEC(コンテック)(13)
  • FUNCTION(13)
  • FCT - A MOLEX COMPANY(12)
  • Sensata / Crydom(11)
  • NKE(9)
  • フエニックス・コンタクト(8)
  • CVILUX(8)
  • TRACO POWER(7)
  • DELTRON(6)
  • MICROCHIP(5)
  • 三菱電機(4)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 10,000-50,000円(8)
  • 50,000-100,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「UNC」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
10件中 110
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Timing relay multifunction 1 changeover SIEMENSTiming relay multifunction 1 changeoverSIEMENS
32,980税込36,278
1個
7日以内出荷
Siemens タイミングリレーは、多機能の 1 つの切り替えコンタクト、2 つの機能( B、K )、時間範囲 7 ( 0.05 秒→ 100 時間)、24 V ac/dc @ 50 / 60 Hz AC、LED 付きはねじ止め Terminal です。多機能タイムリレー ねじ式 / バネ式端子
仕様●電源電圧:24V ac●コンタクト数:1●タイマ機能の数:Interval●タイマ機能の数:2●ターミナルタイプ:ねじ●コード番号:203-8679アズワン品番65-8085-98
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7288-65
サーマルリレー 3RBシリーズ 12.5 → 50 A SIEMENSサーマルリレー 3RBシリーズ 12.5 → 50 ASIEMENS
83,980税込92,378
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 AIt has manual or automatic reset switch functionalityIt has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
Sealable cover cap for 3RF29 function mo 1袋 10個入 SIEMENSSealable cover cap for 3RF29 function mo 1袋 10個入SIEMENS
19,980税込21,978
1袋(10個)
7日以内出荷
Siemens の Sirius 密閉型カバーキャップは、コンバータを除く 3RF29 機能モジュール用に設計されています。クリップオン式取り付け
仕様●併用可能製品:3RF29 機能モジュール●コード番号:203-2099アズワン品番65-8085-29
サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENSサーマルリレー 3RBシリーズ 0.32 → 1.25 ASIEMENS
32,980税込36,278
1個
7日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2AIthasmanualorautomaticresetswitchfunctionalityIthasasizeS0ItcanbemountedwithcontactormountingThetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminalDuetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypesIthaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a size S0It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
サーマルリレー 3RBシリーズ 50 → 200 A SIEMENSサーマルリレー 3RBシリーズ 50 → 200 ASIEMENS
119,800税込131,780
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S6It can be mounted with any type mounting as contactor mounting
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
サーマルリレー 3RBシリーズ 3 → 12 A SIEMENSサーマルリレー 3RBシリーズ 3 → 12 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electri
仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-45
サーマルリレー 3RBシリーズ 0.1 → 0.4 A SIEMENSサーマルリレー 3RBシリーズ 0.1 → 0.4 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electri
仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7289-44
サーマルリレー 3RBシリーズ 4 → 16 A SIEMENSサーマルリレー 3RBシリーズ 4 → 16 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

unc ねじ特集
おすすめ人気ランキング
制御機器