種別漏電遮断器寸法(mm)H70×W32×D57(ハンドル含む)質量(kg)0.13タイプ小型・OC付寸法A(mm)70端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)32寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動逆接続可能フレーム(AF)30
定格電流(A)30寸法A(mm)70寸法C(mm)40寸法B(mm)32寸法D(mm)57接続可能電線(mm2)(最大)8逆接続可能質量(kg)0.12JIS規格JIS C 8221 Ann2フレーム(AF)30定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5定格電圧(V)AC100-AC200極数・素子数2P0E接続方式表面形端子種別ソルダレス端子方式(当座金付)寸法(mm)H70×W32×D57(ハンドル含む)
寸法A(mm)105(115)寸法B(mm)70定格遮断容量(kA)(AC100V/AC200V)5種別漏電遮断器定格電圧(V)AC100/AC200端子種別線押え方式(圧着端子使用可能)寸法D(mm)67.5寸法C(mm)49接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動電磁
タイプKシリーズ(分電盤協約形サイズ)定格電圧(V)AC100-AC200寸法D(mm)79寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2逆接続不可
型式GB-2EC質量(kg)0.18定格電圧(V)AC100-AC100/AC200-AC200接続方式表面形JIS規格JIS C 8222 Ann2動作時間(最大)0.1秒定格遮断容量(kA)(AC100V)1.5、(AC100V/AC200V)1.5、(AC200V)1.0定格感度電流(mA)30過電流引きはずし方式熱動極数・素子数2P2Eフレーム(AF)30
定格電圧(V)AC100-AC200端子種別線押え方式(圧着端子使用可能)接続方式表面形JIS規格JIS C 8201-2-2 Ann2接続可能電線(mm2)(最大)22動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2定格感度電流(mA)30逆接続可能極数・素子数3P3E
種別警報スイッチ付質量(kg)0.75タイプEシリーズ・経済タイプ寸法A(mm)130(160)端子種別圧着端子方式(圧着端子付属)寸法D(mm)80寸法B(mm)75寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2接続可能電線(mm2)(最大)60定格インパルス耐電圧(kV)6過電流引きはずし方式熱動電磁逆接続可能極数・素子数3P3E
寸法(mm)H70×W68×D57(ハンドル含む)質量(kg)0.18定格電圧(V)AC100-AC200寸法A(mm)70端子種別ソルダレス端子方式(当座金付)寸法D(mm)57定格電流(A)30寸法B(mm)68寸法C(mm)40接続方式表面形JIS規格JIS C 8221 Ann2接続可能電線(mm2)(最大)8定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5逆接続可能極数・素子数2P0Eフレーム(AF)30
寸法(mm)H80×W90×D57(ハンドル含む)質量(kg)0.21定格電圧(V)AC100/AC200寸法A(mm)80端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)90寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2接続可能電線(mm2)(最大)8動作時間(最大)0.1秒過電流引きはずし方式熱動逆接続不可(逆接専用ですので正接続はできません)極数・素子数3P2Eフレーム(AF)30
質量(kg)0.21接続可能電線(mm2)(最大)8動作時間(最大)0.1秒寸法(mm)H80×W90×D57(ハンドル含む)定格電圧(V)AC100/AC200寸法A(mm)80端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)90寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動逆接続不可(逆接専用ですので正接続はできません)極数・素子数3P2Eフレーム(AF)30