制御機器 :「強化ガラス ドア」の検索結果
制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。
関連キーワード
ソレノイドの励磁でロックするソレノイドロックタイプで、ロック強度は2800Nと強力です。ヘッド部は回転できますが取り外しができないため、誤った組み立てを防ぎ安全です。耐久性に優れた長寿命のセーフティードアスイッチです。端子ねじはゆるめた際にコンタクトブロック内に保持されるため、紛失の心配がなくスムーズに作業できます。配線時に手が端子部に触れない安全な構造になっています。アクチュエーターの差込に十分なあそびがあるので、予期せぬ機械停止などが起こりにくいです。ツインブリッジ(2回線)機構で、サビや劣化などで片側の接点が絶縁されても、もう片側の接点で通電されます。90°ごとにヘッドの付替えが可能で、計5方向からアクチュエーターの位置決めが可能です(上部含む)。コンジット口は3か所あり配線や位置決めが容易です。
トラスコ品番526-0650
材質ハウジング:ガラス繊維強化テクノポリマー、ヘッド部:メタル
形状FY
幅(mm)40.4
高さ(mm)194.8
奥行(mm)51
接点構成1NO+1NC
保護等級IP67
1個
¥35,980
税込¥39,578
当日出荷
端子ねじはゆるめた際にコンタクトブロック内に保持されるため、紛失の心配がなくスムーズに作業できます。耐久性に優れた長寿命のセーフティードアスイッチです。配線時に手が端子部に触れない安全な構造になっています。アクチュエーターの差込に十分なあそびがあるので、予期せぬ機械停止などが起こりにくいです。ツインブリッジ(2回線)機構で、サビや劣化などで片側の接点が絶縁されても、もう片側の接点で通電されます。90°ごとにヘッドの付替えが可能で、計5方向からアクチュエーターの位置決めが可能です(上部含む)。コンジット口は3か所あり配線や位置決めが容易です。
材質ハウジング:ガラス繊維強化テクノポリマー、アクチュエーター:ステンレス
形状FW
幅(mm)52.2
高さ(mm)90.5
奥行(mm)31.6
保護構造IP67
接点構成1NO+2NC
耐久性に優れた長寿命のセーフティーースイッチです。端子ねじはゆるめた際にコンタクトブロック内に保持されるため、紛失の心配がなくスムーズに作業できます。配線時に手が端子部に触れない安全な構造になっています。アクチュエーターの差込に十分なあそびがあるので、予期せぬ機械停止などが起こりにくいです。ツインブリッジ(2回線)機構で、サビや劣化などで片側の接点が絶縁されても、もう片側の接点で通電されます。ヘッドを取り外さずに角度調整は自在に可能です。
材質ハウジング:ガラス繊維強化テクノポリマー、アクチュエーター:ステンレス
形状FR
幅(mm)30.8
高さ(mm)93
奥行(mm)30.8
保護構造IP67
検出方法はRFIDで高い認識レベルです。保護等級はIP67+IP69Kなので温水(~80℃)での高圧洗浄も可能です。アクチュエーターピンが柔軟に動くので本体穴に差し込みやすいです。正面と側面の2方向から取付可能です。
用途工作機械の正面扉や産業用ロボットの安全柵の扉の開閉検出に。
トラスコ品番336-7031
材質ハウジング:ガラス繊維強化テクノポリマー、アクチュエーターピン:ステンレス
形状NS、アクチュエータ:自在タイプ
幅(mm)40
高さ(mm)178
奥行(mm)40
接点構成RFIDタイプ
検出方式RFID
保護等級IP67+IP69K
コネクタ12ピンM12コネクタ
ロック強度(Fzh)1615N (破損強度2100)
RoHS指令(10物質対応)対応
1個
¥57,980
税込¥63,778
当日出荷
WHM単(3)相3線式120(60)Aの収納が可能です。耐候形電力量計は単(3)相3線式30Aまで収納が可能です。WHM部のドアは封印加工できます。スイッチ、分電盤同一キャビネット内に収納できます。検針窓は3mm強化処理ガラスを使用しています。
有効深さ(mm)160
塗装色クリーム色(マンセル値:2.5Y9/1)
仕様露出形2段ドア
ハンドルスイングハンドル(キーNo.G200N)小(PH-89-3)
保護等級IP2XD
材質(フレーム)鉄 1.6mm
材質(ボディ)鉄 1.6mm
アース端子銅 端子ネジ M8×16(緑頭)
材質(基板)木製 25mm
WHMスペース120A×1
材質(扉)鉄 1.6mm
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
5日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
5日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥22,980
税込¥25,278
5日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
5日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
5日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
5日以内出荷
屋根部がドア面より突き出ていないため屋内屋外兼用でご利用できます。検針窓枠は樹脂製でシンプルなデザインです。検針窓は.mm強化処理ガラスを使用しています。全電力管内向(耐候形メーター取付可)
有効深さ(mm)上部:160下部:170
塗装色クリーム色(マンセル値:2.5Y9/1)
仕様屋内屋外兼用・水切防水形パッキン付2段ドア
ハンドル取り外しハンドルメーター部:PH-52(封印付)スイッチ部:PH-53
保護等級IP44
材質(ボディ)鉄 1.6mm
アース端子銅 端子ネジ M8×16(緑頭)
材質(基板)木製上部:25mm下部:15mm
WHMスペース1Φ(3Φ)3W:120A×1
材質(扉)鉄 1.6mm
スイッチスペースELCB3P100A×1
RoHS指令(10物質対応)対応
ヘビーデューティヒンジ付きポリエステル. ガラス繊維強化ポリエステル耐衝撃性、自消性 ヒンジを内蔵 油やガソリンに耐性のあるネオプレンシーリングガスケットを備えたドアは 120 ° 開き、スチール製ヒンジピンにより簡単に取り外すことができます ポリエステル製ドア固定マイナスねじ
仕様高さ = 100 mm幅 = 120 mm外形の奥行き = 260mm材質 = ガラス繊維強化プラスチック透明ドア = なしIP保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー用途 = 汎用特殊機能 = 開口角120 °
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
5日以内出荷
ストローク(mm)8
取付M3 締付トルク0.3N・m
保護構造IP65
材質(軸)SUS303
繰返し精度(mm)±0.01
材質(ケース)ガラスFB 強化PBT
操作力(N)0.8
動作までの動きPT03~0.8mm
応差の動き(MD)0.1mm以下
耐塩性、耐蝕性・耐候性に優れています。検針窓枠は樹脂製でシンプルなデザインです。検針窓は3mm強化処理ガラスを使用しています。全電力管内向(耐候形メーター取付可)
有効深さ(mm)160
保護等級IP44
扉開閉方式片開
アース端子銅 端子ネジ M8×16(緑頭)
タイプ = 引出し。ラックユニット = 3U。換気 = あり。色 = グレー。材質 = スチール。許容荷重 = 35kg。。UL、GOST-R認定。. 壁面取り付け型サーバーキャビネット. RS Proがお届けする、このサーバーキャビネットは、小規模のネットワークや中規模のネットワークに最適です。壁面に取り付けるように設計されており、最大70 kgの静荷重に対応できます。これらのネットワークキャビネットには、業務用のケーブル管理ソリューションが提供されており、サーバーラックを簡単に設置することができます。 これらのデータキャビネットには、ガラス製のドアと円筒形のロックが標準で装備されているので、ネットワークを運用するハードウェアを保護できます。サーバーラックキャビネットのサイドパネルは、内側から開くことができ、ユニットのセキュリティが強化されます。 RS Proラックキャビネットは、厚さ1.2 mmのスチールで構成され、RAL7035のグレー色で静電出力塗装仕上げが施されています。すべてのモデルには、1組のヘビーデューティ、19インチの取り付けレールが付属しています。. 使用可能なオプション:. ;ul> ;li> ; 8020267 8020267 - 2Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020273 8020273 . 2Uカンチレバーシェルフ、250 mm x 483 mm ;/li> ;li> ; 8020276 8020276 - 3Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020279 8020279 . 1Uカンチレバーシェルフ、150 mm x 483 mm ;/li> ;li> ; 8020282 8020282 . 2Uカンチレバーシェルフ、400 mm x 483 mm ;/li> ;li> ; 8020295 8020295 - 42Uラックユニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020298 8020298 - 1Uラックユニット用のスチールケーブルエントリパネル ;/li> ;li> ; 8020302 8020302 - 壁面取り付けエンクロージャ用ファンモジュール x 1 ;/li> ;li> ; 8020305 8020305 - 47Uラックニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020311 8020311 - 壁面取り付けエンクロージャ用ファンモジュール x 2 ;/li> ;li> ; 8020314 8020314 - 19インチV内蔵フロントパネル、1U ;/li> ;li> ; 8020318 8020318 - 19インチブランキングパネル、2U ;/li> ;li> ; 8020320 8020320 - 6Uサーバーキャビネット366 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020324 8020324 - 9Uサーバーキャビネット488 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020327 8020327 - 6Uサーバーキャビネット366 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020330 8020330 - 12Uサーバーキャビネット621 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020333 8020333 - 9Uサーバーキャビネット488 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020336 8020336 - 12Uサーバーキャビネット645 x 600 x 450 mm、シングル壁面取り付けキャビネット ;/li> ;/ul>. 代表的用途. サーバーラック引き出しは、ラックマウント引き出し又はラックマウント型ストレージとも呼ばれ、サーバーラックユニットに取り付けて、装置を保管するのに最適です。このラック引き出しは、ラック又はシェルフの下に設置でき、マニュアル、ソフトウェア、テスト装置、キーボードなどのアイテムに最適です。これにより、サーバールームやデータセンター環境で重要になる、スペースの節約や、区域の整理整頓に役立ちます。. RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1個
¥52,980
税込¥58,278
5日以内出荷
タイプ = ブランキングパネル。色 = グレー。材質 = スチール。奥行 = 60mm。寸法 = 170 x 60 x 80mm。ラックユニット = 2U。ヒンジ = あり。。UL、GOST-R認定。. 壁面取り付け型サーバーキャビネット. RS Proがお届けする、このサーバーキャビネットは、小規模のネットワークや中規模のネットワークに最適です。壁面に取り付けるように設計されており、最大70 kgの静荷重に対応できます。これらのネットワークキャビネットには、業務用のケーブル管理ソリューションが提供されており、サーバーラックを簡単に設置することができます。 これらのデータキャビネットには、ガラス製のドアと円筒形のロックが標準で装備されているので、ネットワークを運用するハードウェアを保護できます。サーバーラックキャビネットのサイドパネルは、内側から開くことができ、ユニットのセキュリティが強化されます。 RS Proラックキャビネットは、厚さ1.2 mmのスチールで構成され、RAL7035のグレー色で静電出力塗装仕上げが施されています。すべてのモデルには、1組のヘビーデューティ、19インチの取り付けレールが付属しています。. 使用可能なオプション:. ;ul> ;li> ; 8020267 8020267 - 2Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020273 8020273 . 2Uカンチレバーシェルフ、250 mm x 483 mm ;/li> ;li> ; 8020276 8020276 - 3Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020279 8020279 . 1Uカンチレバーシェルフ、150 mm x 483 mm ;/li> ;li> ; 8020282 8020282 . 2Uカンチレバーシェルフ、400 mm x 483 mm ;/li> ;li> ; 8020295 8020295 - 42Uラックユニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020298 8020298 - 1Uラックユニット用のスチールケーブルエントリパネル ;/li> ;li> ; 8020302 8020302 - 壁面取り付けエンクロージャ用ファンモジュール x 1 ;/li> ;li> ; 8020305 8020305 - 47Uラックニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020311 8020311 - 壁面取り付けエンクロージャ用ファンモジュール x 2 ;/li> ;li> ; 8020314 8020314 - 19インチV内蔵フロントパネル、1U ;/li> ;li> ; 8020318 8020318 - 19インチブランキングパネル、2U ;/li> ;li> ; 8020320 8020320 - 6Uサーバーキャビネット366 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020324 8020324 - 9Uサーバーキャビネット488 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020327 8020327 - 6Uサーバーキャビネット366 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020330 8020330 - 12Uサーバーキャビネット621 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020333 8020333 - 9Uサーバーキャビネット488 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020336 8020336 - 12Uサーバーキャビネット645 x 600 x 450 mm、シングル壁面取り付けキャビネット ;/li> ;/ul>. 代表的用途. サーバーラック引き出しは、ラックマウント引き出し又はラックマウント型ストレージとも呼ばれ、サーバーラックユニットに取り付けて、装置を保管するのに最適です。このラック引き出しは、ラック又はシェルフの下に設置でき、マニュアル、ソフトウェア、テスト装置、キーボードなどのアイテムに最適です。これにより、サーバールームやデータセンター環境で重要になる、スペースの節約や、区域の整理整頓に役立ちます。. RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
5日以内出荷
タイプ = フロントパネル。色 = グレー。材質 = スチール。奥行 = 60mm。換気 = あり。寸法 = 100 x 60 x 100mm。ラックユニット = 1U。ヒンジ = あり。。UL、GOST-R認定。. 壁面取り付け型サーバーキャビネット. RS Proがお届けする、このサーバーキャビネットは、小規模のネットワークや中規模のネットワークに最適です。壁面に取り付けるように設計されており、最大70 kgの静荷重に対応できます。これらのネットワークキャビネットには、業務用のケーブル管理ソリューションが提供されており、サーバーラックを簡単に設置することができます。 これらのデータキャビネットには、ガラス製のドアと円筒形のロックが標準で装備されているので、ネットワークを運用するハードウェアを保護できます。サーバーラックキャビネットのサイドパネルは、内側から開くことができ、ユニットのセキュリティが強化されます。 RS Proラックキャビネットは、厚さ1.2 mmのスチールで構成され、RAL7035のグレー色で静電出力塗装仕上げが施されています。すべてのモデルには、1組のヘビーデューティ、19インチの取り付けレールが付属しています。. 使用可能なオプション:. ;ul> ;li> ; 8020267 8020267 - 2Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020273 8020273 . 2Uカンチレバーシェルフ、250 mm x 483 mm ;/li> ;li> ; 8020276 8020276 - 3Uサーバーラック引き出し、500 mm x 483 mm ;/li> ;li> ; 8020279 8020279 . 1Uカンチレバーシェルフ、150 mm x 483 mm ;/li> ;li> ; 8020282 8020282 . 2Uカンチレバーシェルフ、400 mm x 483 mm ;/li> ;li> ; 8020295 8020295 - 42Uラックユニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020298 8020298 - 1Uラックユニット用のスチールケーブルエントリパネル ;/li> ;li> ; 8020302 8020302 - 壁面取り付けエンクロージャ用ファンモジュール x 1 ;/li> ;li> ; 8020305 8020305 - 47Uラックニット用の調整可能な垂直ケーブルオーガナイザ ;/li> ;li> ; 8020311 8020311 - 壁面取り付けエンクロージャ用ファンモジュール x 2 ;/li> ;li> ; 8020314 8020314 - 19インチV内蔵フロントパネル、1U ;/li> ;li> ; 8020318 8020318 - 19インチブランキングパネル、2U ;/li> ;li> ; 8020320 8020320 - 6Uサーバーキャビネット366 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020324 8020324 - 9Uサーバーキャビネット488 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020327 8020327 - 6Uサーバーキャビネット366 x 600 x 400 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020330 8020330 - 12Uサーバーキャビネット621 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020333 8020333 - 9Uサーバーキャビネット488 x 600 x 560 mm、シングル壁面取り付けキャビネット ;/li> ;li> ; 8020336 8020336 - 12Uサーバーキャビネット645 x 600 x 450 mm、シングル壁面取り付けキャビネット ;/li> ;/ul>. 代表的用途. サーバーラック引き出しは、ラックマウント引き出し又はラックマウント型ストレージとも呼ばれ、サーバーラックユニットに取り付けて、装置を保管するのに最適です。このラック引き出しは、ラック又はシェルフの下に設置でき、マニュアル、ソフトウェア、テスト装置、キーボードなどのアイテムに最適です。これにより、サーバールームやデータセンター環境で重要になる、スペースの節約や、区域の整理整頓に役立ちます。. RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
5日以内出荷
有効深さ(mm)(メーター取付部)160、(スイッチ部)173
仕様屋内屋外兼用・水切防水形2段ドア
板厚(mm)(ドア/ボデー)1.6
ハンドル取り外しハンドルメーター部:PH-52(封印付)スイッチ部:PH-53
保護等級IP44
材質(ボディ)鉄
アース端子銅 端子ネジ M8×16(緑頭)
材質(基板)木製
材質(扉)鉄
基板厚(mm)(メーター部)25、(スイッチ部)12
RoHS指令(10物質対応)対応
パッキン付(発泡ポリウレタン)
材質(窓)3mm強化処理ガラス
材質(窓枠)樹脂製
有効深さ(mm)160
仕様屋内屋外兼用・水切防水形
板厚(mm)(ドア/ボデー)1.6
ハンドル取り外しハンドルPH-52(封印付)
保護等級IP44
扉開閉方式片開
材質(ボディ)鉄
アース端子銅 端子ネジ M8×16(緑頭)
材質(基板)木製
材質(扉)鉄
基板厚(mm)25
RoHS指令(10物質対応)対応
パッキン付(発泡ポリウレタン)
材質(窓)3mm強化処理ガラス
材質(窓枠)樹脂製
RS PRO 19
仕様高さ = 100 mm幅 = 120 mm外形の奥行き = 140mm材質 = ガラス繊維強化プラスチック透明ドア = なしIP保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー用途 = 汎用代表規格 = DIN40050、IP65
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
5日以内出荷
有効深さ(mm)(メーター取付部)160、(スイッチ部)173
塗装色ベージュ色
仕様屋内屋外兼用・水切防水形2段ドア
板厚(mm)(ドア/ボデー)1.5
ハンドル取り外しハンドルメーター部:PH-52(封印付)スイッチ部:PH-53
保護等級IP44
材質(ボディ)ステンレス
アース端子銅 端子ネジ M8×16(緑頭)
材質(基板)木製
材質(扉)ステンレス
基板厚(mm)(メーター部)25、(スイッチ部)12
色(マンセル値)5Y7/1
RoHS指令(10物質対応)対応
パッキン付(発泡ポリウレタン)
材質(窓)3mm強化処理ガラス
材質(窓枠)樹脂製
仕様外部高さ = 100 mm外部幅 = 160 mm外形の奥行き = 200mm外形寸法 = 100 x 160 x 200mmボディ材質 = ガラス繊維強化プラスチック透明ドア = なしIP 保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー固定キット = なし内部取り付けタイプ = 取り付けボスHeavy Duty Hinged Polyester. Glass reinforced polyester Impact resistant and self extinguishing Integrated hinges Doors with oil and petrol resistant neoprene sealing gasket open 120° and steel hinge pins allow easy removal Slotted polyester door fastening screws
RoHS指令(10物質対応)対応
1個
¥26,150
税込¥28,765
5日以内出荷
RoHS指令(10物質対応)対応
仕様タイプ = カンチレバーシェルフラックユニット = 2U深さ = 400mm換気 = Y色 = グレー材質 = スチール最大荷重 = 25kg高さ = 88mm幅 = 483mmUL、GOST-R認定。. 19インチシングルウォールキャビネット. 高度なケーブル管理機能を備え、設置者が容易に作業できるように設計された、一連の壁面取り付け型19インチキャビネット。. スチール製フレーム シリンダロックを備えたガラスドア 内側から開く側面パネルでセキュリティ強化 19インチのヘビーデューティ取り付けレール1組 最大静荷重70kg RAL 7035静電気粉体塗装仕上げ RoHS対応
RoHS指令(10物質対応)対応
1個
¥8,888
税込¥9,777
5日以内出荷
仕様ラックユニット = 6Uタイプ = ウォールマウント外部高さ = 366 mm組み立て済み = N外形寸法 = 366 x 600 x 560mm外部ケース材質 = スチール外形の奥行き = 560mm外部幅 = 600 mm色 = グレー重量 = 24.3kgUL、GOST-R認定。. 19インチシングルウォールキャビネット. 高度なケーブル管理機能を備え、設置者が容易に作業できるように設計された、一連の壁面取り付け型19インチキャビネット。. スチール製フレーム シリンダロックを備えたガラスドア 内側から開く側面パネルでセキュリティ強化 19インチのヘビーデューティ取り付けレール1組 最大静荷重70kg RAL 7035静電気粉体塗装仕上げ RoHS対応
RoHS指令(10物質対応)対応
1個
¥63,980
税込¥70,378
3日以内出荷
仕様電源電圧:30 V dc安全接点:3NOハウジング材質:プラスチック接続タイプ:M12スイッチタイプ:長方形ターミナルタイプ:ケーブルシリーズ:RE27スイッチング距離:20 mm (オフ)IP評価:IP67アクチュエータ含む:あり幅:25mmアクチュエータは、磁気結合の同一性のみを基準にしてコード化されるため、個々の事例ではなくタイプで区別されます。. SICK磁気安全スイッチ. SICKのRE1及びRE2シリーズはコンパクトな非接触安全スイッチで、耐久性に優れた低メンテナンス性設計を取り入れたために長寿命です。 この安全スイッチを適切な安全モジュールと組み合わせると、PL e及びCat. 4 (EN ISO13849)までの用途に対応できます。 これらの磁気スイッチはクリーニングが容易なので、汚染された場所や厳しい衛生基準が適用される環境に適しています。 強化された診断機能と最小の配線作業で、Flexi Loopで安全な直列接続を実現できます。. 最高性能レベルPL e/Cat. 4 (EN ISO13849) プラグコネクタ又は接続ケーブル付きセンサ Flexi Loop対応M12プラグコネクタ ドアのミスアライメントに対する高い耐性 ガラス繊維強化PPS角形ハウジング RE1とRE2の両方にスイッチとアクチュエータが付属し、コストを大幅に削減 スペアのアクチュエータも別途購入可能. RE1. 最大7 mmの応答範囲 1 NO/1 NC又は2 NOコンタクト. RE2. 1 NO/1 NC、2 NOコンタクト、又は3 NOコンタクト LEDステータスインジケータによる高速診断(RE27)
RoHS指令(10物質対応)対応
1個
¥15,080
税込¥16,588
5日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。