制御機器 :「G-FORCE」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684 アズワン品番65-7803-14
1個
1,298 税込1,428
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741 アズワン品番65-7802-41
1個
1,198 税込1,318
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690 アズワン品番65-7824-64
1個
1,098 税込1,208
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779 アズワン品番65-7803-63
1個
1,098 税込1,208
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666 アズワン品番65-7803-64
1個
779 税込857
7日以内出荷

。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:リーフレベル●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-773 アズワン品番65-7803-12
1個
1,298 税込1,428
7日以内出荷

ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc
仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735 アズワン品番65-7845-10
1個
979 税込1,077
7日以内出荷

仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 ) RoHS指令(10物質対応)対応
1個
219,800 税込241,780
5日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります