カテゴリ

  • すべてのカテゴリ
    • 制御機器/はんだ・静電気対策用品
      • 制御機器
        • キャビネット / プラボックス(2)
        • モーター制御・インバータ・電磁開閉器(1)
        • 接続・省配線(制御機器)(8)
        • 操作用スイッチ・ブザー・表示灯(6)
        • 電子部品(オンボード)(69)
        • 検出・センサ(8)
        • 表示機器・ディスプレイ・タッチパネル(4)

制御機器 :「VEF」の検索結果

制御機器は機器を制御する回路の為のスイッチ、リレー、コントロールボックス等の総合カテゴリーです。制御機器のリレーとは、スイッチやタイマーと連動し一定条件で電流のオン・オフを行うものです。制御機器内には電源の接点があり、国際規格のIEC規格に準拠しているものや、JISに準拠しているものがあります。JISとIECは内容の整合がはかられていますが、その対応はIDT、MOD、NEQと分かれています。この中でNEQはIECと同等とは認められません。

オムロンの品番探しにお役立てください

オムロン製品簡単検索
98件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Telemecanique Sensors TELEMECANIQUE SENSORSTelemecanique SensorsTELEMECANIQUE SENSORS
13,980税込15,378
1個
7日以内出荷
Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
仕様ロックスタイル = キー付き通常端子構成 = 2NO/1NC最大AC電圧 = 240V最大DC電圧 = 250V接続タイプ = PG13材質 = 亜鉛合金範囲 = PreventaIP保護等級 = IP67ヘッドの方向の数 = 8シリーズ = XCSA長さ = 113.5mm
Sensata Cynergy3 フロート スイッチ ステンレススチール Sensata / Cynergy3Sensata Cynergy3 フロート スイッチ ステンレススチールSensata / Cynergy3
12,980税込14,278
1個
5日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バールRoHS指令(10物質対応)対応
ZF マイクロスイッチ ヒンジレバー PCB ZFZF マイクロスイッチ ヒンジレバー PCBZF
2,298税込2,528
1袋(5個)
5日以内出荷
ZF MicroswitchThe ZF DG series subminiature Microswitch has a straight lever actuator and a contact rating of 3A at 250VAC. This is a highly reliable SPDT contact configuration Microswitch offers a high level of repeat accuracy.Features and BenefitsOperating force is 0.44N Operating temperature ranges between -25℃ and 85℃ Housing material is PBT PCB pin type termination Mechanical life is more than 1x106 operations Switch body mouldedCertificationsIP67 rated CSA certified UL approved
仕様アクチュエータタイプ = ヒンジレバー末端様式 = PCBコンタクト定格電流 = 3 @ 125 V ac A接点構成 = SPDT-NO / NC操作力 = 0.44 N動作温度 Min = -25℃動作温度 Max = +85℃コンタクト材質 = 銀合金機械的寿命 = 1000000Operations動作温度範囲 = -25 → +85℃RoHS指令(10物質対応)対応
HOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズ HOBUTHOBUT デジタルパネルメータ LED 92 x 92 mm M850シリーズHOBUT
18,980税込20,878
1個
5日以内出荷
HOBUT Multi-Function MeterThe HOBUT Multi-Function meter is a multifunction, easy to use universal LCD power indicator that features 96mm x 96mm moulded cases and selectable 3-colour backlight LCD screens. It is easy to use and features user-programmable CT and VT ratios and can be used on any single or 3-phase system with any input voltage without reprogramming. This multifunction meter measures current, energy, frequency, power and voltage. Note: Both RS485 output 668-4070 (Modbus protocol) and pulsed output 668-4073 (for Wh or VArh) are plug-in optionsFeatures and Benefits1A or 5A CT AC or DC AUX Cost effective Current transformer ratio Cut-out height is 96mm Cut-out width is 96mm Depth is 82mm Input voltage ranges between 28V and 570V Number of digits are four Operating temperature ranges between 0℃ and 60℃ Security code access for programming Selectable screen colour Voltage transformer ratioApplicationsBuilding management systems Gensets Low, medium and high voltage control panels Power managementCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 CE certified
仕様特性測定 = Current, Frequency, Power, Voltageディスプレイのタイプ = LED高さ = 96mm幅 = 96mm表示桁数 = 4mm文字の高さ寸法 = 14.2 mm動作温度 Min = 0℃動作温度 Max = +60℃シリーズ = M850RoHS指令(10物質対応)対応
同軸ケーブル RG178B/U 30m 50 Ω MEC COAXIAL 1巻 30メートル入 Alpha Wire同軸ケーブル RG178B/U 30m 50 Ω MEC COAXIAL 1巻 30メートル入Alpha Wire
39,980税込43,978
1巻(30m)
7日以内出荷
MIL-C 17D Coaxial Cable RG 178 B/U An RG178B/U coaxial cable with a transparent sheath and SPC braid for signal protection Features and Benefits ・ 94% coverage silver plated copper braid shield ・ 70% propagation velocity
仕様●終端処理済み / 未処理終端:未処理終端●同軸タイプ:RG178B/U●特性インピーダンス:50Ω●外径:1.8mm●リール長さ:30m●シース色:透明●シース材質:EFF●導体材質:銀めっき銅●断熱材:TFE●導体ストランドタイプ:ソリッド●コアストランド:1/0.3●動作温度 Min:-20℃●RoHS適合状況:該当なし●コード番号:156-8024アズワン品番68-4149-65
同軸ケーブル RG174/U 304m 50 Ω MEC COAXIAL Alpha Wire同軸ケーブル RG174/U 304m 50 Ω MEC COAXIALAlpha Wire
109,800税込120,780
1セット
7日以内出荷
 ; ;MIL-C 17D and UL 1354 Coaxial cable RG 174/U The Alpha Wire RG 174/U MIL-C and UL 1354 approved cable has been designed to broadcast video transmission at the highest quality. Features and Benefits ; Low capacitance ; High velocities of propagation and tight tolerances for maximum signal integrity ; Conductor: 26 (7/34) AWG BCW
仕様●同軸タイプ:RG174/U●外径:2.59mm●特性インピーダンス:50 Ω●リール長さ:304m●シース色:黒●シース材質:塩化ビニール(PVC)●断熱材:PE●導体材質:Bare Copper Steel Coated●導体ストランドタイプ:スタンダード●コアストランド:7/34●ストランド数:7●ストランド径:34 AWG●減衰:48 dB/100フィート @ 1 GHz、6 dB/100フィート @ 50 MHz●ケーブル形状:同軸●RoHS適合状況:該当なし●コード番号:126-5107アズワン品番68-4150-26
研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入 3M(スリーエム)研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入3M(スリーエム)
10,980税込12,078
1袋(24個)
7日以内出荷
ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685アズワン品番68-4150-89
Vishay 反射型 光センサ 2.5mm VISHAYVishay 反射型 光センサ 2.5mmVISHAY
6,498税込7,148
1セット(50個)
7日以内出荷
ピークセンサー距離 = 2.5mmReflective Sensor TCRT5000. TCRT5000 及び TCRT5000L は反射センサです に赤外線エミッタとフォトトランジスタが含まれています 可視光を遮断するリード付きパッケージパッケージ 取り付けクリップ 2 個が付属します。TCRT5000L はロングリードです バージョン。. 特長:. パッケージタイプ:リード付き. 検出器タイプ:フォトトランジスタ. 寸法( L ;font face="symbol">;´ ;/font>; W ;font face="symbol">;´ ;/font>; H ;font face="symbol">;´ ;/font>; mm ): 10.2 ;font face="symbol">;´ ;/font>; 5.8 ;font face="symbol">;´ ;/font>; 7. Peak 動作距離: 2.5 mm. テスト時の標準出力電流: IC = 1 mA. 昼光遮断フィルタ. エミッタ波長: 950 nm. 鉛( Pb )フリーはんだ付け対応. RoHS 指令 2002/95/EC 、 WEEE 2002/96/EC に準拠. 用途:. シャフトエンコーダ用ポジションセンサー 紙、 IBM カード、 磁気テープなど VCR の機械的動作用のリミットスイッチです スペースが限られている場所での汎用性
RoHS指令(10物質対応)対応
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc TRACO POWERTRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dcTRACO POWER
21,980税込24,178
1個
5日以内出荷
定格電力 = 360W出力電圧 = 24V dc入力電圧 = 24 → 28V dc実装タイプ = DINレールマウントタイプ = バッテリモジュール幅 = 35mm奥行き = 110mmTRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
RoHS指令(10物質対応)対応
LEDホルダ Arcolectric (Bulgin) Ltd, 直径:9.5mm, ねじ, A104800AAC ARCOLECTRICLEDホルダ Arcolectric (Bulgin) Ltd, 直径:9.5mm, ねじ, A104800AACARCOLECTRIC
539税込593
1個
5日以内出荷
直径 = 9.5mm併用可能製品 = 5 mm LED実装タイプ = ねじPanel Mount LED Lampholders. Panel mounting LED holders for two lead 3mm and 5mm LEDs. These brass LED holders have a chrome, black or white anodised finish. LEDs are held in place by a push-fit nylon base for 3mm types or a screw-in nylon base for 5mm types. The 5mm focussing reflector types have a recessed parabolic shroud which focuses the light output. The bottom half of the holder unscrews to allow insertion of the LED. Sealed types give protection to IP66.
RoHS指令(10物質対応)対応
LEDホルダ Arcolectric (Bulgin) Ltd, 直径:10mm, ねじ, A1050OAAAC ARCOLECTRICLEDホルダ Arcolectric (Bulgin) Ltd, 直径:10mm, ねじ, A1050OAAACARCOLECTRIC
899税込989
1個
5日以内出荷
直径 = 10mm併用可能製品 = 5 mm LED実装タイプ = ねじPanel Mount LED Lampholders. Panel mounting LED holders for two lead 3mm and 5mm LEDs. These brass LED holders have a chrome, black or white anodised finish. LEDs are held in place by a push-fit nylon base for 3mm types or a screw-in nylon base for 5mm types. The 5mm focussing reflector types have a recessed parabolic shroud which focuses the light output. The bottom half of the holder unscrews to allow insertion of the LED. Sealed types give protection to IP66.
RoHS指令(10物質対応)対応
LEM 変流器 入力電流:300A 300:1 基板実装, HTFS 200-P LEMLEM 変流器 入力電流:300A 300:1 基板実装, HTFS 200-PLEM
3,198税込3,518
1個
5日以内出荷
HTFSSeries.PCBmountingHallEffectcurrenttransducersdesignedaroundaproprietaryASIC.AC,DC,andmixedcurrentmeasurementUnipolar5VsupplyLowpowerconsumptionExtremelylowprofileReferencein/outRatiometricoutput(Vcc/2)ThePversionhasafixingvia4holesTheP/SP2versionhasafixingvia4solderpins
寸法(mm)ボア:22シリーズHTFS全幅(mm)40全高(mm)46センサー(技術)オープンループ電源電圧(V)5入力電流(A)300動作温度(℃)(Max)+105、(Min)-40RoHS指令(10物質対応)対応全体的な深さ(mm)17巻数比12.50069444
LEM 変流器 入力電流:600A 600:1 基板, HTFS 400-P/SP2 LEMLEM 変流器 入力電流:600A 600:1 基板, HTFS 400-P/SP2LEM
2,998税込3,298
1個
6日以内出荷
HTFSSeries.PCBmountingHallEffectcurrenttransducersdesignedaroundaproprietaryASIC.AC,DC,andmixedcurrentmeasurementUnipolar5VsupplyLowpowerconsumptionExtremelylowprofileReferencein/outRatiometricoutput(Vcc/2)ThePversionhasafixingvia4holesTheP/SP2versionhasafixingvia4solderpins
寸法(mm)ボア:22シリーズHTFS全幅(mm)40全高(mm)46.3センサー(技術)オープンループ電源電圧(V)5入力電流(A)600動作温度(℃)(Max)+105、(Min)-40RoHS指令(10物質対応)対応全体的な深さ(mm)17巻数比25.00069444
LEM 変流器 入力電流:1200A 1200:1 基板, HTFS 800-P/SP2 LEMLEM 変流器 入力電流:1200A 1200:1 基板, HTFS 800-P/SP2LEM
3,298税込3,628
1個
5日以内出荷
HTFSSeries.PCBmountingHallEffectcurrenttransducersdesignedaroundaproprietaryASIC.AC,DC,andmixedcurrentmeasurementUnipolar5VsupplyLowpowerconsumptionExtremelylowprofileReferencein/outRatiometricoutput(Vcc/2)ThePversionhasafixingvia4holesTheP/SP2versionhasafixingvia4solderpins
寸法(mm)ボア:22シリーズHTFS全幅(mm)40全高(mm)46.3センサー(技術)オープンループ電源電圧(V)5入力電流(A)1200動作温度(℃)(Max)+105、(Min)-40RoHS指令(10物質対応)対応全体的な深さ(mm)17巻数比50.00069444
Strain Relief Clamp,180°, SZ 15,Olive Dr AMPHENOLStrain Relief Clamp,180°, SZ 15,Olive DrAMPHENOL
4,298税込4,728
1個
7日以内出荷
材質アルミニウム合金オリーブ種類ストレインリリーフシェルサイズ12/14mm併用可能製品ケーブル
Strain Relief Clamp,180°, SZ 09,Olive Dr AMPHENOLStrain Relief Clamp,180°, SZ 09,Olive DrAMPHENOL
1,998税込2,198
1個
7日以内出荷
材質アルミニウム合金オリーブ種類ストレインリリーフ併用可能製品ケーブル
Strain Relief Clamp,180°, SZ 21,Olive Dr AMPHENOLStrain Relief Clamp,180°, SZ 21,Olive DrAMPHENOL
2,498税込2,748
1個
7日以内出荷
材質アルミニウム合金オリーブ種類ストレインリリーフシェルサイズ37/20mm併用可能製品ケーブル
APEM トグルスイッチ, SP, パネルマウント, On-Off, 3631NF/2 APEMAPEM トグルスイッチ, SP, パネルマウント, On-Off, 3631NF/2APEM
3,998税込4,398
1個
5日以内出荷
UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase
定格電圧28Vdc接点構成SP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67材質(コンタクト)機能動作ON-OFF動作温度(℃)(Max)+85RoHS指令(10物質対応)対応アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, DP, パネルマウント, On-Off, 3641NF/2 APEMAPEM トグルスイッチ, DP, パネルマウント, On-Off, 3641NF/2APEM
4,898税込5,388
1個
5日以内出荷
UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase
定格電圧28Vdc接点構成DP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67材質(コンタクト)機能動作ON-OFFRoHS指令(10物質対応)対応動作温度範囲(℃)-40→+85アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, SP, パネルマウント, On-On, 3636NF/2 APEMAPEM トグルスイッチ, SP, パネルマウント, On-On, 3636NF/2APEM
4,298税込4,728
1個
5日以内出荷
UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase
定格電圧28Vdc接点構成SP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67接触抵抗(mΩ)10機能動作ON-ONRoHS指令(10物質対応)対応動作温度範囲(℃)-40→+85アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
APEM トグルスイッチ, DP, パネルマウント, On-On, 3646NF/2 APEMAPEM トグルスイッチ, DP, パネルマウント, On-On, 3646NF/2APEM
5,398税込5,938
1個
5日以内出荷
UL.3600NFSeries-SealedIP65.SealedtoggleswitcheswithsolidsilvercontactsespeciallysuitableforexternalapplicationsAninternalo-ringtogetherwiththesealingbootprovidesadoublelevelofprotection0.25in.solder/quickconnectterminalsBrassactuatorandPhenoliccase
定格電圧28Vdc接点構成DP端子形状タブ材質(アクチュエータ)真鍮保護等級IP67接触抵抗(mΩ)10機能動作ON-ON動作温度(℃)(Max)+85RoHS指令(10物質対応)対応アクチュエータ長さ(mm)17.5実装タイプパネルマウントコンタクト定格電流(A)12@28Vdc
絶縁DC-DCコンバータ Vout:± 15V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 15V dc 18 → 75 V dc 3WXP POWER
2,898税込3,188
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4210アズワン品番65-7219-80
光電センサ 角形 検出範囲 50290 → mm SICK光電センサ 角形 検出範囲 50290 → mmSICK
189,800税込208,780
1個
7日以内出荷
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application caseThe complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
99,980税込109,978
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
光電センサ 円柱 検出範囲 3 → 200 mm SICK光電センサ 円柱 検出範囲 3 → 200 mmSICK
26,980税込29,678
1個
7日以内出荷
OverviewThe V18 product family has the widest range of M18 sensors on the marketThe user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angledThis makes this product family the ideal solution for countless applicationsSome of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505アズワン品番65-7812-98
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
119,800税込131,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988アズワン品番65-7812-37
リードスイッチ KEMETリードスイッチKEMET
1,898税込2,088
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931アズワン品番65-7811-40
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1072アズワン品番65-7812-24
リードスイッチ KEMETリードスイッチKEMET
1,998税込2,198
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055アズワン品番65-7811-79
誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300Hz SICK誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300HzSICK
27,980税込30,778
1個
7日以内出荷
OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensorsIM AC inductive detectors feature high technology in a small sizeThe integrated ASIC chip enables digital comparison after the manufacturing process is completeSaving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loadsThe interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrationsFor the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893アズワン品番65-7305-40
絶縁DC-DCコンバータ Vout:5V dc 9 → 36 V dc 2W XP POWER絶縁DC-DCコンバータ Vout:5V dc 9 → 36 V dc 2WXP POWER
2,498税込2,748
1個
7日以内出荷
The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliabilityIt has input voltage of 24 V and output voltage of 5 VIt is available in single or dual output versionsIt is ideally used for signal conditioning and voltage matching.Short circuit protection Single and dual regulated outputs Operating temperature ranges from -40℃ to +105℃
仕様●出力電圧:5V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02●コード番号:213-4156アズワン品番65-7219-32
絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3WXP POWER
2,998税込3,298
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0513アズワン品番65-7810-12
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0511アズワン品番65-7812-61
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0944アズワン品番65-7809-64

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら