絞り込み
ブランド
- DIALIGHT
- モノタロウ(2)
- WURTH ELEKTRONIK(1,515)
- フエニックス・コンタクト(1,478)
- 日東工業(587)
- RS PRO(504)
- WEIDMULLER(466)
- 摂津金属工業(329)
- 河村電器産業(296)
- 篠原電機(227)
- SIEMENS(185)
- 内外電機(135)
- ワゴジャパン(123)
- タカチ電機工業(114)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(111)
- カメダデンキ(85)
- Panasonic(パナソニック)(61)
- エスコ(39)
- Sanko IB(34)
- フクハラ(31)
- IDEC(和泉電気)(28)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
特価

Dialight 表示ランプ 白 定格電圧:28V dc
DIALIGHT¥1,498税込¥1,6481個7日以内出荷定格電圧 28V dc。ランプタイプ LED。強度 412mcd。口金 BA9s。チップタイプ シングルチップ。直径 10mm。長さ 28.75mm。定格電流 7.5mA。寿命 100000h。BA9s LED Lamps. professional range of BA9 LED lamps from Dialight. BA9s based LED Operating current 15mA at 14V, 7.5mA at 28V Domed cap construction to protect LED from damage Easier handling with dome construction, for installation and replacement Non-polarised and polarised versions available Designed to replace many popular incandescent lamps Coloured caps to signify LED colour Top and side viewable Super bright single chip design AllnGaP and InGaN technology High brightness and low current draw uses up to 90% less energy than an incandescent Long life typically 100k hours No heat generated Resistant from shock and vibration Integral resistor Operating temperature -40℃ to +100℃
Dialight LED表示灯 17.5mm 24 V dc
DIALIGHT¥2,898税込¥3,1881個7日以内出荷長さ(mm)35.6定格電圧(V)DC24端子種別リードワイヤー材質(ケース)White Polycarbonate取付穴(mm)17.46発光色緑保存温度(℃)-30~100材質(レンズ)Transparent Polycarbonate (UL 94V-0)定格電流(mA)16リード線5.5"パネル厚さt(mm)MAX3.96材質(ナット)Brass-White Nickel Plated光度(mcd)4900材質(ワッシャー)Phosphor Bronze-White Nickel Plated各種認証RoHS compliant作動温度(℃)-25~85電球の種類LED電気的接続24AWG Wire Leadsベゼルスタイルフラッシュベゼル色白電球サイズ(mm)17.8締付けトルク(in-lb)15