KVM延長器ATEN当日出荷から3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応USBバーチャルメディア対応HDMI、HDCP1.4準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。管理イントラネットを経由してリモートからコンピューターにアクセス可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900Sは、PCのコンソール(USBキーボード/マウス・HDMIモニター)をイントラネット経由で延長できるHDMI対応のスリムタイプIP-KVMエクステンダーです。仕様【エミュレーション】キーボード/マウスUSBセット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.64(1.41lb)消費電力DC5V:4.35W:46BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×2(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT、KE6900AiT、KE8900ST・KVM管理ソフトウェアCCKM
KVM延長器ATEN3日以内出荷
KE6940AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6940AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50°Cまで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)-管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、DVI-Dケーブル(1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.18消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6922R/KE6920R/KE6940AR/KE6900AR/KE6912R/KE6910R/KE9952R/KE9950R/KE8900SR/KE8952R/KE8950R/KE6940R/KE6900R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D05U/2L-7D03U/2L-7D02U/2L-7D03UI/2L-7D02UI、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G、UC10KM
KVM延長器ATEN3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応DisplayPort1.2、HDCP1.3準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1管理EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザ権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE9900STは、PCのコンソール(USBキーボード/マウス・DisplayPortモニター)をイントラネット経由で延長できるDisplayPort対応のスリムタイプIP-KVMトランスミッターです。本製品を導入することでコンピューターをワークステーションから隔離し、安全で温度管理された環境に設置することが可能となります。またKEシリーズ製品※と互換性があり、他のKEレシーバーと組み合わせて使用し、コスト削減を図ることが可能です。仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1(2m)、USB2.0Type-A→Type-Bケーブル×1(1.8m)、電源アダプター×1、マウントキット×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.65(1.43lb)消費電力DC5V:4.75W:22BTU、POE:6.97W:33BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:Displayportメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×13極式ターミナルブロック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29RoHS指令(10物質対応)対応接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVM管理ソフトウェアCCKM・DisplayPortケーブル2L-7D04DP、2L-7D03DP-1
KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター×1、電源コード×1、クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.24消費電力DC5V:8.03W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9950T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
クワッド 4K HDMI→USB-C UVC ビデオスイッチャーATEN3日以内出荷
CAMLIVE PRO(TM) クワッド 4K HDMI→USB-C UVC ビデオスイッチャー UC3430は、ライブストリーミング用に4系統の4K60P HDMIビデオソースをキャプチャーし、任意の2系統を合成して単一のビデオストリームとして出力することができる製品です。ビデオ出力はプレビュー/モニタリング用の4K60P HDMI PGM/ループスルーおよびライブストリーミング用の4K30P UVC USB-Cのデュアル出力を実現しています。Zoom、Microsoft Teams、Youtube、Facebook、GoToWebinar、Open Broadcaster、XSplit Broadcaster、Twitch等のストリーミングサービスへの映像信号入力に最適な製品です。4系統の4K60P HDMIビデオソースをキャプチャー、オーディオミキサー機能およびシームレス切替を実装したプロ向け製品2系統のビデオ出力: プレビュー/モニタリング用の4K60P HDMI PGM×1/ループスルー×1オーディオミキサー機能-4系統のHDMIエンベデッドオーディオと1系統のLINEオーディオでナレーションや音楽をミキシング可能多彩なシーン切替方法-フロントパネルプッシュボタン、ATEN VKコントロールシステムによるRS-232シリアル(RJ-45接続)、WindowsベースのOnAir Liteアプリ(USB接続)ATEN OnAir Liteアプリ-AVソースの切替、ミキシング、コンテンツのクロップ・サイズ変更、レイアウト(フルスクリーン、PiP、PbP、PoP)、トランジション、クロマキー、ロゴ画像の編集がリアルタイムに可能Zoom、Microsoft Teams、Youtube、Facebook、GoToWebinar、Open Broadcaster、XSplit Broadcaster、Twitch等の大手ストリーミングサービスと互換性UVC/UAC 1.1サポートUSB-C 3.2 Gen1プラグアンドプレイWindows、Mac OSの主要バージョンで動作
質量(kg)1.03出力【PGMビデオ出力】:720p:1280×720 25p/30p/50p/60p、1080p:1920×1080 24p/25p/30p/50p/60p、2160p:3840×2160 24p/30p/50p/60p、 / 【無圧縮USBビデオストリーム(UVC)/オーディオ(UAC)】720p:1280×720 25p/30p/50p/60p、1080p:1920×1080 24p/25p/30p/50p/60p、2160p:3840×2160 24p/25p/30p(無圧縮ビデオストリームはUSB 3.1接続時のみ有効です)湿度(%RH)0~80(※結露なきこと)消費電力DC12V:20.49W:100BTU/h(注意: ワット単位の測定値は、外部負荷がない場合の装置の標準的な消費電力を示します。 BTU/h単位での測定値は、デバイスに完全に負荷がかかった状態の消費電力を示します。)寸法(幅W×奥行D×高さH)(mm)【フェイスプレート】200×16.46×44材質(ケース)メタル制御【RS-232C】 RJ-45(ピンアサインメントはユーザーマニュアルをご確認ください)、フローコントロール:RTS/CTS、XON/XOFF、FIFO:64バイト / Baud Rate:50bps~921.6kbps、ストップビット:2ストップビット(9600 8N2) or 1ストップビット(1,1.5, 2)、パリティなし、Signal: TxD, RxD, RTS, CTS, DTR, DSR, GND、【USB】 ATEN OnAir Liteアプリ(Microsoftストアのみで入手可能)解像度【ビデオ入力】720p50、720p60、1080p30、1080p50、1080p60、4096×2160 25p/30p/60p、3840×2160 25p/30p/60p、(HDCPは非対応です)動作環境PC/Mac:CPU:Intel(R) i3 Dual Core 2.8 Ghz以上、RAM:4GB以上、USB-C インターフェース または USB-A インターフェースコネクタビデオ入力 HDMI Type-A メス×4(Black)、USBポート (Black)USB-C 3.2 Gen1×1、(製品パッケージにUSB-C→USB-CケーブルおよびUSB-C→USB-Aケーブルを同梱)、ビデオ出力 HDMI Type-A メス×1(PGMビデオ、Black)、HDMI Type-A メス×1(ループスルービデオ、Black)、オーディオ入力 アンバランスオーディオ 6.35mm TRS×1、オーディオ出力 アンバランスオーディオ 6.35mm TRS×1動作温度(℃)0~40OSWindows 10以降 、Mac OS X 10.13以降保管温度(℃)-20~60RoHS指令(10物質対応)対応オーディオ【サンプリングレート】16ビット PCMオーディオ、44.1KHzおよび48KHzグリーンマーク認定
USB 4K DisplayPort KVM DigiProcessorATEN3日以内出荷
KVM DigiProcessor KG9950Tは、KVM over IPオムニバス・ゲートウェイからターゲットコンピューターに接続するデバイスです。キーボード・マウスはUSB、ビデオはDisplayPortに対応しています。4K解像度のサポート、優れた信号補正でビデオ品質を大幅に強化し、デジタル伝送による色調の鮮明さやアナログ伝送よりも長い距離への伝送が可能です。解像度 - 最大3840×2160@30Hz、24ビット色深度をサポート歪みのないダイナミックビデオパフォーマンス - Cat 5e/6ケーブル経由で最大100m延長バーチャルメディアは最大Read 265Mbps、Write 188Mbpsの高速伝送速度をサポート省スペース設計 - SRマウント用ハンガーを一体化した0Uサイズのコンパクトな設計により、サーバーラックに整然と設置可能軽量アルミニウムダイカスト製シュラウド - 強化されたパッシブ冷却設計で、シュラウド全体に流線型のストライプが施されており、素早い放熱を実現バスパワー - 低消費電力で外部電源アダプター不要ファームウェアアップグレード対応スマートカード/CACリーダー対応DisplayPortデジタルオーディオ対応注意:ATEN KVM DigiProcessorはKG0016/KG0032とのみ互換性があります。KG0016/KG0032とKVM DigiProcessorの間にはネットワークスイッチがなく、直接接続されていることを確認してください。なお、ATEN DigiProcessorのSPポートは将来的な拡張用に予約されています。
質量(kg)0.28スイッチ【リセット】ピンホール型スイッチ×1消費電力DC5V:3.83W:18BTU/h(注意: ワット単位の測定値は、外部負荷がない場合の装置の標準的な消費電力を示します。 BTU/h単位での測定値は、デバイスに完全に負荷がかかった状態の消費電力を示します。)寸法(幅W×奥行D×高さH)(mm)【フェイスプレート】122×58×25.9材質(ケース)アルミダイカスト動作環境【動作温度】0~50℃【保管温度】-20~60℃【湿度】0~95%RH(※結露なきこと)LED【リンク】 1(Green)(点灯:アクティブ、点滅:送受信)【10/100/1000 Mbps】1(Off / Orange / Green)【電源】 1(Green)コネクタリンク: RJ-45 メス×1(KVM)、RJ-45 メス×1(SP)(将来的な拡張用に予約済み)、コンピューター: USB Type-A オス×2、DisplayPort オス×1RoHS指令(10物質対応)対応グリーンマーク認定
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89・KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容クイックスタートガイド×1スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1ケース質量(kg)1.27(2.8lb)消費電力DC48V:10.04W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)228×172×55RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9952T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KE6910ATEN3日以内出荷
航空管制に特化した機能※1適応力に優れた高速切替機能 - トランスミッターの異なるビデオ解像度をレシーバー側のディスプレイにおいて0.3秒以内で高速切替マルチスクリーンコントロール - マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」 - クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共認証ロック - システムの電源が投入された際に電源OFF前の状態に自動ログイン冗長接続 - トランスミッターとの接続が切断された場合は、別のトランスミッターへと自動接続することで、サーバーへの継続的なアクセスを確保切断警告 - 警告メッセージをポップアップ表示しビープ音を連続して鳴らすことで、ユーザーに切断状況を通知電源/ネットワークのフェイルオーバーに対応 - ミッションクリティカルなアプリケーションで常時可用性を確保(DCジャックを2箇所搭載、ネットワークフェイルオーバーの場合は、RJ-45およびSFPファイバー搭載)高度な機能※1ビデオウォール - 各レイアウトにおいて最大12×12(最大144台のディスプレイ)で複数のビデオウォールを作成可能柔軟な接続性 - マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能オンスクリーンプレビュー(パネルアレイモード) - 1画面に最大36台分の映像を6×6画面で表示可能チャネル接続により、RXデバイスを複数のTXデバイスに接続し、ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング詳細なスケジューリング機能 - メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター - 異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供 - 対応外部認証はLDAP、Active Directory、RADIUSおよびTACACS+対応詳細なユーザー権限設定 - ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限を4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能IP-KVMエクステンダーへのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御 - トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアデュアルリンクDVI-Dビデオ解像度 - 最大2560×1600 @60Hzおよび2560×2048 @50Hzステレオオーディオ(スピーカー・マイク)対応高速USBストレージ転送をサポートAuto-MDIX対応 - ケーブルの種類(ストレート/クロス)を自動判別8KV/15KV ESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバーやデュアルIPアクセス用としてギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応※31Gbps SFPファイバーモジュールの拡張に対応※3 - 最大10kmデュアル電源 - デュアルDCジャックラックマウント対応 - マウントオプション- 2X-021G デュアルラックマウントキット、- 2X-031G シングルラックマウントキット管理KE管理ソフトウェア(CCKM)による統合管理 - 直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作 - トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能(エミュレーション機能) - 自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)- 管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Tx デバイスのアクセスモードを選択可能ビデオ圧縮レベル - ネットワークバンド幅に応じてビデオ画質の調整が可能CLI - アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応 - テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能デバイスの特定と識別に役立つLED点滅とビープ音すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載 - 社内ネットワークからの分離が可能セキュアなデータ通信 - AES暗号化でビデオ/キーボード/マウスの伝送データの安全性を確保業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB 2.0 DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:※1 これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2 制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※3 SFPモジュール(2A-136G / 2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
その他【エミュレーション】(キーボード/マウス)KE6910R・KE6910T・KE6912R・KE6912:USB付属品電源アダプター×2、電源ケーブル×2、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ)×1 (1.8m)、フットパッド(4pcs)×1マウントキット×1、ユーザーガイド×1質量(kg)(KE6910R):1.26(2.78lb)/(KE6910T):1.13(2.49lb)/(KE6912R):1.28/(KE6912T):1.17スイッチ【OSD】(KE6910R・KE6912R):プッシュボタン×1【解像度】(KE6910R・KE6912R):プッシュボタン×1【グラフィック(静止画像)(KE6910R・KE6912R):プッシュボタン×1【リセット】(KE6910R・KE6910T・KE6912R・KE6912T):ピンホール型スイッチ×1【モード選択】(KE6910R・KE6912R):スライドスイッチ×1(延長:RS-232設定)・(KE6910T・KE6912T):スライドスイッチ×1(自動:RS-232設定/アクセス制御/ローカル)消費電力(KE6910R):DC5V:9.02W:68BTU、(KE6910T):DC5V:10.02W:51BTU、(KE6912R):DC48V:11.27W、(KE6912T):DC48V:12.53W、注意: ワット単位の測定値は、外部負荷がない場合の装置の標準的な消費電力を示します。 BTU/h単位での測定値は、デバイスに完全に負荷がかかった状態の消費電力を示します。寸法(幅W×奥行D×高さH)(mm)【フェイスプレート】(KE6910R・KE6912R):227.5×171.6×54.8/(KE6910T・KE6912T):215×163.3×41.8材質(ケース)(KE6910R・KE6910T・KE6912R・KE6912T)メタル解像度(KE6910R・KE6910T・KE6912R・ KE6912T):最大 2560×2048@50Hz / 2560×1600@60HzLED【10/100/1000 Mbps】(KE6910R・KE6910T・KE6912R・ KE6912T):1 (10Mbps:Orange / 100Mbps:Orange & Green / 1000Mbps:Green)、【電源】(KE6910R・KE6910T・KE6912R・ KE6912T):1 (Blue)、【ローカル】(KE6910R・KE6910T・KE6912R・ KE6912T):1 (Green)、【リモート】(KE6910R・KE6910T・KE6912R・ KE6912T):1 (Green)コネクタ【USBポート】(KE6910R・KE6912R):USB Type-A メス×2(White)、【コンソールポート】(KE6910R・KE6910T・KE6912R・KE6912T):USB Type-A メス× 2(White)、DVI-Dメス×1 (White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1 (Pink)、DB-9 オス×1(Black)、【KVMポート】(KE6910T・KE6912T):USB Type-B メス×1(White)、DVI-D メス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1 (Pink)、DB-9 メス×1(Black)、【電源】(KE6910R・KE6910T):DC電源ジャック×2 (Black)、(KE6912R・KE6912T):DC電源ジャック×1 (Black)、【LANポート】(KE6910R・KE6910T):RJ-45×1(Black)、SFPスロット×1、(KE6912R・KE6912T):RJ-45×1(Black、PoE)、SFPスロット×1使用環境条件【湿度】(KE6910R・KE6910T・KE6912R・KE6912T)0~95%RH(※結露なきこと)【保管温度】(KE6910R・KE6910T・KE6912R・KE6912T)-20~60℃【動作温度】(KE6910R・KE6910T・KE6912R・KE6912T)0~50℃RoHS指令(10物質対応)対応グリーンマーク認定
KVM延長器ATEN3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3PoE(PoweroverEthernet)対応-IEEE802.3at準拠ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89、KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750HPProcurve2920H3CS5120HuaweiS5700DLinkDGS-1510ネットワークスイッチの選択方法については、メーカー担当までお問合せください。管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、KE9952T用フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.15(2.53lb)消費電力DC48V:11.88W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1(Black、PoE)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9952R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM延長器ATEN3日以内出荷
ハードウェアアドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応USBバーチャルメディア対応HDMI、HDCP1.4準拠Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および1KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ギガビットイーサネットポート接続対応ラックマウント、ウォールマウント可能マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。管理イントラネットを経由してリモートからコンピューターにアクセス可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能全てのKEシリーズと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能リモートログインセキュリティバーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900STはコンピューターからのHDMIビデオ入力に、KE8900SRはHDMIモニター出力にそれぞれ対応。最大解像度1920×1200の映像信号をロスが極めて少ないビデオ圧縮品質で、遅延を最小限に抑えて伝送します。仕様【エミュレーション】キーボード/マウスUSBセット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1スイッチリセットピンホール型スイッチ×1電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.65(1.43lb)消費電力DC5V:4.3W:20BTU、POE:6.61W:31BTU材質(ケース)メタルインターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1、3極式ターミナルブロック×1・LANポートRJ-45×1ケース寸法(幅×奥行×高さ)(mm)182×118×29RoHS指令(10物質対応)対応接続台数ダイレクト1互換品番ネットワークスイッチES0152P・KVMエクステンダーKE8900SR・KVM管理ソフトウェアCCKM
KVM延長器ATEN3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能ハードウェアDisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度デジタルビデオ出力対応DisplayPort1.2およびHDCP1.3準拠ステレオオーディオ(スピーカーマイクロフォン)対応バーチャルメディアまたはvUSB対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応1GbpsSFPファイバーモジュールの拡張に対応※3デュアル電源ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)管理KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能緊急操作時はローカルコンソールから対応可能レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能すべてのKEデバイスと互換セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読業界標準TLSプロトコル準拠バーチャルメディアUSBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応注意:1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSBセット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、電源アダプター×1、電源コード×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1ケース質量(kg)1.12(2.47lb)消費電力DC5V:9.51W材質(ケース)メタル解像度3840×2160@30Hz(4:4:4)動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1ケース寸法(幅×奥行×高さ)(mm)215×163×42RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9950R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
KVM切替器ATEN3日以内出荷
KE6900AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6900AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50℃まで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.16消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6920R/KE6922R/KE6940AR/KE6900AR/KE9950R/KE9952R/KE6910R/KE6912R/KE8900SR/KE8950R/KE8952R/KE6900R/KE6940R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D02U/2L-7D02UI/2L-7D03U/2L-7D03UI/2L-7D05U、【アクセサリ】2X-021G、2X-031G・KVMモジュール2XRT-0015G、2A-136G、2A-137G、UC10KM
USB 4K HDMI KVM DigiProcessorATEN3日以内出荷
KVM DigiProcessor KG8950Tは、KVM over IPオムニバス・ゲートウェイからターゲットコンピューターに接続するデバイスです。キーボード・マウスはUSB、ビデオはHDMIに対応しています。4K解像度のサポート、優れた信号補正でビデオ品質を大幅に強化し、デジタル伝送による色調の鮮明さやアナログ伝送よりも長い距離への伝送が可能です。解像度 - 最大3840×2160@30Hz、24ビット色深度をサポート歪みのないダイナミックビデオパフォーマンス - Cat 5e/6ケーブル経由で最大100m延長バーチャルメディアは最大Read 265Mbps、Write 188Mbpsの高速伝送速度をサポート省スペース設計 - SRマウント用ハンガーを一体化した0Uサイズのコンパクトな設計により、サーバーラックに整然と設置可能軽量アルミニウムダイカスト製シュラウド - 強化されたパッシブ冷却設計で、シュラウド全体に流線型のストライプが施されており、素早い放熱を実現バスパワー - 低消費電力で外部電源アダプター不要ファームウェアアップグレード対応スマートカード/CACリーダー対応HDMIデジタルオーディオ対応注意:ATEN KVM DigiProcessorはKG0016/KG0032とのみ互換性があります。KG0016/KG0032とKVM DigiProcessorの間にはネットワークスイッチがなく、直接接続されていることを確認してください。なお、ATEN DigiProcessorのSPポートは将来的な拡張用に予約されています。
質量(kg)0.28スイッチ【リセット】ピンホール型スイッチ×1消費電力DC5V:4.26W:20BTU/h(注意: ワット単位の測定値は、外部負荷がない場合の装置の標準的な消費電力を示します。 BTU/h単位での測定値は、デバイスに完全に負荷がかかった状態の消費電力を示します。)寸法(幅W×奥行D×高さH)(mm)【フェイスプレート】122×58×25.9材質(ケース)アルミダイカスト動作環境【動作温度】0~50℃【保管温度】-20~60℃【湿度】0~95%RH(※結露なきこと)LED【リンク】 1(Green)(点灯:アクティブ、点滅:送受信)【10/100/1000 Mbps】1(Off / Orange / Green)【電源】 1(Green)コネクタリンク: RJ-45 メス×1(KVM)、RJ-45 メス×1(SP)(将来的な拡張用に予約済み)、コンピューター: USB Type-A オス×2、HDMI オス×1RoHS指令(10物質対応)対応グリーンマーク認定
『オフィスサプライ』には他にこんなカテゴリがあります
パソコン/周辺機器 の新着商品
ページ: 1/ 3