仕様●応答速度(G to G):20ms●電気通信事業法備考:公衆回線に接続しない為●最大消費電力(備考):最大≦10W 通常≦4W 省エネ≦2W スタンバイ≦1W●リフレッシュレート:60Hz●HDR方式:「HDR10」質量(kg)約0.4ピッチ約0.137mm電源AC 100-240V 50/60Hz To DC 5V/2A表面処理ノングレア入力信号デジタル最大消費電力(W)10本体寸法(幅W×奥行D×高さH)(mm)275×10×188コントラスト比1200:1表示色1620万色 sRGB69% / DCI-P3 52%解像度1920×1200視野角H:178oV:178oケーブルType-C、miniHDMIスピーカーあり「1W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:10入出力端子miniHDMI、USB-Cモニターサイズ12.2型パネル駆動方式IPS輝度(cd/m2)300
34インチのIPSパネルを搭載し、アスペクト比21:9でUWQHD(3440x1440)解像度に対応した、ホワイトカラーの湾曲ウルトラワイド液晶モニターです。最大輝度300cd/m2。sRGB:99%の広色域に対応。HDR(ハイダイナミックレンジ)は、明るい部分も暗い部分もくっきり表現。最大130mmの範囲で高さ調整を行うことが可能な便利な昇降式スタンドを搭載。また、水平方向のスイーベル、上下の角度調整チルトも可能です。インターフェイスはHDMI、DP、USB-Cを装備。USB-C(最大65W給電)は、モニターへの映像出力とノートPCへの給電が可能。複数の入力を同時に表示する「PBP(Picture by Picture)」に対応、PBPモードでは、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。KVM機能に対応。モニターに接続したキーボード、マウスをノートPCで入力を切り替えた際にもそのまま使用可能です。眼に優しいフリッカーフリー(ちらつき軽減)、ブルーライト軽減モードを搭載します。100x100mmのVESAマウントに対応。3Wx2のスピーカーを搭載しています。本製品には、2年間のメーカー保証が付きます。
仕様●高さ調整:あり「130mm」●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●標準消費電力:最大≦45W 通常≦28W 省エネ≦20W スタンバイ≦0.5W 給電使用時 最大120W●本体(色):ホワイト●HDR方式:「HDR10」●応答速度(G to G):5ms●本体重量(kg):約6.9●パネル方式:IPS●左右角度調整(スイベル)機能:あり「R30°/L30°」●リフレッシュレート:60Hz●上下角度調整(チルト)機能:あり「+20°」●本体サイズ(H×W×D):高435-565mm×幅818mm×奥行234mmサイズ34型ピッチ約0.232mm電源AC 100-240V 50/60Hz To DC 24V/4A表面処理ノングレア入力信号デジタル最大消費電力(W)45コントラスト比1000:1表示色10.7億色 sRGB99% / DCI-P3 85%解像度3440×1440視野角H:178oV:178oケーブルType-C、USB-B、HDMI入力端子HDMI×1/DP×1/Type-C×1スピーカーあり「3W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比21:9パネル駆動方式IPS輝度(cd/m2)300
仕様●サイズ:23.6型●パネル方式:VA●表示色:1677万色 sRGB:87%●ピッチ:約0.272mm●解像度:1920×1080●輝度:230cd/m2●コントラスト比:125.000694444444●視野角:H:178oV:178o●入力信号:デジタル、アナログ●入力端子:HDMI×1、VGA×1●ケーブル:HDMI ケーブル●アダプタ:あり「12V/2.5A」●USB:なし●スピーカー:なし●本体サイズ(H×W×D):高404mm×幅540mm×奥行163mm●本体重量:2.4kg●電源:AC 100-240V 50/60Hz To DC 12V/2.5A●本体カラー:ブラック●RoHS指令:対応●電気通信事業法備考:公衆回線に接続しない為●最大消費電力:27W●標準消費電力:最大27W 通常23W 省エネ14W スタンバイ1W●モニタ形状:湾曲●表面処理:ノングレア●リフレッシュレート:75Hz●応答速度(G to G):20ms●上下角度調整(チルト)機能:あり 「-5o+15o」●左右角度調整(スイベル)機能:なし●高さ調整:なし●縦回転(ピボット)機能:なし●バックライト:E-LED●電気用品安全法(付属品等):適合/例外承認表面処理非光沢コントラスト比3000:1解像度1920×1080入力端子HDMI、VGA色(本体)ブラックアスペクト比16:9モニターサイズ23.6型パネル駆動方式VA
仕様●本体重量(kg):約2.3●電気通信事業法備考:公衆回線に接続しない為●本体(色):ホワイト●上下角度調整(チルト)機能:あり「+20°」●本体サイズ(H×W×D):高372mm×幅489mm×奥行158mm●応答速度(G to G):14ms●最大消費電力(備考):最大≦28W 通常≦17W 省エネ≦11W スタンバイ≦0.5W●電気用品安全法(付属品等):適合/例外承認●パネル方式:VA●リフレッシュレート:100Hzサイズ21.5型ピッチ約0.249mm電源AC 100-240V 50/60Hz To DC 12V/2.5A表面処理ノングレア入力信号デジタル&アナログ最大消費電力(W)28コントラスト比3000:1表示色1677万色 sRGB90% / DCI-P3 75%解像度1920×1080視野角H:178oV:178oケーブルHDMI入力端子HDMI×1/VGA×1スピーカーあり「2W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9パネル駆動方式VA輝度(cd/m2)250
仕様●モニタ形状:平面●リフレッシュレート:60Hz●上下角度調整(チルト)機能:なし●左右角度調整(スイベル)機能:なし●応答速度(G to G):20ms●本体サイズ(H×W×D):高228mm×幅362mm×奥行14mm スタンド幅115mm●本体色:ホワイト●縦回転(ピボット)機能:なし●電気用品安全法(本体):適合●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしサイズ15.6ピッチ約0.18mm寸法15.6型消費電力(W)最大10/通常6/スタンバイ1電源AC 100-240V 50/60Hz To DC 5V/2A表面処理ノングレア本体質量(kg)0.7入力信号デジタル最大消費電力(W)10コントラスト比1000:1輝度250cd/m2表示色1677万色 sRGB 65% DCI-P3 47% AdobeRGB 47%解像度1920×1080視野角H:178° V:178°ケーブルUSB-Cケーブル(1.0m)、miniHDMI to HDMI ケーブル(1.5m)、USB-A to USB-Cケーブル(1.0m)入力端子USB-C×2、miniHDMI×1スピーカー2W×2色(本体)ホワイトRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9パネル駆動方式IPS輝度(cd/m2)250USBあり
31.5インチの量子ドット有機ELパネル(QD-OLED)を搭載し、240Hzの高速リフレッシュレートと0.03ms(GTG:OD時)の応答速度に対応する4K (3840x2160)解像度の湾曲ゲーミングモニターです。量子ドット技術により色域が大幅に広がります。コントラスト比1500000:1を実現。sRGB:100%、DCI-P3:99%、Adobe RGB:95%の広色域に対応。HDR400相当の性能。最大120mmの範囲で高さ調整可能。また、スイーベル(左右各20度)、上下の角度調整チルト(-5~+20度)可能。インターフェイスはHDMI 2.1 x2、DP、USB-Cを装備。対応のPCであればUSB-Cケーブル1本でモニターへの映像出力とノートPCへの給電が可能。「PBP(Picture by Picture)」に対応、最大2つの入力映像を左右同時に表示可能。入力の一つを子画面にて表示する「PIP(Picture in Picture)」も可能です。USB-C接続により、スマートフォンの画面表示にも対応。KVM機能対応、キーボードやマウスを入力を切り替えた際にそのまま使用可能です。焼け付き防止機能搭載。AdaptiveSync(FreeSync)に対応。眼に優しいフリッカーフリー、ブルーライト軽減モードを搭載。75x75mmのVESAマウントに対応。5Wx2のスピーカー内蔵。本製品には、2年間のメーカー保証が付きます。
仕様●サイズ:31.5型●パネル方式:QD-OLED●表示色:10.7億色 sRGB 100% DCI-P3 99% adobeRGB 95%●ピッチ:約0.181mm●解像度:3840×2160●輝度:450cd/m2●コントラスト比:1500000:1●視野角:H:178oV:178o●入力信号:デジタル●入力端子:HDMI×2、DP×1、USB-C×1●ケーブル:電源ケーブル、USB-Cケーブル(1.5m)、DP ケーブル(1.5m)●アダプタ:あり「24V/10A」●USB:あり●スピーカー:あり 「5W×2」●本体サイズ(H×W×D):高510-630mm×幅714mm×奥行303mm●本体重量:6.7kg●電源:AC 100-240V 50/60Hz To DC 24V/10A●本体カラー:ツートン(ブラック/シルバー)●RoHS指令:対応●電気通信事業法備考:公衆回線に接続しない為●最大消費電力:130W●標準消費電力:最大240W 通常60W スタンバイ0.5W 給電使用時 最大130W●モニタ形状:湾曲●表面処理:グレア●リフレッシュレート:240Hz●応答速度(G to G):0.1ms●上下角度調整(チルト)機能:あり 「-5o+20o」●左右角度調整(スイベル)機能:あり 「20o」●高さ調整:あり 「120mm」●縦回転(ピボット)機能:なし●バックライト:なし●HDR方式:HDR400相当(HDMI/DisplayPort/USB-C)●電気用品安全法(付属品等):適合/例外承認表面処理光沢コントラスト比1500000:1解像度3840×2160アスペクト比16:9モニターサイズ31.5型パネル駆動方式QD-OLED(量子ドット有機ELパネル)