仕様本体調節範囲:上下角度調節(チルト)上23°~下5°、広色域対応:Color Space (sRGB):99%付属品HDMIケーブル、電源コード、クイックスタートガイド、保証書質量(kg)約3.77、約6.37(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:15以下、スタンバイ時:0.5以下表面処理ノングレア型番VA279QGZ機能搭載技術:TraceFreeテクノロジー、SPLENDIDテクノロジー、色温度:4モード、GamePlus、QuickFit、HDCP:1.4、VRRテクノロジー:Adaptive-Sync、モーションSync、ディスプレイウィジェットセンター、ブルーライト低減、EyeCare+テクノロジーコントラスト比1500:1、3000:1(最大)画素ピッチ0.311最大解像度1920×1080保証期間購入日より5年間の日本国内保証応答速度1ms(MPRT)視野角(左右:上下)178スピーカー2W×2スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)300走査周波数アナログ:水平/垂直:30~85kHz(H)/50~75Hz(V)、デジタル:水平/垂直:HDMI:30~140KHz(H)/48~120Hz(V)、DisplayPort:140~140KHz(H)/48~120Hz(V)入出力端子デジタル入力:DisplayPort 1.2×1、HDMI(v1.4)×1、アナログ入力:VGA×1、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)61.34×44.71×19.42(スタンド含む)モニターサイズ27型ワイドパネル駆動方式IPS最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm
仕様本体:上下角度調節(チルト)上23~下5°付属品HDMIケーブル、電源コード、クイックスタートガイド、保証書質量(kg)約3.03、約5.09(本体・パッケージ込)電源AC100~240V表面処理ノングレア消費電力使用時:13W以下、スタンバイ時:0.5W以下機能搭載技術:TraceFreeテクノロジー、SPLENDIDテクノロジー、色温度:4モード、GamePlus、QuickFit、HDCP:1.4、VRRテクノロジー:Adaptive-Sync、モーションSync、ディスプレイウィジェットセンター、ブルーライト低減、EyeCare+テクノロジーコントラスト比1500:1液晶パネル広色域対応:Color Space (sRGB):99%画素ピッチ0.2745最大解像度1920×1080保証期間購入日より3年間の日本国内保証応答速度1ms(MPRT)視野角(左右:上下)178スピーカー2W×2スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)300走査周波数アナログ:水平/垂直:30~85kHz(H)/50~75Hz(V)、デジタル:水平/垂直:HDMI:30~140KHz(H)/48~120Hz(V)、DisplayPort:140~140KHz(H)/48~120Hz(V)入出力端子デジタル入力:DisplayPort 1.2×1、HDMI(v1.4)×1、アナログ入力:VGA×1、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)54.11×40.65×18.82(スタンド含む)モニターサイズ23.8パネル駆動方式IPS最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm
仕様●Accessories:ACアダプターVESAブラケット(ネジ付き)ケーブルクリップ安全/注意/規制に関する説明書保証書●ASUS Logo:あり●Back I/O Ports:2 x HDMI 2.1 TMDS Compatible (4K@60Hz)2 x Thunderbolt 4 ports (incl. DP 2.1 and USB4)1 x USB 3.2 Gen2 Type-A1 x USB 2.0 Type-A1 x RJ45 LAN1 x DC-in●Form Factor:Tall●Front(Side) I/O Ports:1 x USB 3.2 Gen2×2 Type C2 x USB 3.2 Gen2 Type A1 x Kensington Lock●GPU:内蔵●Power Supply:19VDC, 4.74A, 90W Power Adapter寸法(mm)Gift Box Dimension:151×183×127、Unit Dimension:117 x 112 x 54質量(g)Unit (PCのみ):559.3、(箱+周辺機器+デバイス)1385使用CPUインテル Core 3 プロセッサー 100UOSWindows 11 ProRoHS指令(10物質対応)対応BluetoothBluetooth 5.4Wi-FiWI-FI 7(22),BT容量(GB)8ストレージ512GBオーディオUp to 7.1 multichannel (or 8channel) digital audio on HDMI and DP Type C portsLAN2.5G Ethernet
・広範な互換性:3~11.5Kgの重さの39インチまでのモニターに対応し、VESA 100 x 100 mmマウントと互換性があります。・全方向への可動範囲:機械的なスプリングシステムにより、高さ、傾斜、回転の調整が可能です。・簡単なセットアップと信頼性:設置は迅速で、10,000回の可動テストを含む厳格な耐久性テストが設計段階で行われ、信頼性が確保されています。
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0OSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
フルHDウェブカメラ、マイクアレイ、ステレオスピーカー内蔵で、ビデオ会議やオンライン学習に対応
178°広視野角の23.8型フルHD(1920 x 1080) フレームレスIPSパネル搭載
HDMI、D-sub、Audio in、イヤホンジャックなど、豊富な接続端子を搭載
TV Rheinland認証を取得したブルーライト軽減機能とフリッカーフリー技術を搭載することで快適な視聴体験を提供
省スペースなVESAマウントデザイン
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E外寸(mm)370×312×108機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)チップセットIntel Z890オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rateストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost