カテゴリ

  • すべてのカテゴリ
    • オフィスサプライ
      • パソコン/周辺機器
        • 無線LAN・ネットワーク機器(1)
        • PCパーツ(4)
        • パソコン・タブレットPC・スマートフォン(3)

パソコン/周辺機器 :「24V H11」の検索結果

OA/PC用品は、コンピューターやコピー、ファックスなどと一緒に使用する周辺機器や付帯の備品、消耗品など付随する物品のほぼすべてのものです。単独で機能する機器も含まれ、例としては、スマートフォンやタブレット端末。用紙やラベル、マウスなどの小物、収納用ラックなども入ります。広範囲な製品が含まれますが、プロジェクターなど機器類は、同種製品間の価格差・機能差が大きく、選択肢が広い傾向です。
シュナイダーエレクトリック 停電しても止めない現場に。詳しくはこちら
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUS ROG STRIX Z890-F GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-F GAMING WIFI マザーボードASUS(エイスース)
65,980税込72,578
1台
5日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
dynabook C5/Z (アッシュシルバー) Dynabookdynabook C5/Z (アッシュシルバー)Dynabook
169,800税込186,780
1台
翌々日出荷
WUXGA/Wi-Fi 6E/約1850g
仕様●メモリカードスロット:ありブリッジメディアスロット×1スロット(SD/miniSD/microSDメモリカード対応、SDHC/miniSDHC/microSDHCメモリカード対応、SDXC/microSDXCメモリカード対応、マルチメディアカード対応)●その他無線データ転送:BluetoothワイヤレステクノロジーVer5準拠●電波法:適合●外部ディスプレイ解像度:外部ディスプレイ(HDMI/USBType-C接続)(別売):最大3840×2160ドット(4K)/60Hz(HDMI/USBType-C)/1677万色、HDCP対応●電気用品安全法(本体):適合●本体サイズ(H×W×D):約360.0(幅)×251.5(奥行)×19.9~21.9(高さ)mm●その他スペック:1年保証(引き取り修理・海外保証(制限付)1年)、本体色:アッシュシルバー●CPU詳細:IntelCorei3-1305U●ディスプレイサイズ:16.0型●VCCI:対応●外部ディスプレイ出力:ありHDMI出力端子●WiMAX:なし●ライセンスOS:Windows11Home64ビット●メモリタイプ:PC5-41600(DDR5-5200)対応SDRAM、デュアルチャネル対応●メモリスロット(空/全):2026/01/02●J-Moss:対応●その他インターフェース:マイク入力/ヘッドホン出力端子×1、USB3.2(Gen1)Type-Aコネクタ×3(うち1つはUSBパワーオフアンドチャージ機能付き)、Thunderbolt4(USB4Type-C)コネクタ×1(PD対応)、LAN(RJ45)×1、HDMI出力端子×1●プロセッサーテクノロジー:第13世代、Pコア:最大周波数4.50GHz、Eコア:最大周波数3.30GHz●WWAN:なし●対応SIMサイズ:なし●ストレージタイプ:SSD(256GB、PCIe4.0対応)●その他ソフト:AIノイズキャンセラー、ワンタッチマイクミュート、DolbyAtmos、筆ぐるめfordynabook、dynabookスマホコネクション、PC引越ナビ2、dynabookリカバリーメディアクリエーター、おたすけナビ、オンラインマニュアル、dynabookサービスステーション、他●PCI-Expressスロット:なし●温湿度条件、最高動作高度:温度5~35℃、湿度20~80%(ただし、結露しないこと)●電気通信事業法:適合●電気用品安全法(付属品等):適合/例外承認●グラフィックコントローラ:インテルUHDグラフィックス(CPUに内蔵)●PCリサイクル:対応●電気通信事業法備考:本体●その他ドライブ:なし●ディスプレイ詳細:あり16.0型ワイド(16:10)WUXGA高輝度・広視野角TFTカラーLED液晶(ノングレア)(省電力LEDバックライト)1920×1200ドット●エネルギー消費効率:12区分19.8kWh(AAA)●タッチパネル:非搭載●SIM情報:なし●リカバリ用データ保存場所:SSDリカバリー(Windows11Home)●バッテリ:リチウムポリマー(セルフ交換バッテリー)●電気用品安全法(備考):バッテリパック、ACアダプタ、電源コード●インストールOS詳細:Windows11Home64ビット(24H2)●GPN(グリーン購入ネットワーク):登録●PCグリーンラベル:適合(★★★V14)●附属品:ACアダプター、電源コード、スタートアップガイド、保証書他●ハードウェアセキュリティ:IntelPTT、BIOSパスワード、HDD/SSDパスワード、ケンジントンロック・スロット●電波法備考:本体消費電力(W)約9(OS起動後、アイドル状態、ディスプレイ輝度最大、バッテリー充電なし、周辺機器接続なしでの消費電力です。)電源バッテリーパックまたはAC100~240V、50/60Hz(ACアダプター)本体質量(g)約1850最大消費電力(W)65メモリー容量標準:16GB、最大:32GBディスプレイ16型解像度1920×1200使用CPUCore i3-1305Uスピーカーインテルハイ・デフィニション・オーディオ準拠、ステレオスピーカーOSWindows11 Homeキーボードあり107キー(JIS配列準拠)(テンキーあり)、キーピッチ:19.0mm、キーストローク:2.0mm、抗菌対応ポインティングデバイスありジェスチャーコントロール機能付きクリックパッド(タッチパッド)Webカメラあり有効画素数約92万画素(Webカメラシャッター付)RoHS指令(10物質対応)対応グリーン購入法適合待機時消費電力(W)0.78TVチューナーなしSSD256GB光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T(自動認識、Wake-uponLAN対応)無線LANWi-Fi6E(IEEE802.11ax)(2.4Gbps)対応+IEEE802.11ac/11a/11b/11g/11n準拠(WPA/WPA2/WPA3対応、AES対応、TKIP対応)USBUSB3.2(Gen1)Type-Aコネクタ×3(うち1つはUSBパワーオフアンドチャージ機能付き)、Thunderbolt4(USB4Type-C)コネクタ×1(PD対応)オフィスソフトMicrosoft365Basic+OfficeHome&Business2024
dynabook RJ74/LY (Core i5-1340P/16GB/SSD・256GB/ODD無/Win11Pro 24H2/Office無/14.0型WUXGA) Dynabookdynabook RJ74/LY (Core i5-1340P/16GB/SSD・256GB/ODD無/Win11Pro 24H2/Office無/14.0型WUXGA)Dynabook
199,800税込219,780
1台
翌日出荷
WUXGA/Wi-Fi 6E/1000BASE/約940g
仕様●その他インターフェース:HDMI出力端子×1、LAN(RJ45)×1、USB3.2(Gen1)Type-Aコネクタ×2、Thunderbolt 4(USB4 Type-C)コネクタ(電源コネクタ)×2(PD対応、外部ディスプレイ出力対応)、マイク入力/ヘッドホン出力端子×1●外部ディスプレイ出力:あり HDMI出力端子●温湿度条件、最高動作高度:温度5~35℃、湿度20~80%(ただし、結露しないこと)●ディスプレイ詳細:あり 14.0型 WUXGA 高輝度・広視野角 TFTカラー LED液晶(Low blue light)(ノングレア)(省電力LEDバックライト)1920×1200ドット●グラフィックコントローラ:インテル Iris Xe グラフィックス(CPUに内蔵)●外部ディスプレイ解像度:外部ディスプレイ(HDMI接続)(別売):最大3840×2160ドット/30Hz(HDMI 4K)/1677万色、HDCP対応●その他ドライブ:なし●メインメモリ(標準):16GB●インストールOS詳細:Windows 11 Pro 64ビット(24H2)●標準消費電力:約6W(OS起動後、アイドル状態、ディスプレイ輝度最大、バッテリー充電なし、周辺機器接続なしでの消費電力です。)●PCグリーンラベル:適合(★★★ V14)●エネルギー消費効率:12区分 11.2kWh(AAA)●国際エネルギースター:登録(2019年1月発効の基準)●SIM情報:なし●バッテリ:リチウムポリマー(バッテリーS)●その他無線データ転送:Bluetooth ワイヤレステクノロジー Ver5準拠●対応SIMサイズ:なし●ストレージタイプ:SSD(PCIe、NVMe対応)●メモリタイプ:LPDDR5-4800対応、デュアルチャネル対応●ストレージ容量:256GB●GPN(グリーン購入ネットワーク):登録●メモリカードスロット:あり microSDカードスロット×1スロット(microSD、microSDHC、microSDXC)●その他ソフト:TruRecorder、i-フィルター for マルチデバイス(30日版)、ウイルスバスター クラウド 90日版、dynabook デバイスアクセスコントロール、ハードディスクデータ消去機能、ワンタッチマイクミュート、AIノイズキャンセラー、dynabook オンラインミーティングアシスト、他●メインメモリ(最大):16GB●ディスプレイサイズ:14.0型●リカバリ用データ保存場所:SSDリカバリー(Windows 11 Pro)●PCI-Expressスロット:なし●タッチパネル:非搭載●メモリスロット(空/全):0/0●WiMAX:なし●CPU詳細:Intel Core i5-1340P●VCCI:対応●プロセッサーテクノロジー:第13世代、Pコア:最大周波数 4.60GHz、Eコア:最大周波数 3.40GHz●ライセンスOS:Windows 11 Pro 64ビット●本体サイズ(H×W×D):約312.4(幅)×224.0(奥行)×15.9(高さ)mm●ハードウェアセキュリティ:TPM(TCG Ver2.0準拠)、BIOSパスワード、HDDパスワード、ケンジントンロック・スロット●J-Moss:対応●WWAN:なし●その他スペック:1年保証(引き取り修理・海外保証(制限付)1年)●電気通信事業法:適合●電気通信事業法備考:本体●スリープ時消費電力:0.65W●附属品:ACアダプター、電源コード、取扱説明書(マニュアル)、保証書、他●最大消費電力:65W電源バッテリーパックまたはAC100~240V、50/60Hz(ACアダプター)本体質量(g)約940メモリー容量16GBディスプレイ14.0型解像度1920×1200使用CPUCore i5スピーカーステレオスピーカーOSWin11Pro 24H2キーボードあり 86キー(JIS配列準拠)、キーピッチ:19mm、キーストローク:1.5mmポインティングデバイスあり ジェスチャーコントロール機能付きクリックパッド(タッチパッド)Webカメラあり 有効画素数 約92万画素(デュアルマイク付)RoHS指令(10物質対応)対応グリーン購入法適合TVチューナーなしSSD256GB光学ドライブなし有線LAN1000BASE-T/100BASE-TX/10BASE-T(自動認識、Wake-up on LAN対応)無線LANWi-Fi 6E(IEEE802.11ax)(2.4Gbps)対応+IEEE802.11ac/11a/11b/11g/11n準拠(WPA/WPA2/WPA3対応、AES対応、TKIP対応)USBUSB3.2(Gen1)Type-Aコネクタ×2(右側面1、左側面1)、Thunderbolt 4(USB Type-C)コネクタ×2(左側面2)オフィスソフトなし
ASUS PRO WS TRX50-SAGE WIFI AMD TR5 CEB ワークステーション向け マザーボード ASUS(エイスース)ASUS PRO WS TRX50-SAGE WIFI AMD TR5 CEB ワークステーション向け マザーボードASUS(エイスース)
159,800税込175,780
1台
5日以内出荷
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5GbイーサネットOSWindows 11Windows 10 64-bitオーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応RoHS指令(10物質対応)対応USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポートWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
Endeavor AT998 仕様固定限定モデル (Core i5-12500/8GB/SSD・256GB/スーパーマルチ/Win11Pro64/Office Per 2021/5年お預かり修理) EPSONEndeavor AT998 仕様固定限定モデル (Core i5-12500/8GB/SSD・256GB/スーパーマルチ/Win11Pro64/Office Per 2021/5年お預かり修理)EPSON
209,800税込230,780
1台
8日以内出荷
幅広く使える変わらない筐体サイズ。人気のスタンダードモデル。
仕様●ストレージタイプ:256GB SSD シリアルATA 600MB/s対応●J-Moss:対応●その他インターフェース:シリアルポート×1、パラレルポート×1●CPU詳細:インテル Core i5-12500 プロセッサー(6コア(6P+0E)/3.0GHz)●メモリタイプ:8GB(4GB×2) PC4-3200 DDR4 SDRAM●タッチパネル:非搭載●ディスプレイ詳細:なし●メインメモリ(標準):8GB●外部ディスプレイ出力:VGA:ミニD-sub 15ピン×1、DVI-D:24ピン×1(HDCP対応)●最大消費電力(備考):最大定格出力時(理論値)●VCCI:対応 クラスB●ストレージ容量:256GB●PCグリーンラベル:適合(★★★ V14)●国際エネルギースター:適合●エネルギー消費効率:区分:第16区分、省エネ基準達成率:AAA、年間消費電力量:58.3kWh/年●プロセッサーテクノロジー:第12世代●本体サイズ(H×W×D):約99.0×383.0×310.0mm(スタンド装着時約154.0×383.0×321.0mm)(突起部除く)●GPN(グリーン購入ネットワーク):登録●インストールOS詳細:Windows 11 Pro 64bit本体質量(g)約6000最大消費電力(W)304.9チップセットインテル H610 チップセットキーボードあり USBコンパクトキーボード(KU-0626)ホワイトポインティングデバイスあり USB光学式マウス(SM-9023EPW)ホワイトWebカメラなしグリーン購入法適合光学ドライブスーパーマルチドライブ(DVD±R 2層書込) シリアルATA対応(添付ソフトあり)有線LAN1000Base-T/100Base-TX/10Base-T対応ネットワーク機能無線LANなしUSBUSB 5Gbps(A×4)、USB 2.0×2オフィスソフトMicrosoft Office Personal 2021(デジタルライセンス版)
ASUS  ROG STRIX B850-F GAMING WIFI デスクトップ マザーボード ASUS(エイスース)ASUS ROG STRIX B850-F GAMING WIFI デスクトップ マザーボードASUS(エイスース)
48,980税込53,878
1台
23日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
ASUS ROG STRIX Z890-A GAMING WIFI マザーボード ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボードASUS(エイスース)
59,980税込65,978
1台
23日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 later)オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
ORing 産業用ギガビットPoEスプリッタ  工業用 1ポート IEEE802.3at準拠 10/100/1000Base-T(X)入出力対応 SPL-101GT ORingORing 産業用ギガビットPoEスプリッタ 工業用 1ポート IEEE802.3at準拠 10/100/1000Base-T(X)入出力対応 SPL-101GTORing
39,980税込43,978
1本
41日以内出荷
【ポート数】P.S.E. 入力 RJ-45イーサネット×1、出力RJ-45イーサネット×1【イーサネット規格】IEC61000-4-2(ESD)、IEC61000-4-3(RS)、IEC61000-4-4(EFT)、IEC61000-4-5(サージ)、IEC61000-4-6(CS)、IEC61000-4-8 、IEC61000-4-11【電源】24V 0.9A【動作温度範囲】-20℃~70℃(結露無き事)【寸法】26.1(W)x70(D)x95(H) mm【取付方法】ラックマウント、ウォールマウント

オフィスサプライ』には他にこんなカテゴリがあります

パソコン/周辺機器