●【商品重量】約2.97kg●【材質】SPCC (冷間圧延鋼板)●【対応モニター】17~27インチ●【耐荷重】8kg以下のモニターに対応可能●【角度調節機能】Up and Down ±90° Left and Right 180°●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまで調整可能●【VESA規格に準拠】 75*75 to 100*100mm●【C型クランプ取付部】10~90mmまで調整可能●【Model名】T-2 ●【色】 黒
用途●デュアルモニタースタンド。高さ/角度を調節可能。1本の支柱に2つのモニターを取り付ける事で作業の効率をはかります。またモニター下のスペースを確保することでデスクを広く使用できます。●【角度調節機能】Up and Down ±90°、Left and Right 180°が可能です。●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまでの高さ調節が可能です●【固定方式】C型クランプ(90mmまで)による固定●【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの組立可能。質量(kg)2.97色黒耐荷重(kg)8
●【商品重量】約3.9kg●【材質】SPCC (冷間圧延鋼板)●【対応モニター】17~27インチ●【耐荷重】8kg以下のモニターに対応可能●【角度調節機能】Up and Down ±90° Left and Right 180°●【画面回転機能】360°調整可能●【画面高さ調整】400mmまで調整可能●【VESA規格に準拠】 75*75 to 100*100mm●【Model名】T-1B ●【色】 黒
用途●シングルモニタースタンド。高さ/角度を調節可能。またモニター下のスペースを確保する事でデスクを広く使用できます。●【角度調節機能】Up and Down ±90°、Left and Right 180°が可能です。●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまでの高さ調節が可能です.質量(kg)(商品)3.9色黒耐荷重(kg)8関連資料(1.48MB)
●【商品重量】約2.31kg●【材質】SPCC (冷間圧延鋼板)●【対応モニター】17~27インチ●【耐荷重】8kg以下のモニターに対応可能●【角度調節機能】Up and Down ±90° Left and Right 180°●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまで調整可能●【VESA規格に準拠】 75*75 to 100*100mm●【C型クランプ取付部】10~90mmまで調整可能●【Model名】T-1 ●【色】 黒
用途シングルモニタークランプ式スタンド。高さ/角度を調節可能。使用者にとって一番良いポジションで画面を確認する事が出来ます。またモニター下のスペースを確保する事でデスクを広く使用できます。
【角度調節機能】Up and Down ±90°、Left and Right 180°が可能です。
【モニター回転機能】360°調整可能
【画面高さ調整】400mmまでの高さ調節が可能です
【固定方式】C型クランプ(90mmまで)による固定
【取付方法】各種ネジ類も同梱しているのでDIYが得意であればひとりでの組立可能。質量(kg)2.31色黒耐荷重(kg)8