NC-52E 0W-20ニューテック当日出荷
クラスを超えた潤滑性、高温安定性、極圧性、ロングドレイン、省燃費特性を発揮します。5W-30,10W-30を推奨するNAエンジンにも使用できます。環境負荷の低減環境対策に焦点を当てたSM規格に対応する環境性能を発揮し、最新の環境対策エンジンのポテンシャルを引き出します。オイルの基本性能を強化クラスを超えた潤滑性、高温安定性、極圧性、ロングドレイン、省燃費特性を発揮します。5W-30,10W-30を推奨するNAエンジンにも使用できます。差の出る高温特性独自の新処方によって、低粘度油でありながら高温時にも、せん断性能や潤滑性を長期間維持するので、高負荷走行が可能になり、競技用としても使用できます。騒音レベルの低減一般的にオイル粘度を低くすると気になる、タペットやピストンの摺動音やエンジン本体のノイズを低減します。低粘度油推奨エンジン上で、レベルの高いオイル性能を安定して発揮し続け、一般道からサーキットまで安心して省燃費車両を楽しむためにNC-52Eを開発しました。NC-52Eは、エステル系をベースに、レースオイルと同様の手間をかけた独自の製造工程によって、ポリマーなどに依存しない、微細で強い分子結合を実現したオイルです。低温時のエンジン始動性に優れるのは当然ですが、高温時にも極度の粘度低下を起こさず、極薄く、それでいて強固な油膜を保持するのが特徴です。高回転域の使用で発熱量の増えるモータースポーツや、冷却効果が弱まる真夏の渋滞でもレベルの高いオイル性能を発揮し続けます。低フリクション化やシール性・静粛性の向上など、エンジントータルの効率化を路上で実現するNC-52Eは、オイルによる損失や制約によって眠っていたエンジンの実力を引き出します。
内容量(mL)1000危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量1000mLSAE0W-20危険物の性状非水溶性